Beli dust collector system di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPUY High Airflow Dust Collector (Pengumpul Debu Industri)
    Mulai

    Rp259.999.900

  2. Vertex Dust Collector
    Mulai

    Rp20.999.900

    Vertex Dust Collector
    Deskripsi:
    Dust Collector.
    atribut:
    • Motor: 1/2 HP
    • Length (mm): 560
    • Height (mm): 720
    • Width (mm): 370
  3. CKE Dust Collector (Pengumpul Debu)
    Mulai

    Rp6.599.900

    CKE Dust Collector (Pengumpul Debu)
    Deskripsi:
    Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Voltage (V): 220
  4. DUPUY High Airflow Dust Collector ATEX (Pengumpul Debu Industri)
    Mulai

    Rp309.999.900

  5. AS ONE Dust Collector For Dust Collector (Sweeper Hatch)
    Mulai

    Rp37.999.900

    AS ONE Dust Collector For Dust Collector (Sweeper Hatch)
    atribut:
    • AS ONE Part Number: 1-6256-01
    • Dimensions (mm): 220×290×428
    • Specification: body
  6. JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)
    Mulai

    Rp5.199.900

    JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)
    Deskripsi:
    JET collector bags hold sawdust that's been picked up by a dust collector.
    atribut:
    • UNSPSC: 40161508
    • Compatible with Grainger Part Number: 29YR9629YR9736VE2836VE30
    • Compatible with Manufacturer Model Number: 708657K710701K710703K
    • Filter Type: Collector Bag
    • Overall Diameter (inch): 20
    • Overall Height (inch): 32
  7. Akiyama Sangyo Small Cyclone Dust Collector (Pengumpul Debu)
    Mulai

    Rp14.999.900

    Akiyama Sangyo Small Cyclone Dust Collector (Pengumpul Debu)
    atribut:
    • Collection Box Capacity (L): 2.3
    • Diameter Of Suction And Discharge (mm): 38
    • Full Dimensions W x D x H (mm): 195x160x460
    • Package Size (mm): 260x460x200
  8. Amano Dust Collector Filter (Filter Pengumpul Debu)
    Mulai

    Rp159.900

    Amano Dust Collector Filter (Filter Pengumpul Debu)
    Deskripsi:
    Standard filter for dust collector VNA. For general powder.For dry general powder
  9. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  10. YODOGAWA Cartridge Filter Type Dust Collector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.999.900

    YODOGAWA Cartridge Filter Type Dust Collector
    Deskripsi:
    - Flexible hose 1.5m- Hose band x 2 pieces(only DET100A, 200A)
    atribut:
    • Output (kW): 0.2
    • Dust Collection Capacity (L): 1.2
    • Noise Level (50/60Hz) (dB(A)): 62/65
    • Air Volume at 50/60Hz (m³/minute): 3.3/4.0
    • Inlet Dia. (mm): 70
    • Main Body DimensionW x D x H (mm): 350x326x382
    • Specifications: 50/60Hz dual purpose
  11. JET Metal Dust Collector
    Mulai

    Rp109.999.900

    JET Metal Dust Collector
    Deskripsi:
    Mobile metal dust collectors are wheeled so they can be moved around a shop to the work location.
    atribut:
    • UNSPSC: 40161503
    • Adaptor Inlet Diameter (inch): 2
    • Amperage (A): 15.0 / 7.5
    • Filter Efficiency (%): 99 @5micron
    • Frequency (Hz): 60
    • Horsepower (HP): 1-1/2
    • Main Inlet Diameter (inch): 4
    • Manufacturer Part Number: 414700
    • Maximum Air Flow (cfm): 490
    • Maximum Sound Rating (dB): 75 @5ft
    • Maximum Velocity (fpm): 5610
    • Mounting Type: Mobile
    • Nameplate Voltage (V): 115/230 AC
    • Number of Adaptor Inlets: 1
    • Overall Height (inch): 31-1/2
    • Overall Length (inch): 30-1/2
    • Overall Width (inch): 31-1/2
    • Phase: Single
    • Power Cord Length (ft): 6
    • Product Type: Metal Dust Collector
  12. Husqvarna Dust Collector
    Mulai

    Rp809.999.900

    Husqvarna Dust Collector
    Deskripsi:
    For demanding industrial applications where high suction and air flow are required for efficient dust management. Also for job sites with strict working environment regulations. Offers a patented cyclone technology that enables more than 95% separation of dust.
    atribut:
    • Collection Type: Bag
    • Compatible Product Type: PG 530, PG 680, PG 820
    • Number of HEPA Filters Included: 1
    • Water Lift (inch): 84
    • Current (A): 15.4
    • Kit Contents: (1) 3inch x 33 ft Hose Assembly, (1) Floor Toolinchcluding 2inch x 30 ft Hose
    • Air Flow (CFM): 406
    • Features: 95% Separation of Dust, Low Noise
    • Filter Efficiency (%): 99.99 at 0.3 microns
    • Filtration Type: HEPA
    • Horsepower (HP): 10
    • Hose Diameter (inch): 3
    • Hose Length (ft): 30, 33
    • Item: Dust Collector
    • Outside Height (inch): 49
    • Overall Length (inch): 64
    • Overall Width (inch): 30
    • Phase: Three-Phase
    • Power Source: Corded
    • Voltage (V): 480 AC
  13. CKE Cyclone Dust Collector
    Mulai

    Rp439.900

    CKE Cyclone Dust Collector
    atribut:
    • Inlet (cm): 5.6
    • Material: Plastic
    • Outlet (cm): 5.6
  14. Non Brand Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Mulai

    Rp569.900

    Non Brand Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Deskripsi:
    Dust bag (atau bag filter) pada mesin dust collector adalah kantong penyaring yang berfungsi memisahkan partikel debu dari aliran udara. Efisiensi alat ini sangat bergantung pada material kain yang digunakan
    atribut:
    • Diameter (mm): 630
    • Material: Polyester
  15. AS ONE Dust Collector Dust Collector
    Mulai

    Rp2.999.900

    AS ONE Dust Collector Dust Collector
    atribut:
    • Material: Body, tray/ABS resin, Dust suction hose/special olefin, Front panel/PMMA (acrylic, surface special hardening process)
    • Size (mm): 148x170x220
    • Diameter x Hose Length (mm): 32, 42 x 400
    • Package Size (mm): 175x250x145
  16. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
Daftar Harga dust collector system Terbaru October 2026
DUPUY High Airflow Dust Collector (Pengumpul Debu Industri)Rp259.999.900
KRISBOW Mesin Penghisap DebuRp6.799.900
Vertex Dust CollectorRp20.999.900
CKE Dust Collector (Pengumpul Debu)Rp6.599.900
DUPUY High Airflow Dust Collector ATEX (Pengumpul Debu Industri)Rp309.999.900
AS ONE Dust Collector For Dust Collector (Sweeper Hatch)Rp37.999.900
JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)Rp5.199.900
Akiyama Sangyo Small Cyclone Dust Collector (Pengumpul Debu)Rp14.999.900
Amano Dust Collector Filter (Filter Pengumpul Debu)Rp159.900
FCL Spare Part (Karet Coupling)Rp4.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)