Beli dust collector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YODOGAWA Cartridge Filter Type Dust CollectorDeskripsi:- Flexible hose 1.5m- Hose band x 2 pieces(only DET100A, 200A)atribut:
- Output (kW): 0.2
- Dust Collection Capacity (L): 1.2
- Noise Level (50/60Hz) (dB(A)): 62/65
- Air Volume at 50/60Hz (m³/minute): 3.3/4.0
- Inlet Dia. (mm): 70
- Main Body DimensionW x D x H (mm): 350x326x382
- Specifications: 50/60Hz dual purpose
- Vertex Dust CollectorDeskripsi:Dust Collector.atribut:
- Motor: 1/2 HP
- Length (mm): 560
- Height (mm): 720
- Width (mm): 370
- AS ONE Dust Collector For Dust Collector (Sweeper Hatch)atribut:
- AS ONE Part Number: 1-6256-01
- Dimensions (mm): 220×290×428
- Specification: body
- DUPUY High Airflow Dust Collector ATEXatribut:
- Voltage (volt): 400
- DUPUY High Airflow Dust Collectoratribut:
- Voltage (volt): 400
- JET Filter & Collector Bag for Wood Dust CollectorDeskripsi:JET collector bags hold sawdust that's been picked up by a dust collector.atribut:
- UNSPSC: 40161508
- Compatible with Grainger Part Number: 29YR9629YR9736VE2836VE30
- Compatible with Manufacturer Model Number: 708657K710701K710703K
- Filter Type: Collector Bag
- Overall Diameter (inch): 20
- Overall Height (inch): 32
- YODOGAWA Cartridge Filter Type Dust Collector SetDeskripsi:- Special hood x 1- 70Φ Flexible Hose (0.7m) x 1- Hose band x 2- Casteratribut:
- Power (V): Single Phase 100
- Output (kW): 0.2
- Dust Collection Capacity (L): 1.2
- Noise Level (50/60Hz) (dB(A)): 62/65
- Dust Removal Method Type: Manual
- Filter Material: Polyester (molded non-woven fabric)
- Inlet Dia. (mm): 70
- Specifications: With caster, 50/60Hz dual purpose
- Husqvarna Dust CollectorDeskripsi:For demanding industrial applications where high suction and air flow are required for efficient dust management. Also for job sites with strict working environment regulations. Offers a patented cyclone technology that enables more than 95% separation of dust.atribut:
- Collection Type: Bag
- Compatible Product Type: PG 530, PG 680, PG 820
- Number of HEPA Filters Included: 1
- Water Lift (inch): 84
- Current (A): 15.4
- Kit Contents: (1) 3inch x 33 ft Hose Assembly, (1) Floor Toolinchcluding 2inch x 30 ft Hose
- Air Flow (CFM): 406
- Features: 95% Separation of Dust, Low Noise
- Filter Efficiency (%): 99.99 at 0.3 microns
- Filtration Type: HEPA
- Horsepower (HP): 10
- Hose Diameter (inch): 3
- Hose Length (ft): 30, 33
- Item: Dust Collector
- Outside Height (inch): 49
- Overall Length (inch): 64
- Overall Width (inch): 30
- Phase: Three-Phase
- Power Source: Corded
- Voltage (V): 480 AC
- AS ONE Dust Collector Cyclone Separation Recovery Unitatribut:
- Size (mm): 190x200x473
- Dust Suction Hose Length (cm): 80
- Container material: Polypropylene
- Cyclone Hopper Material: Acrylic-modified polyvinyl chloride
- Cyclone Stand Material: Steel
- Package Size (mm): 220x500x230
- AS ONE Compact Dust Collectoratribut:
- Material: Stainless steel SUS430
- Dimensions (mm): 261x161x275
- Collection Efficiency (40μm) (%): > 95
- Maximum Static Pressure (kPa): 1
- Accessories: Pack filter, protection filterxeach 1 piece
- Maximum Airflow (m³/minute): 0.9
- Power Consumption (W): 40W
- Power Supply (V AC): 100 (at 50/60Hz)
- CKE Dust CollectorDeskripsi:Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasionalatribut:
- Voltage (V): 220
- Femi MitresawDeskripsi:TECHNICAL FEATURES- Versatile, handy and powerful, essential for all dust collections.- Powerful and reliable induction motors.- Suitable for direct connection to wood processing machines.- Aluminum suction fan.- Supplied as assembly kit.STAatribut:
- Air Suction Capacity: 950m3/h
- Capacity: 57L
- Power: 900W
- Dimensions: 1600x720x400mm
- Diameter: Ø 100mm
- Press: 175mm H2O
- JET Metal Dust CollectorDeskripsi:Mobile metal dust collectors are wheeled so they can be moved around a shop to the work location.atribut:
- UNSPSC: 40161503
- Adaptor Inlet Diameter (inch): 2
- Amperage (A): 15.0 / 7.5
- Filter Efficiency (%): 99 @5micron
- Frequency (Hz): 60
- Horsepower (HP): 1-1/2
- Main Inlet Diameter (inch): 4
- Manufacturer Part Number: 414700
- Maximum Air Flow (cfm): 490
- Maximum Sound Rating (dB): 75 @5ft
- Maximum Velocity (fpm): 5610
- Mounting Type: Mobile
- Nameplate Voltage (V): 115/230 AC
- Number of Adaptor Inlets: 1
- Overall Height (inch): 31-1/2
- Overall Length (inch): 30-1/2
- Overall Width (inch): 31-1/2
- Phase: Single
- Power Cord Length (ft): 6
- Product Type: Metal Dust Collector
- Amano Dust Collector FilterDeskripsi:Standard filter for dust collector VNA. For general powder.For dry general powder
- Akiyama Sangyo Small Cyclone Dust Collectoratribut:
- Collection Box Capacity (L): 2.3
- Diameter Of Suction And Discharge (mm): 38
- Full Dimensions W x D x H (mm): 195x160x460
- Package Size (mm): 260x460x200
- ECONOLINE Abrasive Blasting Dust Collector VacuumDeskripsi:Portable benchtop blasting cabinet dust collectors connect to benchtop abrasive blasting cabinets. They're wheeled so they can be moved around a worksite as needed.
- Traftek Portable Dust Collectoratribut:
- Speed (rpm): 2800
Daftar Harga dust collector Terbaru December 2025
| KRISBOW Mesin Penghisap Debu | Rp4.299.900 |
| YODOGAWA Cartridge Filter Type Dust Collector | Rp23.999.900 |
| Vertex Dust Collector | Rp17.999.900 |
| SHOWA MISTRESSA Dust Collector | Rp219.999.900 |
| AS ONE Dust Collector For Dust Collector (Sweeper Hatch) | Rp35.999.900 |
| DUPUY High Airflow Dust Collector ATEX | Rp269.999.900 |
| DUPUY High Airflow Dust Collector | Rp219.999.900 |
| JET Filter & Collector Bag for Wood Dust Collector | Rp3.899.900 |
| YODOGAWA Cartridge Filter Type Dust Collector Set | Rp23.999.900 |
| Husqvarna Dust Collector | Rp669.999.900 |
Data diperbarui pada 26/12/2025 (Harga belum termasuk PPN)























































































































































/9nP103480347-3.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/JET%20Metal%20Dust%20Collector/l3P109326759-1.jpg)