Beli duplex di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA Dester Plunger DPB (Katup Distributor)
    Mulai

    Rp409.900

    SHOWA Dester Plunger DPB (Katup Distributor)
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump. Used with first-out type positive displacement distributors and positive displacement pumps
    atribut:
    • Type Of Thread: M
    • Valve Type: Flow control valve
  2. TRG Easel Stand
    Mulai

    Rp8.900

    TRG Easel Stand
    atribut:
    • Material: Pine Wood
  3. IRIS OHYAMA Corrugated Cardboard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    IRIS OHYAMA Corrugated Cardboard
    Deskripsi:
    -Can be used as a packing/protection materials or as a curing. -As a packaging/protection materials.
    atribut:
    • Color: Craft
    • Thickness (mm): 2
    • Material: C5AF
    • W x L (mm x m): 1000x10
  4. Joyko Heavy Duty Stapler (Staples / Hekter)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  5. Non Brand Corrugated Pad & Sheet
    Mulai

    Rp54.900

    Non Brand Corrugated Pad & Sheet
    Deskripsi:
    Standard-duty corrugated pads are sheets of 32 ECT cardboard for layering between items on a pallet. Corrugated pads separate products in a stack, protecting them from damage or slippage. They can be laid on the floor to protect it from damage from a pallet base.
    atribut:
    • UNSPSC: 24141603
  6. Innotechs Escalator Cleaner
    Mulai

    Rp8.799.900

    Innotechs Escalator Cleaner
    atribut:
    • Power (W): 1180
    • Operating Width (mm): 450
    • Dry Motor (V/W): AC 220/1000
    • Roll Brush Motor (V/W): DC 24/120
    • Capacity (L): 20
    • Cable Length (m): 12
    • Dimensions (cm): 95x54x31
  7. monotaro.id Carton Single Face Roll
    Mulai

    Rp549.900

    monotaro.id Carton Single Face Roll
    atribut:
    • Width (m): 1.4
  8. Showa Corp. Dester Plunger
    Mulai

    Rp509.900

    Showa Corp. Dester Plunger
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump.There are 0 type, 10 type, 20 type, and 30 type depending on the size of the main body and the discharge amount of 1 port, and each has various number of discharge ports and discharge amount.
    atribut:
    • Connection Size - Outlet Port: M8x1.0
    • Operating Pressure (MPa) : 0.8-3
  9. TRUSCO Cardboard sheet 600x600
    Mulai

    Rp33.900

    TRUSCO Cardboard sheet 600x600
    atribut:
    • Dimensions, Height x Width x Thickness (mm): 600x600x5
    • Height (mm): 600
    • Thickness (mm): 5
    • Width (mm): 600
  10. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  11. ADPACK VCI Paper Continuous Roll AGKT- 6M
    Mulai

    Rp31.900

    ADPACK VCI Paper Continuous Roll AGKT- 6M
    Deskripsi:
    Adpack-G (Impregnated Type for Iron & Steel)European chemical substance regulation REACH/CLP compatible products Trust more than 50 years of experience. Passed the exam stipulated in JIS Z 1535It is a type of impregnated VCI paper on kraft paper. It is widely used mainly in applications such as steel, automotive parts, and mechanical parts, and has a track record from more than 50 years experience.
    atribut:
    • For use: Iron, Steel & Aluminium
    • Type: Continuous Roll
    • Width (m): 1
  12. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp419.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  13. Pundipack Single Face Roll
    Mulai

    Rp629.900

    Pundipack Single Face Roll
    atribut:
    • Length (m): 50
    • Width (cm): 160
  14. MARSH Stencil Machine
    Mulai

    Rp699.900

    MARSH Stencil Machine
    Deskripsi:
    Stencil cutting machines save time when used on reusable containers since the containers don't have to be re-labeled for each use. These machines are compatible with individual shipping stencil oil boards. They are not compatible with shipping stencil oil board rolls.
  15. VIAR Sockolet DUPLEX A182-F51 6M VIA*
    Mulai

    Rp2.799.900

    VIAR Sockolet DUPLEX A182-F51 6M VIA*
    atribut:
    • Material: 182-F51
    • Size (inch): 3/4x16
    • Class: 6000#
Daftar Harga duplex Terbaru October 2026
DUPLEX Steam Shuko CompleteRp78.999.900
DUPLEX Base Escalator CleanerRp159.999.900
SHOWA Dester Plunger DPB (Katup Distributor)Rp409.900
TRG Easel StandRp8.900
IRIS OHYAMA Corrugated CardboardRp299.900
Joyko Heavy Duty Stapler (Staples / Hekter)Rp139.900
Non Brand Corrugated Pad & SheetRp54.900
Innotechs Escalator CleanerRp8.799.900
monotaro.id Carton Single Face RollRp549.900
Showa Corp. Dester PlungerRp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait