TRUSCO Cardboard sheet 600x600

Kondisi Barang:
Sebelum PPN:
Rp33.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)600x600x5
Height (mm)600
Thickness (mm)5
Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please note that the cardboard box is tied with PP string, and there may be dents where the string interferes.
Feature
It can be used as a partition during packing or as a backing paper to prevent bending.
Use
Use as a partition during packaging or as a backing paper to prevent bending. As a curing sheet for work and crafts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait