Beli dryer kompresor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)Deskripsi:Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).atribut:
- Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
- Inlet air Pressure (MPa): 0.69
- Operating Pressure (MPa): 0.2~0.98
- Mark Refrigerant Air Dryeratribut:
- Pressure (bar): 13
- Voltage (V): 230
- Phase (Ph): 1
- Frequency (Hz): 50
- SMC Refrigerated Air Dryer With After Cooleratribut:
- Air Compressor Size (kW): 11
- Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
- Option C: Standard
- Option D: Without A Heavy-Duty Auto Drain
- Option E: Without A Motor Type Auto Drain
- Option A: Standard
- Option B: Without Chinese Labels And A Chinese Operation Manual
- Option F: Without A Circuit Breaker
- Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Voltage (V AC): Single-Phase 230 (60 Hz)
- Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw)atribut:
- Ambient Temperature (°C): -5 to +40
- MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara)Deskripsi:Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).atribut:
- Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
- Inlet Air Temperature (°C): (Processing conditions) 55, (Usage conditions) 5-80
- Inlet air Pressure (MPa): 0.69
- Operating Pressure (MPa): 0.2~0.98
- Future Star Dryeratribut:
- Ambient Temperature (°C): ≤38
- Inlet Temperature (°C): <80
- Pressure Dew Point (°C): 3 to 10
- Power Supply (V/Hz): 220/50
- Rated Working Pressure (MPa): ≤1.0
- INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Dew Point Temperature (°F): 50
- Drain Included: Yes
- Finish: Powder Coated
- Heat Exchanger Material: Aluminium
- Input Voltage (V): 115 AC
- Iso Class: 6
- Maximum Incoming Pressure (psi): 203
- Phase: Single
- Refrigerant: R-134A
- CKD Refrigerated Air Dryer Zero AquaDeskripsi:Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry airatribut:
- Working Fluid: Compressed air
- Inlet Air Temperature (°C): 5 to 80
- Exit Air Pressure Dew Point (°C): 10
- Inlet air Pressure (MPa): 0.15 to 1.0
- Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
- Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
- Connection aperture: R1/2
- Mass (kg): 21
- Maximum Working Pressure (MPa): 1
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Option B: Standard
- Option C: Without Chinese Labels And A Chinese Operation Manual
- Option D: Standard
- Option F: Without A Heavy-Duty Auto Drain
- Option E: Standard
- Option G: Without A Circuit Breaker
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Option I: Timer Type Solenoid Valve Without Auto Drain
- Voltage (V AC): Single-Phase 230 (50 Hz)
- CKE Axial Blower Drum Fan Direct (Blower Drum Axial)Deskripsi:Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.
- SMC Refrigerated Air Dryer IDF8 Seriesatribut:
- Ambient Temperature (°C): 32
- Ambient Humidity (%): Relative humidity 85% or less
- Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
- Cooling Method: Air-cooled freezing type
- Copper Pipe Rust Prevention Treatment: (-) None
- For Compressed Air Cooling: (-) None
- Inlet Air Temperature (°C): 35
- Inlet air Pressure (MPa): 0.7
- Operating Ambient Temperature (°C): 2-40
- Refrigerant Used: R134a(HFC)
- Suitable fluid: Compressed air
- Treated Air Volume (m³/minute): 1.22/1.32 (at 50/60Hz)
- JOHNSON CONTROLS Refrigerated Compressed Air Dryeratribut:
- UNSPSC: 31160000
- Finish: Gray Enamel
- Country of Origin: Mexico (subject to change)
- Phase: Single
- Refrigerant: R-134A
- Dew Point Temperature (°F): 86
- Maximum Ambient Temperature (°F): 115
- Yama Air Dryer (Pengering Angin Kompresor)Deskripsi:Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.atribut:
- Voltage (V): 220
- Dimensions (cm): 813 SCFM
- Frequency (Hz): 50
- Working Pressure (Bar): 6-10
- Refrigerant: R22
- Air Adaptor Diameter (inch): 2
- Diameter In (inch): 1
- Diameter Out (inch): 1
- SMC Refrigerated Air Dryer IDF2 Seriesatribut:
- Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
- Copper Pipe Rust Prevention Treatment: (-) None
- KRISBOW Pengering Udaraatribut:
- Refrigerant: R134a
- Power (V): AC 220/50Hz 1Phase
- Diameter of Air Entry and Exit Tube (inch): 1
- Packing Dimensions (cm): 70x42x71
- Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
- Refrigerant Compressor Motor (HP): 1/2
- SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Input Voltage (V): 115 AC
- Phase: Single
- SMC Refrigerated Air Dryer IDF15 Seriesatribut:
- Type: IDF15E1
- Ambient Temperature (°C): 32
- Ambient Humidity (%): Relative humidity 85% or less
- Voltage (V): (20) Single-phase AC200V (50 Hz), AC200 / 220V (60 Hz)
- Cooling Method: Air-cooled freezing type
- Copper Pipe Rust Prevention Treatment: (-) None
- For Compressed Air Cooling: (-) None
- Inlet Air Temperature (°C): 35
- Inlet air Pressure (MPa): 0.7
- Operating Ambient Temperature (°C): 2-40
- Refrigerant Used: R134a(HFC)
- Suitable fluid: Compressed air
- Treated Air Volume (m³/minute): 2.8/3.1 (at 50/60Hz)
Daftar Harga dryer kompresor Terbaru October 2026
| MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara) | Rp26.999.900 |
| Mark Refrigerant Air Dryer | Rp33.999.900 |
| SMC Refrigerated Air Dryer With After Cooler | Rp61.999.900 |
| Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw) | Rp53.999.900 |
| MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara) | Rp32.999.900 |
| Future Star Dryer | Rp7.099.900 |
| INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor) | Rp40.999.900 |
| CKD Refrigerated Air Dryer Zero Aqua | Rp32.999.900 |
| SMC Refrigerated Air Dryer | Rp25.999.900 |
| CKE Axial Blower Drum Fan Direct (Blower Drum Axial) | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Pengering%20Udara)/kcP114756732-1.jpg)


/ihP108042665-1.jpg)
%20(Pengering%20Udara)/kuP114756750-1.jpg)

/geP109563590-1.jpg)


/84P112171292-2.jpg)


/qbP110435947-1.jpg)



/etP109580533-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)