Beli drum lifter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Drum Loader (Troli Drum)atribut:
- Max. Drum Height (mm): 957
- Min. Drum Height (mm): 832
- Drum Diameter (mm): 580
- Capacity (kg): 300
- Item: Drum Loader
- Type: Drum Loader
- Unit Dimensions (mm): 1150x830x1100
- KRISBOW Hydraulic Drum Stacker with Turner (Troli Drum)atribut:
- Item: Drum Stacker
- Type: Hydraulic Drum Stacker
- Video: No
- Maximum Height (mm): No
- KENTA Oil Drums Hanging (Pengangkut Drum)Deskripsi:One-person Operation saves time,reduces spiling waste,and improves productivity.Simply attach or hang lifter on hook from an overhead hoist or crane,cinch saddle around drum,and raise to desired height and position.Lift,transport,and pour from open and closed drum.
- DYNA Drum Porter (Troli Drum)atribut:
- Front Wheel Size (mm): 150x50
- Hydraulic Lifting: Yes
- Rear Wheel Size (mm): 125x50
- HAND LIFT Drum Lifter (Troli Drum)Deskripsi:The oil drum truck is a non-polluting, powerless loading and unloading product, which has the characteristics of compact structure, flexible transportation, simple operation and small turning radius. Oil drum trucks are generally suitable for the handling and stacking of oil drums in factories, workshops, warehouses, stations, docks, etc.It is more suitable for sites with fire and explosion-proof requirements (such as printing workshops, oil depots, docks, warehouses, etc.). The oil drum truck has the advantages of reducing the handling workload and improving the handling efficiency.atribut:
- Lift Height (mm): 1400
- Load Capacity (kg): 350
- Overall Size (mm): 1210x970x2050
- HAND LIFT Drum Truck (Troli Drum)Deskripsi:- Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.atribut:
- Lift Height (mm): 400
- Load Capacity (kg): 300
- Overall Size (mm): 980x850x1200
- KESTONE Hand Drum Lifter (Troli Drum)atribut:
- Capacity (kg): 350
- Lift Height (mm): 1425
- Overall Length (mm): 1190
- Overall Width (mm): 890
- Overall Height (mm): 2020
- Dalton Manual Drum Lifter (Troli Drum)atribut:
- Capacity (kg): 350
- Lifting Height (H) (mm): 1425
- Overall Net Weight (kg): 155
- Overall Height H1 (mm): 2020
- Overall Length A (mm): 1190
- Overall Width B (mm): 890
- Elephant Chain Sling Drum Lifter (Rantai Pengangkut Drum / Rantai Sling Drum)Deskripsi:-Dedicated lifting tool for compact and lightweight drum and it can be applicable to any drum with/without lid.-Easy operation, can grab it just by inserting the drum lifter on the drum edge.-Drum lifting work.atribut:
- Single Lifting: 0.5
- Basic Working Load: 1t Two Lifting
- D: 60
- Dimensions h: 580mm
- HAND LIFT Electric Drum Lifter (Troli Drum)Deskripsi:- Dual-use oil drum truck: set loading, unloading, and unloading of oil in one.- Long service life, quick return: fixture series design and manufacture, "eagle mouth grapper" made of alloy steel, greatly improve the efficiency of operation, reduce the cost of handling.- Single tube chuck of oil drum truck, self-locking, safe, and reliable: The fixture adopts the parrot mouth chuck designed according to the principle of mechanical connecting rod locking mechanism, grasping, and conveying tube load. This design not only effectively protects the edge of the drum truck, but also greatly improves the safety and reliability of drum handling.atribut:
- Load Capacity (kg): 350
- Overall Size (mm): 1190x890x2000
- Sumo Drum Porter (Troli Drum)atribut:
- Lifting Height (mm): 500
- GOZOZ Drum Porter (Troli Drum)atribut:
- Lifting Capacity (kg): 300
- KRISBOW Drum Grabber Fork (Pengangkut Drum)Deskripsi:DRUM GRABBER FORK 2X360KG PRDGA2072- Dapat mengangkat drum besi dan plastik- Lebih cepat dalam mindahkan drum- Tidak memerlukan bantuan operator- Unit lebih aman saat di gunakan- Dapat menyesuaikan tinggi drum- Dapat mengangkat drum besi dan plastik- Dapat mengangkat 2 drum bersamaan- Mekanisme penjepit otomatis- Rantai pengunci frame- Eagle gripper dapat diatur tingginyaatribut:
- Fork Sleeve (mm): 150x55
- Highest Grip (mm): 690
- Inner Width Double Fork Sleeve (mm): 430
- Load Center Distance (mm): 1150
- Lowest Grip (mm): 465
- Outer Width Double Fork Sleeve (mm): 750
- Capacity (kg): 2x360
- Dimensions (cm): 91x91x85
- Type: DRUM GRABBER
- Carlift Drum Lifter Semi Electric Full Rotary (Troli Pengankut Drum)Deskripsi:A spring-load clamp securely holds any rimmed drum.It have swivel steering wheels for easy positioninig and precsion roller bearing load wheels for maximum stability. easily glider over pallet to quickly load or uload 30 or 50 gallon drums, grabs from the middle of a standard pallet with a drum clawgrab, raises the drum up, and redistributes them throughout the facility.atribut:
- Lifting Height(mm): 2500
- Capacity (kg): 350
- Net Wieght(kg): 360
- Overall Dimension (mm): 1190 x 890 x 2000
- Overall Height (mm): 1950
- Self Weight (kg): 365
- Type: Drum Lifter Semi Electric Full Rotary
- KRISBOW Drum Turner Fork (Pengangkut Drum)Deskripsi:DRUM TURNER FORK 364KG PRDTA36- Dapat mengangkat, memindahkan dan memiringkan drum- Memungkinkan operator menuang dari tempat duduk forklift- Menuang isi drum lebih cepat- Dapat mengangkat, memindahkan dan memiringkan drum- Rantai tarik panjang memiringkan drum- Drum dapat berputar 360 derajatatribut:
- Fork Sleeve (mm): 65x180
- Drum Size (mm): 572
- Fork Width (mm): 620
- Type: DRUMM TURNER FORK
- Capacity (kg): 364
- Dimensions (cm): 110x86x92
- Wipro Drum Carrier (Troli Drum)Deskripsi:- Sistem lock barrel yang mampu mengunci drum dengan aman- Cocok drum dengan kapasitas 208 Literatribut:
- Drum Diameter (cm): 57
Daftar Harga drum lifter Terbaru October 2026
| Dalton Drum Lifter (Troli Drum) | Rp15.999.900 |
| KRISBOW Drum Loader (Troli Drum) | Rp4.799.900 |
| KRISBOW Hydraulic Drum Stacker with Turner (Troli Drum) | Rp19.999.900 |
| KENTA Oil Drums Hanging (Pengangkut Drum) | Rp7.799.900 |
| DYNA Drum Porter (Troli Drum) | Rp13.999.900 |
| HAND LIFT Drum Lifter (Troli Drum) | Rp11.999.900 |
| HAND LIFT Drum Truck (Troli Drum) | Rp5.799.900 |
| OIC Hydraulic Drum Gripper (Pengangkut Drum) | Rp7.999.900 |
| KESTONE Hand Drum Lifter (Troli Drum) | Rp19.999.900 |
| Sumo Forklift Drum Attachment (Pengangkut Drum) | Rp5.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7sP101002280-2.jpg)
/cpP103950457-2.jpg)
/ilP103951669-2.jpg)
/9jP106010343-1.jpg)
/i3P112327651-1.jpg)
/7uP111373282-1.jpg)
/8jP111373307-1.jpg)
/mbP101003803-2.jpg)
/3pP109131133-1.jpg)
/a1P108182361-1.jpg)

/2pP106690097-1.jpg)
/P102795844-1.jpg)
/91P111373325-1.jpg)
/8jP108182307-1.jpg)
/16P104627042-1.jpg)
/5tP107070209-2.jpg)
/kfP109155735-1.jpg)
/6tP107070245-1.jpg)
/olP108525885-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)