Beli drum handler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dalton Drum Lifter
    Mulai

    Rp15.999.900

    Dalton Drum Lifter
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  2. OIC Hydraulic Drum Porter
    Mulai

    Rp14.999.900

    OIC Hydraulic Drum Porter
    atribut:
    • Drum Size (L): 200
    • Drum Lifting Height (mm): 270
    • Lower Gripper Height (mm): 880
    • Inner Straddle Width (mm): 960
  3. KRISBOW Alat Pengangkut Drum
    Mulai

    Rp4.399.900

    KRISBOW Alat Pengangkut Drum
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  4. OIC Drum Handler
    Mulai

    Rp56.999.900

    OIC Drum Handler
    atribut:
    • Capacity: 300kg
    • Straddle Width: 910mm
    • Maximum Height: 1.000mm (125 degrees turning)
  5. Dalton Manual Drum Lifter
    Mulai

    Rp16.999.900

    Dalton Manual Drum Lifter
    atribut:
    • Capacity (kg): 350
    • Lifting Height (H) (mm): 1425
    • Overall Net Weight (kg): 155
    • Overall Height H1 (mm): 2020
    • Overall Length A (mm): 1190
    • Overall Width B (mm): 890
  6. GOZOZ Drum Porter
    Mulai

    Rp12.999.900

    GOZOZ Drum Porter
    atribut:
    • Lifting Capacity (kg): 300
  7. KRISBOW Penumpuk Drum Hidrolik dengan Turner
    Mulai

    Rp17.999.900

    KRISBOW Penumpuk Drum Hidrolik dengan Turner
    atribut:
    • Item: Drum Stacker
    • Type: Hydraulic Drum Stacker
    • Video: No
    • Maximum Height (mm): No
  8. KENTA Drum Lifter
    Mulai

    Rp2.099.900

  9. KENTA Oil Drums Hanging
    Mulai

    Rp7.799.900

    KENTA Oil Drums Hanging
    Deskripsi:
    One-person Operation saves time,reduces spiling waste,and improves productivity.Simply attach or hang lifter on hook from an overhead hoist or crane,cinch saddle around drum,and raise to desired height and position.Lift,transport,and pour from open and closed drum.
  10. ULTRA Hoist Drum Lifter
    Mulai

    Rp809.900

    ULTRA Hoist Drum Lifter
    atribut:
    • Capacity (t): 1
  11. Elephant Drum Lifter
    Mulai

    Rp3.699.900

    Elephant Drum Lifter
    Deskripsi:
    -Dedicated lifting tool for compact and lightweight drum and it can be applicable to any drum with/without lid.-Easy operation, can grab it just by inserting the drum lifter on the drum edge.-Drum lifting work.
    atribut:
    • Single Lifting: 0.5
    • Basic Working Load: 1t Two Lifting
    • D: 60
    • Dimensions h: 580mm
  12. monotaro Drum Can Lifter
    Mulai

    Rp1.299.900

    monotaro Drum Can Lifter
    Deskripsi:
    Drums lifting work.
    atribut:
    • Dimension B (mm): 62
    • Material: Chain: Carbon steel for machine structure, Master link / grip: Chrome steel for machine structure
    • Basic Working Load (t): (Single hanging) 0.5, (Two hanging) 1.0
    • Chain size (wire diameter mm x length Lmm): 6 x 18
    • Dimension C (mm): 650
    • Dimension E (mm): 120
    • Dimensions d (mm): 85
    • Load chain grade: 80
    • Mass (kg): 3.6
  13. Kennedy Tilting Drum Cradle
    Mulai

    Rp4.299.900

    Kennedy Tilting Drum Cradle
    Deskripsi:
    Tilting Drum Cradle tips, rotates and locates 205ltr drums. - Equipped with removable handle - Powder coated finish. - Large 21/2inch (63mm) non-sparking wheels making it suitable for use on rough flooring in gas/fuel plants. - Maximum load 600lbs (273kgs). - Unit comes flat packed. Dimensions (HxWxL): 415 x 410 x 814mm. Weight: 12.5kg.
    atribut:
    • Lifting Capacity/Maximum Load (kg): 273
    • Width (mm): 410
    • Product Type: Drum Cradle-Tilting
    • Additional Features: 63mm Non-Sparking Wheels Comes With A Removable Handle Unit Comes Flat Packed Useable In Gas & Fuel Plants
    • Part Number: KEN5404400K
    • Size: 205L
  14. KESTONE Hand Drum Lifter
    Mulai

    Rp17.999.900

    KESTONE Hand Drum Lifter
    atribut:
    • Capacity (kg): 350
    • Lift Height (mm): 1425
    • Overall Length (mm): 1190
    • Overall Width (mm): 890
    • Overall Height (mm): 2020
  15. KRISBOW Tutup Tempat Sampah (Tempat Sampah Sensor)
    Rating:
    60% of 100
    (2)
    Mulai

    Rp96.900

  16. OPK Drum Porter
    Mulai

    Rp27.999.900

    OPK Drum Porter
    atribut:
    • Capacity (kg): 250
    • Lifting Height (mm): 330
  17. RIDGID Stainless Steel Tubing Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  18. KENTA Drum Tongs Series
    Mulai

    Rp1.899.900

    KENTA Drum Tongs Series
    Deskripsi:
    For lifting 210 litre drums with overhead hoist.All-steel construction.To operate set locking lever in locked open position.When central over the horizontal.Drum release lever to allow hooks to fall and locate under both rims.Hooks automatically engage as is lifted and disengage as drum is set down
    atribut:
    • Capacity (kg): 500
Daftar Harga drum handler Terbaru March 2026
Dalton Drum LifterRp15.999.900
OIC Hydraulic Drum PorterRp14.999.900
KRISBOW Alat Pengangkut DrumRp4.399.900
OIC Drum HandlerRp56.999.900
Dalton Manual Drum LifterRp16.999.900
GOZOZ Drum PorterRp12.999.900
KRISBOW Penumpuk Drum Hidrolik dengan TurnerRp17.999.900
KENTA Drum LifterRp2.099.900
KENTA Oil Drums HangingRp7.799.900
ULTRA Hoist Drum LifterRp809.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)