Beli drill reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- TRUSCO Solid Carbide Reamer (Reamer Karbida)Deskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- Insize Individual Pin GaugeDeskripsi:- Meet DIN2269, grade 1- Diameter range Ø0.20-20.00mm- Made of Alloy Steel- Hardness HRC62-65atribut:
- Diameter Accuracy (µm): ±1
- Material: Alloy Steel
- Hardness: HRC62-65
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- DORMER Pin Hole Reameratribut:
- Size (mm): 3
- Type: HSS Pin Hole Reamer
- FP (FP Tool) High Helical Reamer (Reamer Heliks Lurus)Deskripsi:* If you order by cash on delivery, it may be shipped the next day or later.atribut:
- Abrasive Materials: Mild steel, carbon steel, alloy steel, tool steel, cast iron, aluminum casting / alloy, resin-based (excluding composite materials), copper / copper alloy
- Blade Diameter Tolerance (mm): 0~+0.005
- Blade Shape: Spiral
- Coating: Non-coated
- Material: H.S.S.-Co
- Shank: Straight shank
- TRUSCO Long Hand Reamer (Reamer Tangan)Deskripsi:Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
- YANKEE Hand Reamer (Reamer Tangan)Deskripsi:Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Primary Material Application ISO Code: P1
- Reamer Application: Through Hole
- Secondary Material Application: Alloy Steel
- Secondary Material Application ISO Code: P2
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Deskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- Okazaki Seiko Short Reamer (Reamer Karbida)Deskripsi:Solid type Carbide end blade reamer (CERM) short typeatribut:
- Material: Carbide
- Number of Tips: 4
- Blade Shape: Spiral
- Shank: Straight Shank
- Coating: Non-coated
- Okazaki Seiko Short Reamer with Carbide End Blade (Percentage) (Reamer Karbida)Deskripsi:Solid type Carbide end blade reamer (CERM) short typeatribut:
- Blade Shape: Spiral
- Chamfer Length (mm): a:0.3
- Coating: Non-coated
- Handle Diameter (mm): Pattern diameter: 12
- Material: Carbide
- Number of Tips: 4
- Overall Length L (mm): 75
- Shank: Straight shank
- Underneck Length l2 (mm): 35
- Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)atribut:
- Shank: MT (Morse taper) shank
- Material: MCO (cobalt high speed steel)
- Blade Shape: spiral
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Maruni (Automotive) Mata Bor Reamer M8Deskripsi:- Maruni Reamer berguna untuk membesarkan lubang pada ban. - Dapat digunakan bersamaan dengan Maruni Stick Filler Plug / Tambal Ban Model Peluru. - Tambal karet Maruni Stick Filler Plug lebih tepat digunakan apabila menggunakan Maruni Reamer. RR-2atribut:
- Size (mm): 8
- Type: Tap Ratchet Reamer
- Okazaki Seiko Bridge Reamer (Reamer Struktural)Deskripsi:Use MCO material. Ideal when reamer fee is large.
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
Daftar Harga drill reamer Terbaru October 2026
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| OSG Drill Reamer Carbide (Reamer Bor) | Rp3.299.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| TRUSCO Solid Carbide Reamer (Reamer Karbida) | Rp549.900 |
| Insize Individual Pin Gauge | Rp169.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| DORMER Pin Hole Reamer | Rp769.900 |
| DORMER Hand Reamer (Reamer Tangan) | Rp389.900 |
| FP (FP Tool) High Helical Reamer (Reamer Heliks Lurus) | Rp759.900 |
| TRUSCO Long Hand Reamer (Reamer Tangan) | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000970-1.jpg)
/ouP111570894-1.jpg)
/P102080290-1.jpg)
/P102720266-6.jpg)

/P102086636-1.jpg)

/mqP106341818-1.jpg)
/FP%20(FP%20Tool)%20High%20Helical%20Reamer%20(Reamer%20Heliks%20Lurus)/dpP114901493-1.jpg)
/1iP104716054-3.jpg)
/84P109393292-1.jpg)
/n1P107711829-1.jpg)
/ceP110035446-1.jpg)
%20(Reamer%20Karbida)/8qP111191314-1.jpg)
/P102423567-1.jpg)
/2hP101003089-2.jpg)
%20Mata%20Bor%20Reamer%20M8/83P111359291-1.jpg)
/P102423309-1.jpg)
/9xP102132357-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)