Beli drill carbide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Straight Shank Hy-Pro Carbide Drill 3D High PerformanceDeskripsi:Hy-Pro Carbide Drill 3D High Performance With Oil Hole
- OSG Straight Shank High Performance Drillatribut:
- Helix Angle (Degree): 30
- Surface Treatment: WDI
- Tool Material: Carbide
- Mitsubishi Materials Noss Drill Carbide for Counter BoringDeskripsi:The solid carbide drill series "MFE" for spot facing is a drill designed so that the hole bottom is flat because the cutting edge has no point angle. It is also suitable for drilling holes on inclined surfaces and curved surfaces, and for thin plates. Use : 1 Counterbore processing (inclined surface, curved surface, half-split): It is also ideal for preparing long holes on inclined surfaces and curved surfaces. Various counterboring operations are realized by the shape of the cutting edge, which is hard to
- CHICAGO-LATROBE Straight Shank Solid Spade DrillDeskripsi:The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press.atribut:
- Drill Bit Point Angle (°): 140
- Finish - Machining: Bright (Uncoated)
- Helix Angle (°): 40
- Item: Straight Flute Drill Bit
- Material - Machining: Carbide
- Number of Flutes: 2
- Cutting Direction: Right Hand
- Drill Length Class: Jobber Length
- Series: 769
- Okazaki Seiko Chamfer (Ment) Mill Ok CoatDeskripsi:Ideal for chamfering, V groove machining, C plane machining.atribut:
- Blade Diameter Tolerance (mm): -0.01 to -0.03
- Material: EMO (ultra fine cemented carbide)
- Number of Blades: 2
- Shank Diameter Tolerance: h6
- Miyanaga Conrete Drill IT Carbide Drillatribut:
- Compatible Materials: Reinforced concrete, muscle concrete, mortar, block, extruded cement
- NACHI Straight Shank Aqua Drill FCDeskripsi:AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grindingatribut:
- Helix Angle: standard
- CHICAGO-LATROBE Set Mata Bor Jobber HSSDeskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Includes: Metal Drill Index
- Shank Type - Machining: Straight
- Coolant Fed: Non-Coolant Through
- Drill Bit Case Type: Metal Drill Index
- Drill Length Class: Jobber Length
- Material - Machining: High Speed Steel
- monotaro Straight Shank Drill CarbideDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Cemented carbide
- Blade Diameter Tolerance: h8
- Shank Diameter Tolerance: h6
- Helix Angle (Degree): 25
- Point Angle (°): 145
- Thinning Shape of Drills: Four facet (~ Φ 1.9), web thinning (Φ 2.0 ~)
- Insize Plain Plug GagesDeskripsi:- Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
- WIDIA High-Performance Roughing Carbide Corner-Chamfer End MillDeskripsi:The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.atribut:
- UNSPSC: 23172005
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drilling Tool Configuration: Individual
- End Mill Cutting Type: Center Cutting
- Helix Angle: 39°
- List Number: WCE4
- Material - Machining: Carbide
- Min. Helix Angle: 37°
- Number of Flutes: 4
- Primary Material Application: Cast Iron; Stainless Steel; Steel
- Primary Material Application ISO Code: K; M; P
- Secondary Material Application: Hardened Material; High-Temperature Alloy
- Secondary Material Application ISO Code: H; S
- Spiral Direction: Right Hand
- NACHI Straight Shank Aqua Drill EX Flat ShortDeskripsi:- Suitable for counter boring, drilling thin plates, and drilling hole less than 1D- High rigidity by shortened design the flute length than conventional- High precision and high efficiency processing with amount of positional deviation is small realized even up high feed speed on sloped and curved surfaces- Multi-functional flat drill series expanded- Better heat and wear resistance from AQUA EX coating for a super long tool lifeatribut:
- Coating: AQEX
- Helix Angle: 20°
- Point Angle (°): 180
- Tool Material: Carbide
- NACHI Straight Shank Aqua Revo Drill Regularatribut:
- Tool Material: Carbide
- NUI Straight Shank Twist Drill Solid Carbide STUB Seriesatribut:
- Material: HM
- Type: RW
- Point Shape: C
Daftar Harga drill carbide Terbaru January 2026
| OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance | Rp849.900 |
| OSG Straight Shank Hy-Pro Carbide Drill 5D High Performance | Rp439.900 |
| OSG Straight Shank High Performance Drill | Rp399.900 |
| Mitsubishi Materials Noss Drill Carbide for Counter Boring | Rp1.199.900 |
| CHICAGO-LATROBE Straight Shank Solid Spade Drill | Rp589.900 |
| Okazaki Seiko Chamfer (Ment) Mill Ok Coat | Rp1.099.900 |
| Miyanaga Conrete Drill IT Carbide Drill | Rp209.900 |
| NACHI Straight Shank Aqua Drill FC | Rp1.499.900 |
| CHICAGO-LATROBE Set Mata Bor Jobber HSS | Rp809.900 |
| OSG Straight Shank Drill Carbide AD-2D Series | Rp1.099.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































%20Mill%20Ok%20Coat/P102423008-1.jpg)





%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/STAHLWERK%20Tig%20Torch/74P103247256-1.jpg)