OSG Non-Coolant-Through Solid Carbide Jobber-Length Drill Bit (Mata Bor Lurus)

Kondisi Barang:
Sebelum PPN:
Rp569.900 - Rp2.799.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio5xD
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle (°)30
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiAlN coating on these drill bits withstands high temperatures and protects the bits from wear during high-speed, dry machining applications with difficult-to-machine ferrous metals. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece, and they have a straight shank that installs into a drill chuck or similar toolholder.
Feature
Jobber Length Drill Bit Drill Bit Size 1/8 in Drill Bit Point Angle 140 Degrees Carbide TiAlN Decimal Equivalent 0.1250 Fractional Inch Drill Bit Point Type R Thinning Point Non-Coolant Through

Ulasan Produk

Tidak ada ulasan

Halaman Terkait