Beli dresser diamond wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Dressing Blade
    Mulai

    Rp189.900

    Niigata Seiki (SK) Dressing Blade
    atribut:
    • Dimensions (φ mm): 30
    • Thickness (mm): 2
    • Materials (Blade): S45C
    • Compatible: S50C
  2. Noritake Diamond Wheel
    Mulai

    Rp11.999.900

  3. Kennedy Spare Wheels For No.1 Wheel Dresser
    Mulai

    Rp179.900

    Kennedy Spare Wheels For No.1 Wheel Dresser
    Deskripsi:
    Replacement Wheel Sets
    atribut:
    • Suitable For Type: No.1
    • Type: Huntington
    • Part Number: KEN4951010K
  4. TRUSCO Replacement Blade for Trusco Strong Dresser Holder
    Mulai

    Rp179.900

    TRUSCO Replacement Blade for Trusco Strong Dresser Holder
    atribut:
    • Blade Width (mm): 18 (Approximately)
    • Outer Diameter (mm): 28
    • Inner Diameter (mm): 6.4
    • Thickness (mm): 1.55
    • M Code: 08286695
    • Purpose of Use: DH-240M, DH-265 dual purpose replacement blade.
  5. TRUSCO High Power Dresser Holder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO High Power Dresser Holder
    atribut:
    • Set Contents: Dedicated Replacement Blade 12 Pieces
    • Blade Width (mm): About 18
    • Accessories: Dedicated Replacement Blade x 12
    • Purpose of Use: For grinding stone polishing.
  6. Niigata Seiki (SK) Dressat
    Mulai

    Rp429.900

    Niigata Seiki (SK) Dressat
    atribut:
    • Materials (Blade): S45C
    • Overall Width (mm): 37
    • Overall Length (mm): 150
    • Thickness (mm): 38
    • Compatible: S50C
    • Material (Grip): Hard Plastic
  7. KENTA Huntington Type Wheel Dressers
    Mulai

    Rp1.199.900

    KENTA Huntington Type Wheel Dressers
    Deskripsi:
    With improved quick release cutter wheel design which reduces down-time when changing wheels.Ergonomically designed cast iron handle and case hardened, polished cutters.Suitable for cleaning, sharpening and truing grinding wheels.
  8. TRUSCO Single Point Diamond Dresser
    Mulai

    Rp799.900

    TRUSCO Single Point Diamond Dresser
    Deskripsi:
    For large dress amount work, use larger round point.
    atribut:
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
    • Specifications: Use Pointed Sharp Small Gemstones to Work Requiring Accuracy
  9. Kennedy Spare Wheels For No.0 Wheel Dresser
    Mulai

    Rp149.900

    Kennedy Spare Wheels For No.0 Wheel Dresser
    Deskripsi:
    Replacement Wheel Sets
    atribut:
    • Suitable For Type: No.0
    • Type: Huntington
    • Part Number: KEN4951000K
  10. TRUSCO Diamond Hand Dresser
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  11. Kennedy Huntington Wheel Dresser
    Mulai

    Rp299.900

    Kennedy Huntington Wheel Dresser
    Deskripsi:
    With improved quick release cutter wheel design which reduces down-time when changing wheels. Ergonomically designed cast iron handle and case hardened, polished cutters. Suitable for cleaning, sharpening and truing grinding wheels.
    atribut:
    • Type: Huntington
  12. NORTON Grinding Wheel Straight T1-A White #60
    Mulai

    Rp239.900

    NORTON Grinding Wheel Straight T1-A White #60
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  13. WIDIA Insert Turning CNMG-UR Universal Roughing
    Mulai

    Rp1.499.900

    WIDIA Insert Turning CNMG-UR Universal Roughing
    atribut:
    • Grade: WK20CT
    • Insert Hole Size (D1) (mm): 5.16
    • Insert Thickness (s) (mm): 4.763
    • Insert Cutting Edge Length (L10) (mm): 12.896
    • Insert IC Size (D) (mm): 12.7
  14. Kennedy Replacement Bush for No.1 Huntington Type wheel Dresser
    Mulai

    Rp56.900

    Kennedy Replacement Bush for No.1 Huntington Type wheel Dresser
    Deskripsi:
    kennedy offers a line of replacement parts for its Huntington type wheel dressers, which are widely used in shops and foundries. Huntington type dressers are the only tool that will restore a grinding wheel to its original condition. When properly used wheel dresser will extend the life and dramatically increase the efficiency of a grinding wheel.
    atribut:
    • Accessory Description: Dresser Bushing
    • Number Required: 2
    • Suitable for use with: Type No.1
  15. KINIK Diamond Dresser untuk Grinding Wheel
    Mulai

    Rp289.900

    KINIK Diamond Dresser untuk Grinding Wheel
    atribut:
    • Diameter x Length (mm): 12x100
  16. Noritake Vit Professional Series
    Mulai

    Rp999.900

    Noritake Vit Professional Series
    atribut:
    • Grain Size (#): 80
    • Hardness: H
    • Outside Diameter (mm): 205
    • Thickness (mm): 19.0
    • Hole Diameter (mm): 15.88
    • Speed (m/s): 40
  17. Noritake General Bit Whetstone WA Red No. 1
    Mulai

    Rp599.900

    Noritake General Bit Whetstone WA Red No. 1
    Deskripsi:
    Usage:Hardened carbon steel, alloy steel, tool steel, (SxxC, SCr, SK, SKS).
    atribut:
    • Shape: No. 1 (flat)
    • Grain Size: 60
    • Thickness (mm): 19
    • Abrasive Material: WA red
    • Hole Diameter (phi mm): 15.88
    • Hardness: K
    • Maximum Peripheral Velocity (m/minute): 2400
    • Bond: V36R
    • Grain Size, Hardness: 60 K
    • Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm): 205x19x15.88
    • Outer Diameter d (mm): 205
  18. NORTON Diamond Dressing Tool
    Mulai

    Rp679.900

    NORTON Diamond Dressing Tool
    atribut:
    • Max. Tool Infeed (inch): 0.001
    • Item: Diamond Dressing Tool
Daftar Harga dresser diamond wheel Terbaru January 2026
Niigata Seiki (SK) Dressing BladeRp189.900
Noritake Diamond WheelRp11.999.900
Kennedy Spare Wheels For No.1 Wheel DresserRp179.900
TRUSCO Replacement Blade for Trusco Strong Dresser HolderRp179.900
TRUSCO High Power Dresser HolderRp339.900
Noritake Vit Professional SeriesRp269.900
Niigata Seiki (SK) DressatRp429.900
KENTA Huntington Type Wheel DressersRp1.199.900
TRUSCO Single Point Diamond DresserRp799.900
Kennedy Spare Wheels For No.0 Wheel DresserRp149.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait