DAYTON Cutter Dresser

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp719.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutter dressers resurface and expose fresh abrasive on grinding wheels. The cutter has a series of rotating discs mounted to a handle. It's slowly introduced to the grinding wheel face as the cutter is moved side to side to create a flat, even surface.
Feature
Grinding Wheel Dresser Cutter Style Spur Overall Length 8 1/2 in Compatible Wheel Width (Maximum) 1 in Compatible Wheel Width (Minimum) 1/2 in Compatible Abrasive Wheel Shape Straight Cutter Diameter 1 1/8 in Cutter Face Width 1/2 in Cutter Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait