Beli dremel rotary tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- DREMEL High Speed Rotary Tool 3000atribut:
- Outer Dia. (mm): 56x50
- Total Length (mm): 188
- Power (V): 100
- Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
- No-load Speed (minute): 10000 to 28000
- Standard Accessory Collet Dia. (mm): 3.0, 3.2
- BLACK+DECKER Gerinda Botol/Tuner High Performanceatribut:
- Power (W): 180
- Rated Speed per minute: 38000
- Maximum Chuck Capacity (mm): 1.6, 2.4, 3.2
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- TRUSCO Rotary Tableatribut:
- Dimensions a (mm): 152
- Dimension D (mm): 163
- Dimensions b (mm): 81
- Withstand Load (kg): 40
- Dimensions c (mm): 203
- Table Center Hole Diameter: MT2
- Front Mounting Chuck (inch): 5
- Keyway Fluet Width (mm): 16
- Accessories: T shape bolt, Handle
- Purpose of Use: For accurate angular indexing.
- DREMEL Mini Routeratribut:
- Compatible Collet Diameter: 0.8, 1.6, 2.4, 3.2mm
- Outer Diameter (mm): 32
- Standard accessory collet diameter (mm): 3.2, Dremel Chuck
- Total Length (mm): 153
- No Load Speed (rpm): 5000 to 22000
- TRUSCO Diamond BurDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
- Shank Diameter (mm): 3
- BOSCH Router Bits Shank 1/4inch Straightatribut:
- Type, Router Bit: straight bits
- Shank (inch): 1/4
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- RYU Mini Die Grinder (Mesin Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
Daftar Harga dremel rotary tool Terbaru January 2026
| DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000 | Rp4.499.900 |
| Osaki Electric Engraver Kit | Rp529.900 |
| Wipro Air Die Grinder Kit Set (Mesin Tuner) | Rp369.900 |
| Wipro Air Micro Die Grinder Kit | Rp399.900 |
| DREMEL High Speed Rotary Tool 3000 | Rp3.799.900 |
| BLACK+DECKER Gerinda Botol/Tuner High Performance | Rp909.900 |
| Mollar Gerinda Bor Mini | Rp469.900 |
| TRUSCO Rotary Table | Rp11.999.900 |
| DREMEL Mini Router | Rp2.299.900 |
| BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P101005780-1.jpg)











/71P103684253-1.jpg)
/P101000821-1.jpg)