Beli drain snake di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- RIDGID Cables with Male Couplingatribut:
- Size (mmxm): 10x10.7
- Size (inchxft): 3/8x35
- Catalog Number: 62260
- Size: 35 ft (10,7 m) with Male Coupling
- Rothenberger Drain Cleaning Machines R 600 SetDeskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
- RIDGID Hand Spinner with C1 Bulb Head CableDeskripsi:RIDGID's K-26 drain cleaner tool unclogs traps and bends in sinks, tubs, drinking fountains, lavatories, urinals or vent pipes. Open drum design that permits access to cable and allows application of RIDGID Cable Rust Inhibitor. Ideal for users seeking excellent performance and value.atribut:
- Catalog Number: 59812
- Cable Diameter (inch): 5/16
- Length (m): 7.6
- RIDGID Hand Spinneratribut:
- Length (ft): 25
- Cable Diameter (mm): 8
- Cable Diameter (inch): 5/16
- Length (m): 7.6
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- RIDGID Penyedot Debu Basah dan Keringatribut:
- Filter Type Included: VF4000, standard filter
- Voltage (V): 230 IEC Compliant
- Catalog Number: 0
- RIDGID Combination AugerDeskripsi:The RIDGID K-1 Combination Auger provides an all-in-one solution for removing clogs and blockages from urinals and shower drains. Dual power operation provides additional power necessary for removing tough obstructions.atribut:
- Cable Diameter (inch): 3/8
Daftar Harga drain snake Terbaru March 2026
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID All Purpose Wind Cable | Rp1.099.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Cable Kit | Rp4.799.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID Hand Spinner with AUTOFEED | Rp1.099.900 |
| RIDGID Cables with Male Coupling | Rp3.299.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/dnP102047491-5.jpg)











/onP102048887-12.jpg)