Beli drain plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI TAPE Isolasi Bolak Balik (Double Tape)atribut:
- Length (y): 10
- SUR R Oil Drain Plug & GasketDeskripsi:Oil drain plugs drain the oil from the vehicle pan during an oil change. If there is a leak at the oil plug, the gasket may be faulty and needs replacement. If the bolt or oil pan have been cross-threaded, the oil drain plug needs replacement.atribut:
- UNSPSC: 31160000
- KO-KEN Four Sided Convex Socket for Drain Plugatribut:
- Dimension L (mm): 10
- Pledge Cairan Pengkilap Furnitur Kayuatribut:
- Scent: Lemon
- KO-KEN Drain Plug Key Setatribut:
- TRUSCO Number: 811-7672
- NACHI TAPE Double Tape (Isolasi Bolak Balik)Deskripsi:Two face tape and use a peelable materials of tissue paper. Widely uses in all fields such as household, photography, paper industry, shoes industry, splicing application, etc.
- KYOTO TOOL (KTC) Drain Plug Socket SetDeskripsi:- Nissan FF vehicle manual transmission (AC301-10), Nissan vehicle manual transmission, rear differential, Subaru 4WD vehicle rear differential (AC301-13), old Nissan FR vehicle manual transmission (AC301-17) drain (filler) plug Special tool for tightening and loosening work. -By adopting 12.7sq., it is possible to handle drain plugs that are tightened with a large amount of torque.atribut:
- Part Number: AC301-10,13,17
- Drive angle (sq.): 12.7
- NACHI TAPE Lakban OPP (Solasi / Selotip)atribut:
- Width (mm): 48
- Koken Square External Socket for Drain Plugatribut:
- Width Across Flats (mm): 10
- Drive (mm): 12.7
- Overall Length (mm): 32
- monotaro Long Nose Pliers (Tang Jepit Lancip)Deskripsi:Work on a narrow and deep place where the tool did not enter is convenient. To automobile and machine maintenance. o work in a narrow and deep place that you can not reachatribut:
- Grip: Non slip clip (red)
- Hardness: HRC45
- Material: S55C
- HAFAS Plate Washer Ring PlatDeskripsi:Ring Plat dari Hafas ini memiliki ukuran dari M3 - M36, dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
- Golden Hen Rectangular Tissu Boxatribut:
- Dimensions (cm): 23.5x12x9
- TOHNICHI Kunci TorsiDeskripsi:Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
- Daimaru Isolasi Bolak Balik (Double Tape)Deskripsi:DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
Daftar Harga drain plug Terbaru March 2026
| KO-KEN Drain Plug Key | Rp149.900 |
| NACHI TAPE Isolasi Bolak Balik (Double Tape) | Rp4.900 |
| SUR R Oil Drain Plug & Gasket | Rp829.900 |
| KO-KEN Four Sided Convex Socket for Drain Plug | Rp219.900 |
| Pledge Cairan Pengkilap Furnitur Kayu | Rp20.900 |
| KO-KEN Drain Plug Key Set | Rp1.099.900 |
| NACHI TAPE Double Tape (Isolasi Bolak Balik) | Rp4.900 |
| KYOTO TOOL (KTC) Drain Plug Socket Set | Rp529.900 |
| NACHI TAPE Lakban OPP (Solasi / Selotip) | Rp15.900 |
| Koken Square External Socket for Drain Plug | Rp259.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/nyP107080862-1.jpg)




/P101000095-4.jpg)
%20Drain%20Plug%20Socket%20Set/9wP107327356-1.jpg)
/2yP101000106-3.jpg)

/P101571416-1.jpg)



/P101545752-3.jpg)
/P103023504-1.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)