ULTRATECH Drain Plug (Penutup Saluran Pembuangan)

Sebelum PPN:
Rp2.399.900 - Rp9.999.900
Spesifikasi
UNSPSC47131905
ColorOrange
Handle MaterialMetal
Handle TypeRemovable Eye Bolt
Maximum Liquid Temperature Exposure (°F)225 for up to 30 min
Maximum Storage Temperature (°F)120
Minimum Storage Temperature (°F)0 (zero)
Plug MaterialPolyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drain plugs have tapered sides to make it easier to seat the plug and ensure a secure fit.
Feature
Drain Plug Color Orange Diameter At Top 4 1/2 in Diameter at Bottom 3 1/2 in Diameter at Center 3 5/8 in Fits Drain Dia 4 in Handle Material Metal Handle Type Removable Eye Bolt Height 4 1/2 in Includes Removable Eyebolt Maximum Liquid Temperature Exposure 225 F for Up to 30 min Max Storage Temperature 120 Degrees F Min Storage Temperature 0 Degrees F Overall Height 12 1/2 in Plug Material Polyurethane Product Weight 3 lb Storage Temp 0 F - 120 F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait