SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) FB Mist Shower (Mitos)
#Grup produk P114957173
Spesifikasi
| Connection Thread | 1/2 |
|---|---|
| Height (mm) | 188 |
| Length (mm) | 165 |
| Mass (g) | 375 |
| Maximum Operating Temperature (°C) | 60 |
| Maximum Water Pressure (MPa) | 0.1-0.5 [Flow pressure-Static pressure] |
| Width (mm) | 84.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Skin care starting with a shower]
To aim for clean skin, it is strictly forbidden to wash your face and leave it unwashed.
mitos Ultra Fine Bubble Mist is easier than hand washing, but it removes dirt from every corner of your pores.
A good face wash is the first step in skin care. mitos supports the foundation of your skin.
[Ultra Fine Bubble Mist Face Wash]
The size of Ultra Fine Bubble is 1/100 to 1/300 of the pores!
61 million / ml ultra-fine air bubbles penetrate deep into pores and wrinkles, and gently wash away invisible stains such as makeup, dirt, and cleansing agents.
Rinse off foundation etc. may cause dullness and skin troubles. Why don't you start new skin care with mitos?
[Soft and gentle water pressure]
The water pressure of the mist stream is about half that of hand washing. You can wash your face without strain by minimizing irritation to the skin. Achieves a quicker, gentler, non-rubbing, and unwashed face wash than hand washing. The skin-friendly mist can also be used by children who are afraid of strong water currents.
[Prevents drying]
Did you wash your face with hot water? Your face is thinner and more delicate than the skin in other areas.
Rubbing or pouring hot water can damage the stratum corneum.
The mist water flow of this product is lower than that of the conventional shower (SANEI S32-80X), so it is suitable for washing your face.
As it drops to human skin temperature, it does not cause dry skin.
[Water saving rate 30%] Did you know that you can save water bills with just one shower head?
Just by changing this shower head, you can save about 13000 yen a year on water bills.
While saving money, you can enjoy the normal water flow that is refreshing and comfortable with the mist water flow that is gentle on the skin and the water flow that boosts the momentum.
As a shower head for the bathroom
* Compatible with most manufacturers!
* Manufacturers that can be installed as they are << SANEI, TOTO, LIXIL (INAX) other than balance kettles, KAKUDAI, TBC, YUKO, Mizutani, some products of MYM >>
* Manufacturer that can be attached with the attached adapter << KVK / MYM (thick hose) >>
* Manufacturer that can be installed with an optional adapter (part number: PT250-9) << Some products of Rinnai, Mizutani, Noritz, some products of Osaka Gas (if it cannot be installed as it is) >>
* Cannot be installed on balance kettles and two-valve mixing taps.
* FB Mist Shower (mitos) is a registered product of the Fine Bubble Industry (FBIA) Fine Bubble Product Registration System.
* "Fine Bubble", "Ultra Fine Bubble", and "FINE BUBBLE" are registered trademarks of the Fine Bubble Industry Association.
* Only for household shower faucets.
* Do not use for solvents or chemicals other than water.
* Please do not use it as it may be unsuitable for business use such as food processing.
* Water droplets may drop for a while after the water is stopped, but this is not a malfunction because it is residual water in the shower head.
* If the water pressure is 0.3MPa or more, the shower plate may come off due to the water pressure, so please use the pressure regulating valve (PV710F).
To aim for clean skin, it is strictly forbidden to wash your face and leave it unwashed.
mitos Ultra Fine Bubble Mist is easier than hand washing, but it removes dirt from every corner of your pores.
A good face wash is the first step in skin care. mitos supports the foundation of your skin.
[Ultra Fine Bubble Mist Face Wash]
The size of Ultra Fine Bubble is 1/100 to 1/300 of the pores!
61 million / ml ultra-fine air bubbles penetrate deep into pores and wrinkles, and gently wash away invisible stains such as makeup, dirt, and cleansing agents.
Rinse off foundation etc. may cause dullness and skin troubles. Why don't you start new skin care with mitos?
[Soft and gentle water pressure]
The water pressure of the mist stream is about half that of hand washing. You can wash your face without strain by minimizing irritation to the skin. Achieves a quicker, gentler, non-rubbing, and unwashed face wash than hand washing. The skin-friendly mist can also be used by children who are afraid of strong water currents.
[Prevents drying]
Did you wash your face with hot water? Your face is thinner and more delicate than the skin in other areas.
Rubbing or pouring hot water can damage the stratum corneum.
The mist water flow of this product is lower than that of the conventional shower (SANEI S32-80X), so it is suitable for washing your face.
As it drops to human skin temperature, it does not cause dry skin.
[Water saving rate 30%] Did you know that you can save water bills with just one shower head?
Just by changing this shower head, you can save about 13000 yen a year on water bills.
While saving money, you can enjoy the normal water flow that is refreshing and comfortable with the mist water flow that is gentle on the skin and the water flow that boosts the momentum.
As a shower head for the bathroom
* Compatible with most manufacturers!
* Manufacturers that can be installed as they are << SANEI, TOTO, LIXIL (INAX) other than balance kettles, KAKUDAI, TBC, YUKO, Mizutani, some products of MYM >>
* Manufacturer that can be attached with the attached adapter << KVK / MYM (thick hose) >>
* Manufacturer that can be installed with an optional adapter (part number: PT250-9) << Some products of Rinnai, Mizutani, Noritz, some products of Osaka Gas (if it cannot be installed as it is) >>
* Cannot be installed on balance kettles and two-valve mixing taps.
* FB Mist Shower (mitos) is a registered product of the Fine Bubble Industry (FBIA) Fine Bubble Product Registration System.
* "Fine Bubble", "Ultra Fine Bubble", and "FINE BUBBLE" are registered trademarks of the Fine Bubble Industry Association.
* Only for household shower faucets.
* Do not use for solvents or chemicals other than water.
* Please do not use it as it may be unsuitable for business use such as food processing.
* Water droplets may drop for a while after the water is stopped, but this is not a malfunction because it is residual water in the shower head.
* If the water pressure is 0.3MPa or more, the shower plate may come off due to the water pressure, so please use the pressure regulating valve (PV710F).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20FB%20Mist%20Shower%20(Mitos)/4tP114957173-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
