Beli drain cleaning equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  2. Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp88.999.900

    Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  3. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  4. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  5. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  6. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  7. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  8. ASADA Drain Cleaner
    57%
    Mulai

    Rp7.999.900

    ASADA Drain Cleaner
    Deskripsi:
    It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
    atribut:
    • Height (mm): 330
    • Width (mm): 510
    • Attached Wire (mmxm): 10x15.2
    • Cleaning Capacity Pipe Diameter (mm): 20 to 100
    • Cleaning Ability Distance (m): 20
    • Wire Length (m): 15.2
    • Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
    • Material: Steel Material; Resin
    • Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
    • Wire Part Diameter (mm): 8 - 10
  9. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  10. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  11. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  12. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  13. WESTWARD Drain Cleaning Machine
    Mulai

    Rp16.999.900

    WESTWARD Drain Cleaning Machine
    Deskripsi:
    Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
    atribut:
    • Application: Drain Lines; Heating Lines
    • Kit Contents: Bare Tool
    • Cord Length (ft): 6
    • Frequency (Hz): 60
    • Phase: Single-Phase
    • Power Source: Corded
    • UNSPSC: 47121808
    • Voltage (V): 120
Daftar Harga drain cleaning equipment Terbaru October 2026
RIDGID PowerClear R7Rp6.599.900
Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)Rp88.999.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
RIDGID Drain Cleaner Sink Machine (Mesin Pembersih Saluran Air)Rp15.999.900
Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)Rp1.999.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)