Beli drager di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Draeger Aerotest Alpha (w/o DT)atribut:
- Part Number: 6527149
- Snowman Permanent Marker Jumbo AG 550 (Spidol permanen)Deskripsi:Dapat ditulis di atas segala permukaan: kertas, kayu, kain, kaca, kulit, keramik, logam, dll.atribut:
- Product Type: Refillable Body
- Draeger Aerotest Alpha, compl.atribut:
- Part Number: 6527150
- Draeger Breathing Apparatus SCBADeskripsi:The Drager PSS 3000 is a high performing breathing apparatus for firefighters. Combining comfort with exceptional pneumatic performance, it is designed for applications where simplicity and ease of use are key essentials. Lightweight yet robust, and easy to don, this advanced breathing apparatus provides dependable breathing protection.Components:1) PSS3000 Backplate c/w Lung Demand Valve (LDV) and EVA Padded harness with Aramid webbing2) Carbon Composite Cylinder Completely with EFV Valve for protection and pressure gauge (to monitor the pressure inside the cylinder)3) FPS7000 Facemask with 5-point harness with a large contact surface area at the back of the head4) SCBA Box: Hard case plastic molding
- Dräger Single-component gas detection alarmDeskripsi:This is a single-component gas detection and alarm device with a large display and alarm function. It is maintenance-free for approximately two years. With sensor inspection and replacement, it can be used for more than two years. A loud buzzer, a 360° visible light, and vibration alert you to danger.* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Alarm System: Lamp, buzzer, vibrator
- Detection Principle: Electrochemical method (gas diffusion type)
- Dimensions (mm): 64x20x84
- Dust / Water Protection: IP68
- Function: Data event logger battery indicator
- Mass (g): About 113
- Power Supply: Built-in battery
- HEXARMOR Safety Helmet (Helm Proyek/Helm Safety)Deskripsi:Vented full-brim (Type 1, Class C) hard hats are vented to help dissipate heat and have a brim around the entire hat to shed rain, reduce glare, and protect the face and neck from sun. Type 1 hard hats protect wearers from vertical impacts. Vents on Class C hard hats allow a clear path for electrical arcing, so they should not be used in locations where electrical hazards are present. While front-brim hard hats are generally used indoors and areas where the sun is not harsh, full-brim hard hats provide additional protection outdoors where the sun is harsh.atribut:
- UNSPSC: 31160000
- Anben Fire Fire Escape Laddersatribut:
- Thickness of Rung Wall (mm): 30
- Standard: CE EN1313
- Draeger X-plore 6300atribut:
- Part Number: R55800
- Material of mask body: Highly resistant and hypoallergenic EPDM
- Visor: Scratch-proof PMMA (Plexiglas) with 180° wide-angle
- Connection: Sturdy plastic with inhalation and exhalation valve, standard thread connection Rd 40x1/7\" as per EN 148-1
- Approvals: EN 136 Class 2 (CE mark), NIOSH, AS/NZS
- Draeger X-am pumpatribut:
- Part Number: 8327100
- Draeger Tube pump accuroatribut:
- Part Number: 6400000
- CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)Deskripsi:Cheetah ADV Nyx Rust adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.atribut:
- Material Sol Luar: Double PU
- SNI License: Yes
- SNI Number: 157/W/RE/B/V/2017
- Warna: Rust
- Draeger X-plore 7500atribut:
- Part Number: 6738797
- Draeger X-am 2800, Ex, O2, CO, H2S + PowerDeskripsi:Set Content : Power supply (rechargeable battery) and with charger/power supply unit.The X-am® 2800 multi-gas detector measures up to four gases and is equipped with a particularly shock-resistant CatEx sensor. With the Dräger Gas Detection Connect software, it offers live data transmission and powerful fleet management. Designed for personal monitoring, the X-am® 2800 offers the highest level of safety at a low cost of ownership.atribut:
- Dimensions (mm): 130x48x44
- Temperature Range (°C): -20 to+50 (Measurement and storage), -40 to+50 (Use in potentially explosive atmospheres)
- Pressure (mBar): 700 to 1300 (Measurement), 800 to 1100 (Use in potentially explosive atmospheres)
- Humidity (%RH): 10 to 95
- Visual Alarm: 3 LED \"red\" (gas alarms); 3 LED \"yellow\" (device alarm)
- Audible Alarm: Multi-tone > 90 dB at 30 cm, Vibration
- Charging Time (hour): < 4
- Data logger: Application of an optimised data compression method with high accuracy and large storage capacity. (Typically data compression >90 % compared to the traditional data logger concept with adjustable interval)
- Energy Supply: NiMH battery, replaceable by user, rechargeable
- Ingress Protection: IP68
- Operating Time (hour): typical 12 ((Bluetooth active), typical 100 h without Ex-sensor)
- Draeger Pac 8000 PH3atribut:
- Part Number: 8326355
- Draeger Detector Tube Accuro Hydrogen SulfideDeskripsi:These gas detection tubes work with Draeger Accuro pumps.atribut:
- Compatible Pump: DRAEGER Accuro
- Gas Detected: Hydrogen Sulfide
- Tube Material: Glass
- Color Change: Pale Blue to Black
- Operating Pressure (hPa): 1013
- Shelf Life (year): 2
- Application: Civil Defense; Fire Brigades; Industrial Applications; Military
- Break-Off Tip: Yes
- CAS number: 7783-06-4
- Calibrated: Yes
- Country of Origin: Germany (subject to change)
- For use with: Mfr. No. 6400000
- Includes: Instructions
- Item: 29XN11
- Maximum Operating Temperature (°F): 104
- Measurement Range (vol): 2-40%
- Minimum Operating Temperature (°F): 32
- Sampling Time (minute): 1
- UNSPSC: 41113116
- Draeger PARAT 4720 Soft Packatribut:
- Part Number: R59421
- Dimensions (mm): 245x160x110
- Filter Performance: ABEK P3 combination filter against toxic industrial gases, vapours and particles
- Approved Duration (minute): At least 15
- Approvals: according to DIN 58647-7 (filter additionally tested in accordance with EN 14387:2004)
- Draeger DT Hydrogen Sulfideatribut:
- Part Number: 8101831
- FSA Safety Belt Hook KecilDeskripsi:Sabuk pengaman sebagai salah satu alat pelindung jatuh bagi para pekerja yang berada di ketinggian.
- Draeger DT Arsineatribut:
- Part Number: CH25001
Daftar Harga drager Terbaru October 2026
| Draeger Aerotest Alpha (w/o DT) | Rp26.999.900 |
| Snowman Permanent Marker Jumbo AG 550 (Spidol permanen) | Rp23.900 |
| Draeger Aerotest Alpha, compl. | Rp35.999.900 |
| Draeger Breathing Apparatus SCBA | Rp43.999.900 |
| Dräger Single-component gas detection alarm | Rp11.999.900 |
| HEXARMOR Safety Helmet (Helm Proyek/Helm Safety) | Rp939.900 |
| Anben Fire Fire Escape Ladders | Rp1.299.900 |
| Draeger X-plore 6300 | Rp6.199.900 |
| Draeger X-am pump | Rp7.199.900 |
| Draeger Tube pump accuro | Rp11.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20Aerotest%20Alpha%20(w%2Fo%20DT)/2pP104665097-1.jpg)
/P101576671-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20Aerotest%20Alpha%2C%20compl_/gxP104664609-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/Draeger%20Breathing%20Apparatus%20SCBA/f6P111916546-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/HEXARMOR%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/5qP112404206-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tangga%20%26%20Tali%20Evakuasi/Anben%20Fire%20Fire%20Escape%20Ladders/8yP108185322-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Draeger%20X-plore%206300/igP104663664-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20X-am%20pump/1qP104663062-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20Tube%20pump%20accuro/0fP104665015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/CHEETAH%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20(Sepatu%20Proyek)/8nP109092311-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Draeger%20X-plore%207500/drP104665495-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Draeger%20X-am%202800%2C%20Ex%2C%20O2%2C%20CO%2C%20H2S%20%2B%20Power/4tP111567173-1.jpg)
/n7P111117835-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20Pac%208000%20PH3/o5P104662869-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Evakuasi/Draeger%20PARAT%204720%20Soft%20Pack/3oP104663132-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20DT%20Hydrogen%20Sulfide/mkP104664812-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/FSA%20Safety%20Belt%20Hook%20Kecil/iaP107968658-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20DT%20Arsine/9bP104664335-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)