Dräger Single-component gas detection alarm

Sebelum PPN:
Rp11.999.900 - Rp15.999.900
Spesifikasi
Alarm SystemLamp, buzzer, vibrator
Detection PrincipleElectrochemical method (gas diffusion type)
Dimensions (mm)64x20x84
Dust / Water ProtectionIP68
FunctionData event logger battery indicator
Mass (g)About 113
Power SupplyBuilt-in battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a single-component gas detection and alarm device with a large display and alarm function.
It is maintenance-free for approximately two years. With sensor inspection and replacement, it can be used for more than two years.
A loud buzzer, a 360° visible light, and vibration alert you to danger.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Alarm initial setting: 5/10 ppm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait