Beli double nepel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Reducing Hexagon Nipple (Sambungan Nepel)
    Mulai

    Rp179.900

    Kitz Reducing Hexagon Nipple (Sambungan Nepel)
    Deskripsi:
    For steam, air, gas, oil, and pulsating water.
    atribut:
    • Shape: Nipple
  2. Vone Double Nepel Stainless
    Mulai

    Rp15.900

    Vone Double Nepel Stainless
    atribut:
    • Finishing: Stainless
    • Dimensions (inch): 1/2x1/2
  3. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  4. Non Brand Double Niple Stainless
    BARU
    Mulai

    Rp12.900

    Non Brand Double Niple Stainless
    Deskripsi:
    Double Niple dengan MAterial SUS304 untuk kebutuhan pipa tekanan tinggi
    atribut:
    • Material: Sus304
    • Drat: BSPT
  5. INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp2.900

    INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 933
  6. Onda Double Nipple (Sambungan Nepel)
    14%
    Mulai

    Rp23.900

    Onda Double Nipple (Sambungan Nepel)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  7. SAGA (Textile) Tag Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    SAGA (Textile) Tag Gun
    Deskripsi:
    Indohose SAGA 55S Tag Gun Mark II Alat Pemberi Label / Tembakan Label
  8. Braco Ball Valve SS 304 10K
    Mulai

    Rp609.900

    Braco Ball Valve SS 304 10K
    atribut:
    • Ball Material: SS304
    • Body Material: CF8
    • Bolt Material: SS304
    • Lock: 304
    • Seat: PTFE
    • Stem Material: 304
  9. RUCIKA Sambungan Pipa PVC Double Nipple AW
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Double Nipple AW
    atribut:
    • Application For: Clean and Pressure Water
  10. Wipro Connector Male Hose Barb Stainless (Konektor Selang Stainless)
    Mulai

    Rp20.900

  11. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp10.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  12. BOTH-WELL Hex Double Nipple
    Mulai

    Rp31.900

    BOTH-WELL Hex Double Nipple
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  13. Non Brand Pipe Aluminimum Profile
    Mulai

    Rp399.900

    Non Brand Pipe Aluminimum Profile
    Deskripsi:
    An aluminum pipe "2817" typically refers to a lightweight, silver-white aluminum alloy tube with a 28mm outer diameter and a 1.7mm wall thickness, designed for modular lean pipe racking systems, workbenches, trolleys, and industrial assembly lines, known for its rigidity, corrosion resistance, and reusability, often made from 6063-T5 alloy with anodic oxidation
    atribut:
    • Length (mm): 4000
    • Material: Aluminium alloy (6063-T5)
    • Outer Diameter (mm): 28
    • Thickness (mm): 1.7
  14. Vone Double Nepel Chrome (Nepel)
    Mulai

    Rp22.900

    Vone Double Nepel Chrome (Nepel)
    atribut:
    • Dimensions (inch): 1/2x1/2
  15. SAILING Double Naple Heavy Duty CR (Sambungan Nepel)
    Mulai

    Rp27.900

Daftar Harga double nepel Terbaru October 2026
Kitz Reducing Hexagon Nipple (Sambungan Nepel)Rp179.900
Vone Double Nepel StainlessRp15.900
Mega Double Nipple 304/L NPT 3M MEGRp109.900
monotaro.id Hex Socket Head Cap Screw L SS 304 Full Thread (Baut L)Rp7.900
Non Brand Double Niple StainlessRp12.900
INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)Rp2.900
Onda Double Nipple (Sambungan Nepel)Rp23.900
SAGA (Textile) Tag GunRp65.900
Braco Ball Valve SS 304 10KRp609.900
RUCIKA Sambungan Pipa PVC Double Nipple AWRp2.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)