Beli doorbell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEALIFE Wireless Doorbell (Bel Pintu)Deskripsi:36 songs selectableVolume Control on speakerAC model for speakerWater resistant remote x 1pcsSignal rang: up to 100m*Built in: 29mm loud speakerBattery: 1 x 12V 23A (battery included)Easy installation, no wiring needed, plug n play
- Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan)Deskripsi:Schneider Electric AvatarOn push-button E8331BPL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker for doorbell. Its connection terminals are brass terminal. Besides, there is a bell symbol marking on the surface. Its matching mounting box can be recessed into the surface of the wall with flush type. The push-button is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. It is 86 mm in width, 86 mm in height, 34.2 mm in depth. And its rated current is 10A. What's more, it well satisfied the standard of BS EN 60669-1, IEC 60669-1, MS IEC 60669-1, SS 227-1. Besides, the IP rating of this device is IP20. Also, being environment-friendly, this device reached UV resistant. This push-button is SVHC (substances of very high concern) free too. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Color: Dark Grey
- Material: Polycarbonate, Polycarbonate + GF 20%
- Product or Component Type: Push-Button
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34.2
- Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
- Colour Tint: Dark Grey
- Connections - Terminals: Brass Terminal
- Device Application: Doorbell
- Device Mounting: Surface, Flush
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Rated Current (A): 10 (At 250V AC 50/60Hz)
- Relative Humidity (%): 0 to 95
- Standards: IEC 60669-1, MS IEC 60669-1, BS EN 60669-1, SS 227-1
- Taffware Doorbell Wireless with Remote (Bel Pintu)Deskripsi:Bell rumah wireless dengan warna dan bentuk yang elegan untuk dekorasi rumah, disertai dengan 38 nada suara. Anda dapat memasang bell ini di pintu depan, ruang tamu, kamar tidur, dan lain-lain. Dengan bell ini, Anda akan mengetahui setiap tamu yang datang ke rumah Andaatribut:
- Transmitter Dimensions (mm): 75 x 51 x 20
- Taffhome Doorbell (Bel Pintu)Deskripsi:Bel rumah wireless dari TaffHOME ini memiliki desain minimalis, disertai dengan puluhan melodi suara yang bagus dibanding bel pada umumnya. Bel wireless ini dapat bekerja hingga 300 meter dan Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur sesuai dengan kebutuhan Anda.Content Set:1 x Doorbell Receivers1 x Transmitter1 x Adhesive Sticker2 x Sekrup1 x Panduan Penggunaan
- Taffware Doorbell Wireless Waterproof 36 Notes Receiver (Bel Pintu)Deskripsi:Bel rumah wireless dengan warna dan bentuk yang elegan ini cocok untuk dekorasi rumah Anda. Hadir dengan 36 nada suara berbeda yang dapat Anda pilih sesuai dengan selera. Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur dan lain-lain sesuai dengan kebutuhan. Dengan bel ini, Anda akan mengetahui setiap tamu yang datang ke rumah Andaatribut:
- Frequency (MHz): 315, ± 0.5
- Receiver Dimensions (cm): 7.7x8x7
- Transmitter Dimensions (cm): 4.7x7.7x2
- Power (UA): 200
- Volume (dB): 25 - 85
- Transmission Power (mW): < 10
- Color: White
- Material: ABS
- Receiver Voltage (V): 110 - 220
- Receiving Distance (M): 280 (Area Terbuka)
- Transmitter Power: Baterai Alkaline 12 V, 23 A
- NERO Electric Casa F16 Bell Switch and Accessories (Saklar Bel)atribut:
- Color: White
- Voltage (V): 250
- Chint Saklar Bell Pintu Premium Quality (Bell Switch)atribut:
- Color: White
- SAFETY TECHNOLOGY INTERNATIONAL Door Bell (Bel Pintu)atribut:
- UNSPSC: 46171604
- Accessory Type: Wireless Doorbell Button
- Features: Chimes When Doorbell Button is Pressed; Operates Up to 500 ft (Line of Sight); Water/Weather Resistant for Outdoor Use; Works with STI Wireless Receivers
- For use with: STI Wireless Receivers Mfr. No. STI-34104; STI Wireless Receivers Mfr. No. STI-34108; STI Wireless Receivers Mfr. No. STI-V34104
- Includes: Coin Cell Battery; Sensor
- Sub Brand: STI, Safety Technology Internatioal, Safety Technology Int'l
- Vtech Business Phone ES1610ADeskripsi:- Bluetooth MobileConnect - Digital Speakerphone - Jangkauan Bicara Hingga 300 meter (diluar ruangan) - Karakter besar dan layar LCD backlit - Ultra-low Radiation Mode - Keypad Lock - 20 nama dan nomor direktori buku telepon - Waktu bicara hingga 10 jam/waktu siaga hingga 100 jam - Handset Dual-Chargingatribut:
- Speech Reach: Up to 300 meter (outdoor)
- Talk time: Up to 10 hours/stand by up to 100 hours
- Visalux Door Bell (Bel Pintu)atribut:
- Material: ABS
- Voltage (V AC): 220
- Kenmaster Doorbell (Bel Pintu)Deskripsi:- Mudah di gunakan. - Premium Quality. - Terdapat Pilihan Musik/Bunyi Bell. - Tanpa Kabel/Wireless. - Ringing Euphonic. - Appearance streamlined.atribut:
- Max. Distance (m): 10
- Electric Rating Voltage (V): 220
- Bardi Doorbell Wireless with Chime (Bel Pintu)Deskripsi:BARDI Doorbell Camera With Chime ini bisa dikontrol dari jah dengan terhubung ke jaringan WiFi/Hotspot, sehingga anda dapat berkomunikasi dengan tamu yang datang dimanapun anda berada, dan mendukung audio 2 arah antara ponsel dan doorbell, layaknya sedang video call.BARDI Doorbell Camera With Chime ini dilengkapi dengan IP54, yaitu proteksi terhadap tampias hujan dan kotoran debu, tetapi tidak tahan terhadap curahan hujan (Splash-Proof bukan Waterproof).Tersedia Chime yang langsung dapat disambungkan dengan Doorbell Camera dan terdapat beberapa jenis suara yang tersedia untuk bunyi Chimeatribut:
- Protection Class: IP54
- Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LEDatribut:
- Color: White
- Height (mm): 124
- Index Protection: IP44
- Width (mm): 74
- Acas Doorbell (Bel Pintu)atribut:
- Operating Range (m): 30
- Operating Voltage (AC) (V): 100-240
- Operating Voltage (Hz): 50/60
- Remote Button Dimensions (cm): 7.6x4.8
- Speaker Dimensions (cm): 7.5x5.5
- Taffware Door Alarm Wireless Waterproof (Alarm Pintu)Deskripsi:Bel rumah wireless ini memiliki beragam nada yang bisa diubah sesuai keinginan Anda. Dapat dipasang pada pintu depan, ruang tamu, kamar tidur dan lain-lain. Berfungsi sebagai penanda setiap ada orang yang bertamu ke rumah Anda. Dilengkapi dengan indikator LED yang dapat menyala bersamaan dengan suara bel saat dibunyikanatribut:
- Operating Voltage (V): 220
- Frequency (MHz): 315
- Power (W): 2
- Receiver Dimensions (cm): 9.5 x 6 x 3.4
- Transmitter Dimensions (cm): 8.4 x 6 x 2.3
- Battery Type: Baterai 23 A, 12 V (Transmitter)
- Control Area (m): > 100 (Untuk Lapangan Terbuka)
- Controlled Volume (dB): 25 hingga 80 (Pemilihan Kontrol Volume 4 Tingkat)
- Material: Plastik
- Operating Current (mA) : < 120 (Ketika Tegangan Kerja 220 V)
- Quiescent Current (mA): < 120 (Ketika Tegangan Kerja 220 V)
- Panasonic Cordless Phone (Telephone)Deskripsi:DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Daftar Harga doorbell Terbaru November 2026
| IDEALIFE Wireless Doorbell (Bel Pintu) | Rp159.900 |
| Schneider Electric Push Button AvatarOn for Doorbell (Saklar Tekan) | Rp449.900 |
| Taffware Doorbell Wireless with Remote (Bel Pintu) | Rp81.900 |
| Taffhome Doorbell (Bel Pintu) | Rp73.900 |
| Taffware Doorbell Wireless Waterproof 36 Notes Receiver (Bel Pintu) | Rp109.900 |
| NERO Electric Casa F16 Bell Switch and Accessories (Saklar Bel) | Rp44.900 |
| Schneider Electric Pieno | Rp30.900 |
| Chint Saklar Bell Pintu Premium Quality (Bell Switch) | Rp149.900 |
| SAFETY TECHNOLOGY INTERNATIONAL Door Bell (Bel Pintu) | Rp879.900 |
| Vtech Business Phone ES1610A | Rp539.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/hkP106631632-1.jpg)
/c8P107925440-1.jpg)
/f5P108603545-1.jpg)
/44P107926148-1.jpg)
/nlP105067849-1.jpg)

/P102045961-1.jpg)
/ahP109472377-1.jpg)

/jjP117254703-1.jpg)
/5hP106123197-3.jpg)
/d4P108903472-1.jpg)

/r2P115829974-1.jpg)
/1pP107924061-1.jpg)
/hdP107933625-1.jpg)
/2mP103753094-1.jpg)
/l5P106117761-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)