Beli door closers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMAKABA Pure Level Handle
    Mulai

    Rp399.900

    DORMAKABA Pure Level Handle
    atribut:
    • Material: SS 304
    • Roses Diameter (mm): 50
    • Roses Thickness (mm): 8
    • Vertical Length (mm): 58
  2. Nicole Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp149.900

    Nicole Door Closer (Penutup Pintu Otomatis)
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  3. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  4. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  5. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  6. Dekkson Lever Handle Rose
    Mulai

    Rp289.900

    Dekkson Lever Handle Rose
    Deskripsi:
    The Dekkson LHR 0816 is a lever handle designed for aluminum door frames, available in various colors like white and black. It is typically made from zinc alloy, is sold as a pair, and includes mounting hardware like escutcheons and keyhole covers. The handle is known as a lightweight and affordable option, suitable for a modern aesthetic, and comes in different finishes.
  7. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  8. KENTARO Stainless Steel Door Handle (Gagang Pintu)
    Mulai

    Rp259.900

    KENTARO Stainless Steel Door Handle (Gagang Pintu)
    atribut:
    • Cylinder Material: Solid Brass
    • Dimensions (mm): 85x45
    • Material: Stainless Steel
    • Mortise Size (mm): 70
  9. Dekkson Lever Handle Aluminium
    Mulai

    Rp339.900

    Dekkson Lever Handle Aluminium
    Deskripsi:
    Handle khusus pintu aluminium yang di desain dengan aergonomis dan dipergunakan khusus untuk pintu aluminium.
    atribut:
    • Tipe: LHTR 84030
    • Material: Sus304
    • Finishing: SSS
  10. RYOBI Bl Certified Door Closer (No Stop)
    Mulai

    Rp889.900

    RYOBI Bl Certified Door Closer (No Stop)
    Deskripsi:
    Passed various standards. A truly excellent door closer.
    atribut:
    • Color: Silver
    • Applicable Door Height (mm): 1900
    • Applicable Door Mass (kg): 50
    • Applicable Door Width (mm): 800
    • Stop: None
  11. Duroe Door Lever Handle (Gagang Tuas Pintu)
    Mulai

    Rp159.900

    Duroe Door Lever Handle (Gagang Tuas Pintu)
    Deskripsi:
    Report 2017 MA 05 03Sirim QAS InternationalReference Standart BS EN 1906 2010 Lever Handle and Knob FurnitureRequirement and test methodsDurability Test 200.000 Cycles EN 12209 : 2003ID : 15272Name : Duroe Lever Handle Tube DR-SSLH100 (Pairs)Escutcheon Included
  12. Vintage Automatic Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp309.900

    Vintage Automatic Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahun
    atribut:
    • Dimensions (mm): 190x40
    • Material: Aluminium
    • Maximum Load (kg): 40~65
  13. SOLID HARDWARE Double Cylinder Lock (Kunci Silinder Ganda)
    Mulai

    Rp189.900

    SOLID HARDWARE Double Cylinder Lock (Kunci Silinder Ganda)
    atribut:
    • Size (mm): 60
    • Material: Kuningan
Daftar Harga door closers Terbaru October 2026
DORMAKABA Pure Level HandleRp399.900
Nicole Door Closer (Penutup Pintu Otomatis)Rp149.900
DORMAKABA Penutup PintuRp369.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
DORMAKABA Mortise LockRp159.900
NEW STAR Door CloserRp1.199.900
Dekkson Lever Handle RoseRp289.900
Sherlock Handle Roses (Pelat Gagang Pintu)Rp159.900
DORMAKABA Engsel Tanam LantaiRp1.099.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)