Beli dolphin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro-Auto Combination Wrench Dolphin Type (Kunci Ring Pas)atribut:
- Finish Material: Chrome Vanadium Steel, Surface Treatment: Chrome plating
- HACH Particle Counteratribut:
- Interface: USB Ethernet
- Memory (data): 10000
- Light Source: Laser diode
- Display: 3.5inch color LCD with LED backlight
- Flow Rate (L/minute): 2.83
- Optical Method: 90° lateral scattering system
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Size (Excluding Protrusion) (mm): 99x53x245
- S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas)atribut:
- Accessories: Storage Holder
- Set Contents (mm): 8, 10, 12, 13, 14, 17, 19
- Set Contents (piece): 7
- yatta Raffia String Plastic Small (Tali Rafia)Deskripsi:Kami jual tali rafia dengan 2 kualitas yaitu kualitas standar dan super dengan bermacam pilihan warna dan harga tali rafia yang bersaing: tali rafia hitam, tali rafia kuning, tali rafia merah, tali rafia biru, tali rafia hijau, tali rafia putih, tali rafia orange, tali rafia ungu, tali rafia bening, dan warna lainya.atribut:
- Color: Black
- S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas)Deskripsi:-Next generation type combination wrench.-Single-end/single-open wrench that integrates the box end and the spanner.-The box end part is the deep box shape and it can easily access to a nut in a deeper place compared with the conventional wrench.-It has tatribut:
- Overall Length (mm): 186
- Width Across-Flat Dimension (mm): 14
- monotaro.id Plastic String Raffia (Tali Rafia)Deskripsi:monotaro.id Tali rafia (Plastic Rope) adalah sebuah tali yang terbuat dari bahan plastik berkualitas tinggi, tidak berserabiut dan tidak mudah putus. Tali rafia yang baik adalah yang memiliki sifat kelenturan yang rendah.Pilihan warna monotaro.id Tali rafia (Plastic Rope) yaitu Hitam/Abu, Merah dan Hijau
- Pro-Auto Rapid Spline Gear WrenchDeskripsi:-Since the spanner part has the special shape, it can be used like a ratchet without re-holding a bolt/nut. It has an outstanding quick-turn effect.-The box end part adopts a gear with 72 teeth and the feed angle 5°, and usability is outstanding.-With its
- CEM Particle Counteratribut:
- Air Temperature Range (°C): 0 to 50
- HACH Nitrogen Ammonia Reagent Set TNT AmVer Salicylate Low RangeDeskripsi:For determination of Low Range Ammonia Nitrogen by the AmVer Salicylate Test 'N Tube Method.Hach Method 10023. Range: 0.02 - 2.50 mg/L NH3-N.Reagent set contains: AmVer Diluent Reagent Low Range Test 'N Tube, Ammonia Salicylate. Reagent Powder Pillows and Ammonia Cyanurate Reagent Powder Pillows. 25-50 tests (dependent upon the number of reagent blank tests performed)atribut:
- Method: 10023
- Method Name: Salicylate
- Number of tests: 25-50
- Parameter: Ammonia
- Platform: Test N Tube
- Range (mg/L.NH3-N): 0.02-2.50
- HACH Multiparameter Portable ColorimeterDeskripsi:Multi parameter handheld water testing with over 90 colorimetric parameters for use in the most demanding field environmentsThe DR900 is a fantastic choice when it comes to field testing multiple parameters. Our customers love the ease of use of our handheld colorimeter. It is portable, rugged and time tested. Simplify your testing in the field by using the DR900.• Portability – The portable colorimeter allows for quick and easy access to your most frequently used testing methods in less than four clicks. The portable colorimeter also helps satisfying core testing needs by offering at least 90 of the most common testing parameters.• Easy to use – This instrument comes with an intuitive user interface, data storage for up to 500 tests and a built-in USB port for the easy transfer of information.• Ruggedness – This colorimeter is waterproof, dustproof, shock resistant, and has been drop tested for greater quality assurance. Combining all these features with a push button backlit display for use in low light areas, you have a portable colorimeter which is field-ready, and makes testing in harsh field environments a little less challenging.What's included?Includes: DR900 instrument, USB cable with mini-USB connector, 4-AA alkaline batteries, 2 glass sample cells 1-inch (25 mm) round with 10, 20, 25-mL marks, 2 sample cells 1 cm/10 mL, sample cell adapter and multilingual user manualatribut:
- Size (mm): 231x96x48
- Battery Life: 6 Months (Typical @5 Readings A Day/5 Days/Week Without Backlight)
- Battery Requirements: 4, AA Size Alkali Cells
- Data logger: 500 Measured Values (Result, Date, Time, Sample ID, User ID)
- Detector: Silicon Photodiode
- Display: Graphical Display 240x160 Pixels (Backlit)
- Enclosure Rating: IP67 (Vial Cover Closed)
- Interface: USB Type Mini IP67
- Manual Languages: English, French, German, Italian, Spanish, Portuguese, Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
- Operating Conditions (°C): 10-40, Max. 80% Relative Humidity (Non- condensing)
- Operating Humidity: Max 90 % Relative Humidity (Non-condensing)
- Operating Mode: Transmittance (%), Absorbance and Concentration
- Operating Temperature (°C): 10-40
- Optical System: 0/180 Deg Transmittance
- Photometric Accuracy: ±0.03 Abs
- Photometric Linearity: ±0.002 Abs (0-1 Abs)
- Photometric Measuring Range: 0-2 Abs
- Power Supply: 4x AA Size Alkaline Cells, 4x NiMH Rechargeable Battery* (*External Charger Required)
- Reproducibility: ±0.005 Abs (0-1 A)
- TSI Aerotrak Handheld Particle CounterDeskripsi:Multiple AeroTrak 9306 particle counter configurations can be conveniently stored and uploaded as needed using the TrakPro Lite Secure data download and reporting software supplied as standard.The Model 9306 complies with all the stringent requirements set forth in ISO 21501-4. These particle counters are calibrated with NIST traceable PSL spheres using TSI’s world-class Classifier and Condensation Particle Counters, the recognized standard for particle measurements. Backed with a standard two-year warranty and TSI’s long-standing reputation for high quality, there are no other handheld particle counters like it on the market today.atribut:
- Size Range (µm): 0.3 to 25
- Size Resolution (µm): <15% @0.5
- Light Source: Long life laser diode
- Zero Count: <1 count per 5 minutes
- Calibration: NIST Traceable with TSI calibration system
- Sampling Frequency (cycles): 1 to 9999
- Sampling Modes: Manual, automatic, beep; cumulative/diferential; count or concentration
- S.E.K. (Suekage Tool) Impact Spline Socket Hanger SetDeskripsi:-One socket can be used for various types of threads.-Can be used by attaching to the impact wrench and socket wrench handle.-Socket hanger unitatribut:
- Input Drive: 12.7mm
- Socket Contents: 10, 12, 13, 14, 17, 19, 21, 22, 24mm
- Set Contents: 9pc
- Material: Chromium Molybdenum Steel
- Accessories: Socket hanger unit
- Comet Palm Fit Gloves (Sarung Tangan)atribut:
- Standard: CE EN 388 4131
- S.E.K. (Suekage Tool) Crowfoot WrenchDeskripsi:-Tool that is most suitable for work in a recess place.-It can be used in combination with an extension with the insertion angle 9.5mm and a ratchet handle, etc.atribut:
- Set Contents: CFW-10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, socket hanger unit 420
- Material: Chrome Vanadium Steel (Cr-V)
- S.E.K. (Suekage Tool) 4 in 1 Flat Ratchet Wrench (Universal) (Kunci Ring Ratchet)Deskripsi:-Covers 4 sizes with 1 piece, and it combines practicality and economy.-Spherical gears allow work at free angles.-Usability is excellent even in narrow places.-The swing angle is 15°.-Safety rope mounting holes are provided.-Fastening work is possible.
Daftar Harga dolphin Terbaru October 2026
| Pro-Auto Combination Wrench Dolphin Type (Kunci Ring Pas) | Rp139.900 |
| HACH Particle Counter | Rp86.999.900 |
| S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas) | Rp1.299.900 |
| Trasti Palm Fit Glove (Sarung Tangan) | Rp6.900 |
| yatta Raffia String Plastic Small (Tali Rafia) | Rp36.900 |
| S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas) | Rp139.900 |
| monotaro.id Plastic String Raffia (Tali Rafia) | Rp17.900 |
| S.E.K. (Suekage Tool) Ratcheting Combination Wrench Flex Lock (Kunci Ring Pas) | Rp449.900 |
| Pro-Auto Rapid Spline Gear Wrench | Rp299.900 |
| CEM Particle Counter | Rp20.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/miP105533810-1.jpg)

%20Combination%20Wrench%20Dolphin%20Type%20(Kunci%20Ring%20Pas)/q6P102305942-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Trasti%20Palm%20Fit%20Glove%20(Sarung%20Tangan)/1bP105957047-3.jpg)
/00P103022000-2.jpg)
%20Combination%20Wrench%20Dolphin%20Type%20(Kunci%20Ring%20Pas)/P102798887-1.jpg)
/omP108500886-2.jpg)
%20Ratcheting%20Combination%20Wrench%20Flex%20Lock%20(Kunci%20Ring%20Pas)/b3P102035399-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/Gunter%20Palm%20Fit%20PU%20Black%20Gloves%20(Sarung%20Tangan)/bvP105643427-1.jpg)


%20Impact%20Spline%20Socket%20Hanger%20Set/P102618475-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Palm%20Fit%20Gloves%20(Sarung%20Tangan)/P103101121-1.jpg)
%20Crowfoot%20Wrench/P102608140-1.jpg)
%204%20in%201%20Flat%20Ratchet%20Wrench%20(Universal)%20(Kunci%20Ring%20Ratchet)/P102763960-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)