Beli distributor iwaki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- HONEYWELL UVEX Lens Cleaning & Coating Stations & Refillsatribut:
- UNSPSC: 46181806
- PENTAIR/EVERPURE Water Purification SystemsDeskripsi:Filtration systems reduce contaminants and improve water quality to produce purer ice cubes. Ice machine filtration systems install new or replace existing filtration systems. These systems include filter heads, filter housings, filters, installation kits, and additional accessories.atribut:
- Connection Type: NPT
- Head Material: Plastic
- Maximum Pressure (psi): 125
- Maximum Temperature (°F): 100
- Minimum Pressure: 10
- Minimum Temperature (°F): 35
- FUNNEL KING Drum Funnel & Accessories (Penyangga Corong)Deskripsi:Drum funnels reduce mess and product loss when filling drums and large containers. They secure into drum bungholes and openings to help guide fluids into the container and minimize spills.atribut:
- UNSPSC: 40141735
- BLACKBURN SAMPLING INC Liquid Sampling Deviceatribut:
- UNSPSC: 41104006
- Material: Polypropylene
- Product Type: Coliwasa
- UNITED Lab Support, Stand and Clampatribut:
- UNSPSC: 41122413
- Base Length (inch): 6
- Base Width (inch): 4
- Diameter (inch): 0.31
- Height (inch): 18
- Includes: 3 in Ring; 4 in Ring
- Item - Clamp, Stand, Support: Support
- Length (inch): 18
- Material: Cast Iron; Steel
- Product Type: Support Stand and Rings
- HUMBOLDT Bunsen Burneratribut:
- UNSPSC: 41102401
- Barb Size (inch): 7/16
- Btu Output: 800 to 1200
- Fuel Type: Natural
- Overall Height (inch): 6-1/8
- Product Type: Bunsen Burner
- TANIS Lab BrushDeskripsi:Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.atribut:
- UNSPSC: 27113002
- Non-Sparking: No
- SP SCIENCEWARE Ducted Fume HoodDeskripsi:Bel-Art benchtop fume hoods are built with a one-piece shell of molded polyethylene with a clear, acrylic sash that slides on inside tracks.atribut:
- UNSPSC: 41103502
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 50
- Diameter (mm): 53
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 43
- Product Type: Crucible
- WESTWARD Pump Pneumatic Oil Transfer (Pompa Oli / Pompa Drum)atribut:
- Item: Oil Transfer Pump
- Body Material: Polypropylene
- Inlet (inch): 1
- Outlet (inch): 3/4
- Tube Material: Polypropylene
- Duty cycle: Continuous
- Application: Industrial, Workshop
- GPM Max.: 8
- Includes: Air Regulator with Ball Valve, Lock Nut to Position Pump Outlet In Any Direction
- Length (inch): 51 1/2
- Lip Seal: No
- Max. Viscosity (SSU): 50
- Maximum Pressure (psi): 100
- Maximum Temperature (°F): 140
- Motor Type: Air Cooled
- Self Priming: Yes
- Suction Lift (ft): 3
- Suction Tube Length (inch): 20-1/2 a 36
- Type: Air Operated
- MILLER ELECTRIC TIG Welder (Mesin Las)Deskripsi:The Miller Maxstar series stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. The Miller Maxstar series stick/TIG package comes with a power source and includes a stick electrode holder with cable, an air-cooled TIG torch, a work cable with clamp, a TIG consumables kit, a flow gauge/regulator, a gas hose, and a protective case. The Miller Maxstar series stick/TIG package with fingertip control comes with everything in the stick/TIG package and includes a wired remote fingertip control. Please see the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the stick or stick/TIG package.atribut:
- Input Frequency (Hz): 50/60
- Welding Power Source Type: CC
- FRIEDRICH Dehumidifier Portabelatribut:
- UNSPSC: 31160000
- Auto-Restart: Yes
- Bluetooth Enabled: No
- Bucket Capacity (pt): 16.2
- Control Features: Relative Humidity Level; Temperature
- Control Modes: Defrost
- Control Type: Touch Screen
- Defrost Type: Automatic
- Dehumidification Method: R32 Refrigerant
- Drain Hose Length (ft): 16.75
- Drain Hose Pump Direction: Horizontal and Vertical
- Drain Hose Storage: Front Panel Pocket
- Drain/Pump Options: Built-In Drain Pump
- Energy Star Certified: Yes
- Filters Out: Dust
- Frequency (Hz): 60
- Hour Meter: No
- Housing Material: Metal
- Includes Ionization: No
- NEMA Plug Rating: 5-15P
- Number of Speeds: 2
- Operating Humidity Range (%): 30 to 90
- Operating Temperature Range (°F): 41 to 90
- Overall Depth (inch): 12
- Overall Height (inch): 23-1/4
- Overall Width (inch): 15
- Power Cord Length (ft): 6
- Refrigerant Type: R-32
- Series: UNI-FIT
- Standards: cULus Listed
- Voltage (V): 115
- Wi-Fi Compatible: No
- HONEYWELL HOME Ductable DehumidifiersDeskripsi:Ductable dehumidifiers can be installed into ducted HVAC systems to dehumidify all rooms that are connected to the HVAC system, or they can be used as freestanding dehumidifiers. When used as part of a ducted HVAC system, they require professional installation and the system's blower must be on to move air through the dehumidifier and dry it.atribut:
- UNSPSC: 40101902
- Control Modes: Ventilation
- Defrost Type: Temperature Sensor
- Dehumidification Method: Standard Refrigerant
- Drain Connection Size (inch): 3/4
- Drain Connection Type: FNPT
- Drain/Pump Options: Continuous Drain
- Energy Rating: 92
- Energy Star Certified: No
- Filter Performance Rating: MERV 11
- Filters Out: Mildew; Mold; Odors
- Frequency (Hz): 60
- HVAC Mounting Options: Dedicated Return to Dedicated Supply; Dedicated Return to Main Supply; Main Return to Main Return; Main Return to Main Supply
- Housing Color: Gray
- Housing Material: Metal
- Housing Thickness (ga): 20
- Includes Air Filter: Yes
- NEMA Plug Rating: 5-15P
- Number of Speeds: 1
- Output Amperage (A): 0.85
- Recommended Environments: Residential Homes
- Refrigerant Type: R-410A
- Standards: CSA C22.2 No. 92; ETL Listed UL 474
- DRI-EAZ Dehumidifier PortabelDeskripsi:Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.atribut:
- UNSPSC: 40101902
- Control Panel Languages: English; French; German; Spanish
- Control Type: Touch Screen
- Drain/Pump Options: Continuous Drain; Built-In Drain Pump
- Frequency (Hz): 60
- Hour Meter: Yes
- Housing Construction: Rotomolded
- Housing Finish: Polyethylene Coated
- Housing Material: Polyethylene
- Voltage (V AC): 115
Daftar Harga distributor iwaki Terbaru November 2026
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp37.900 |
| MasterLock Padlock Safety Thermoplastic (Gembok) | Rp229.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.799.900 |
| HONEYWELL UVEX Lens Cleaning & Coating Stations & Refills | Rp109.900 |
| PENTAIR/EVERPURE Water Purification Systems | Rp3.099.900 |
| FUNNEL KING Drum Funnel & Accessories (Penyangga Corong) | Rp289.900 |
| BLACKBURN SAMPLING INC Liquid Sampling Device | Rp519.900 |
| UNITED Lab Support, Stand and Clamp | Rp939.900 |
| HUMBOLDT Bunsen Burner | Rp749.900 |
| TANIS Lab Brush | Rp119.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/axP102079393-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/HONEYWELL%20UVEX%20Lens%20Cleaning%20%26%20Coating%20Stations%20%26%20Refills/q8P109302944-1.jpg)

%20%26%20Ladle%20for%20Experiments%20%26%20Research/FUNNEL%20KING%20Drum%20Funnel%20%26%20Accessories%20(Penyangga%20Corong)/igP109361664-1.jpg)






/40P107746144-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/MILLER%20ELECTRIC%20TIG%20Welder%20(Mesin%20Las)/0eP109500014-1.jpg)
/Benchmark%20Scientific%20Mesin%20Sentrifugal/hkP109502632-1.jpg)




/6bP104734227-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)