HONEYWELL HOME Ductable Dehumidifiers

Sebelum PPN:
Rp64.999.900 - Rp109.999.900
Spesifikasi
UNSPSC40101902
Control ModesVentilation
Defrost TypeTemperature Sensor
Dehumidification MethodStandard Refrigerant
Drain Connection Size (inch)3/4
Drain Connection TypeFNPT
Drain/Pump OptionsContinuous Drain
Energy Rating92
Energy Star CertifiedNo
Filter Performance RatingMERV 11
Filters OutMildew; Mold; Odors
Frequency (Hz)60
HVAC Mounting OptionsDedicated Return to Dedicated Supply; Dedicated Return to Main Supply; Main Return to Main Return; Main Return to Main Supply
Housing ColorGray
Housing MaterialMetal
Housing Thickness (ga)20
Includes Air FilterYes
NEMA Plug Rating5-15P
Number of Speeds1
Output Amperage (A)0.85
Recommended EnvironmentsResidential Homes
Refrigerant TypeR-410A
StandardsCSA C22.2 No. 92; ETL Listed UL 474

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ductable dehumidifiers can be installed into ducted HVAC systems to dehumidify all rooms that are connected to the HVAC system, or they can be used as freestanding dehumidifiers. When used as part of a ducted HVAC system, they require professional installation and the system's blower must be on to move air through the dehumidifier and dry it.
Feature
Ducted Dehumidifier Capacity/24 Hrs. @ 60 Percent RH 65 pt Voltage 120 V AC 60 Hz 5.2 A Amps 160 Fan CFM Humidity Range 0 to 99 RH Ambient Temp Range 34 Degrees to 135 Degrees F Fan Speed Single Speed Height 12 in Width 12 in Depth 28 1/2 in Cabinet Material Metal Color Gray Defrost Type Temperature Sensor Refrigerant Type R-410A Refrigerant Charge 15 oz Filter MERV 11 NEMA Plug Configuration 5-15P Application Ducted

Ulasan Produk

Tidak ada ulasan