Beli distributor bubble wrap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUBBLE WRAP Bubble Roll for General Use
    Mulai

    Rp3.299.900

    BUBBLE WRAP Bubble Roll for General Use
    Deskripsi:
    Standard bubble rolls are long lengths of flexible plastic material with regularly spaced, uniform air pockets. The air pockets cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.
    atribut:
    • UNSPSC: 24141601
    • Bubble Roll Type: Standard
    • Color: Clear
  2. Non Brand Anti-Static Bubble Bag
    Mulai

    Rp4.599.900

    Non Brand Anti-Static Bubble Bag
    Deskripsi:
    Anti-static self-sealing bubble bags are protective pouches for shipping that have an adhesive strip at the top for sealing the bag closed. These bags are a good choice for packaging high volumes of small items because they reduce the need to wrap and tape items with bubble rolls or sheets. The anti-static properties prevent electrostatic discharge and protect fragile items such as electronic components and devices. The pouch is made from layered flexible plastic material with uniform air pockets that cushion and protect items from breakage, dents, or scratches.
    atribut:
    • UNSPSC: 24141601
  3. Non Brand Anti-Static Bubble Roll
    Mulai

    Rp4.299.900

    Non Brand Anti-Static Bubble Roll
    Deskripsi:
    Anti-static bubble rolls are lengths of flexible plastic protective packaging material with anti-static properties. Bubble rolls are made of uniformly spaced and shaped air pockets that line one side of the sheet. Air bubble packaging can be cut or torn to length to wrap around an item in preparation for shipping. It protects against electrostatic discharge (ESD), and is a good choice for packaging electronic devices or computers.
    atribut:
    • UNSPSC: 24141601
    • Bubble Roll Type: Anti-Static
  4. Non Brand Bubble Mailer
    Mulai

    Rp659.900

    Non Brand Bubble Mailer
    Deskripsi:
    Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.
    atribut:
    • UNSPSC: 44121503
  5. Swagelok Bubble Type Leak Detectors
    Mulai

    Rp329.900

    Swagelok Bubble Type Leak Detectors
    Deskripsi:
    These bubble-type leak detectors are noncorrosive and can remain in contact with surfaces for long periods of time, allowing detection of small leaks in hard-to-see areas.
    atribut:
    • UNSPSC: 31160000
    • Characteristics: Non-Corrosive; Non-Flammable; Non-Toxic
    • Product Type: Leak Detector
    • Size (oz): 8
    • Temperature Range (°F): 27 to 200
    • Type: Liquid
  6. DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Thickness (µm): 17
  7. HERCULES Bubble Type Leak Detectors
    Mulai

    Rp579.900

    HERCULES Bubble Type Leak Detectors
    Deskripsi:
    Threaded x threaded pressure fittings are threaded on all connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 80 flanges have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • UNSPSC: 41111932
    • Color: Blue
    • For use with: Pressurized Plumbing and Gas lines
    • Includes: Spray Bottle
    • Product Type: Leak Detector
    • Size (oz): 32
    • Temperature Range (°F): 50 to 200
    • Type: Liquid
  8. Fort Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp3.900

    Fort Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  9. GUARDIAN EQUIPMENT Replacement Part for Eyewash Equipment & Safety Shower
    Mulai

    Rp179.900

    GUARDIAN EQUIPMENT Replacement Part for Eyewash Equipment & Safety Shower
    Deskripsi:
    Eyewash spray head covers protect spray heads on compatible emergency eyewash stations. Covers keep the spray head clean from dust and grime.
  10. NIBCO Sweat & Solder Tube Fittings
    Mulai

    Rp269.900

    NIBCO Sweat & Solder Tube Fittings
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  11. BRADY Pipe Marker
    Mulai

    Rp139.900

  12. Celltreat Plastic Centrifuge, Culture, & Test Tub
    Mulai

    Rp799.900

    Celltreat Plastic Centrifuge, Culture, & Test Tub
    Deskripsi:
    Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
    atribut:
    • UNSPSC: 41121703
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Material: Polypropylene
    • Graduated: Yes
    • Includes Closure: Yes
    • Sterile/Non-Sterile: Sterile
    • Tolerance (%): ±2
  13. CONDOR Eye Protection Sign
    Mulai

    Rp98.900

    CONDOR Eye Protection Sign
    atribut:
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Anti-Slip Surface: No
    • Includes Mounting Hardware: No
    • Metal Detectable: No
    • Mirror Print: No
    • Retroreflective Grade: Not Retroreflective
    • Sign Mounting Location: Wall
    • State Specific Sign: No
    • Write on Surface: No
  14. BriskHeat Lab Heating Blanket, Tape, and Cord
    Mulai

    Rp1.299.900

    BriskHeat Lab Heating Blanket, Tape, and Cord
    Deskripsi:
    BS0 Series heating tapes can be used on any surface or body requiring fast and efficient direct contact heating. They feature extremely flexible silicone rubber construction, and are resistant to moisture and chemicals. Multi-stranded resistance wire heating elements help provide exceptional flexibility and durability. They are ideal for laboratory heating applications such as apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation (available separately). BSAT Series heating tapes with time percentage dial control are designed to precisely control the length of time when heating is active. The tape features silicon rubber insulation for durability in a wide range of applications. They are moisture-resistant and chemical-resistant for use in laboratory, maintenance, freeze protection, de-icing pipes and valve
  15. NTN Tapered Roller Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

  16. BAUSCH LOMB Magnifier
    Mulai

    Rp189.900

    BAUSCH LOMB Magnifier
    Deskripsi:
    Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.
    atribut:
    • UNSPSC: 41111713
Daftar Harga distributor bubble wrap Terbaru April 2026
BUBBLE WRAP Bubble Roll for General UseRp3.299.900
Non Brand Anti-Static Bubble BagRp4.599.900
Non Brand Anti-Static Bubble RollRp4.299.900
Non Brand Bubble MailerRp659.900
Swagelok Bubble Type Leak DetectorsRp329.900
DWRAP Stretch Film Manual 17micron (Plastic Wrap)Rp23.900
HERCULES Bubble Type Leak DetectorsRp579.900
Fort Cable Ties (Pengikat / Kabel Tis)Rp3.900
GUARDIAN EQUIPMENT Replacement Part for Eyewash Equipment & Safety ShowerRp179.900
NIBCO Sweat & Solder Tube FittingsRp269.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)