Beli distance sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Optex FA Ultra-Compact Laser Distance Sensor TOF-DL SeriesDeskripsi:World's smallest TOF sensor with digital displayFor long-distance detectionatribut:
- Detection Distance (m): 0.25-2.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: TOF sensor
- Kyohritsu Electronic Industry ToF Distance Sensor L1 typeDeskripsi:Sensor module with VL53L1X distance sensing device Operates on a power supply of 3.3V to 5V and provides absolute distance measurement up to 3.6m. Measured data can be obtained in digital values through an I2C connection. The I2C bus interface automatically follows the power supply voltage of the reading device (host device). Compatible with devices with a power supply voltage of 3.3V to 5V.atribut:
- Interface: I2C
- Current Consumption (mA): Measurement: 40 (maximum); Standby: 5
- Sensor: STMicroelectronics VL53L1X
- Base Dimensions (Width x Depth x Height) (mm): 34x14x2.6 (excluding protrusions)
- Power Supply Voltage (V) : DC3.3 to 5
- Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesDeskripsi:The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
- OMRON Distance Setting Type Photoelectric SensorDeskripsi:For workpieces that are difficult to detect (curved surface, gloss, casting surface), it was sometimes necessary to reselect the sensor or adjust the installation due to erroneous detection during design and startup. With the E3AS series, stable detection is possible without being affected by curved surfaces, gloss, and casting surfaces, shortening the design and start-up period.
- Optex FA Long Distance Laser Bgs Sensor TOF-L SeriesDeskripsi:World's smallest TOF sensorFor long-distance detectionatribut:
- Detection Distance (m): 0-4.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: TOF sensor
- Autonics Photoelectric Sensors Compact Type BJX SeriesDeskripsi:The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -25 to 60, storage: -40 to 70
- Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
- Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
- Operation Mode: Light ON/Dark ON(set by switch)
- Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
- Protection Structure: IP65 (IEC standard)
- Response Time (ms): Max. 1
- Sensitivity Adjustment: Sensitivity adjuster
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- OMRON Smart Sensor Laser Displacement Sensor CMOS Type Sensor Head ZX2atribut:
- Protection Class: IEC standard IP67
- Optical System: Regular reflection type
- Type of Connection: Connector relay type (standard code length 500mm)
- Detection Distance (mm): 48±5
- Shape: Spot beam
- Resolution (µm): 1.5
- Type: The sensor head
- Tajima AC Adapter for Line Laseratribut:
- Outside Dimensions (Vertical x Horizontal x Depth) (mm): 80x49x30
- Suitable Models: ML10N-KJC, ML10-KJC, BLX-KJC, ZEROSN-KJC, ZEROS-KJC
- OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)atribut:
- Family Type: E3FA
- Autonics Displacement Sensor Head and Unit BD SeriesDeskripsi:The BD series laser displacement sensors can measure thickness, width, level difference, disparity, curve, evenness of target objects by detecting the amount of displacement. The sensors offer accurate and stable measurement with minimal influence from target color or material. The sensor head and amplifier unit are detachable for easier maintenance and up to 8 sensor amplifier units can be interconnected with mutual interference prevention function.atribut:
- Noise Immunity: Square fault with fault simulator (pulse width: 1µs, voltage: ±500V, cycle: 10ms)
- Vibration (mm): 1.5 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
- Dielectric Strength (V/Hz): 1000 AC-50/60 for 1minute
- Environment Temperature Level (°C): -10 to 50, enclosed space: -15 to 60
- Insulation Resistance (MΩ): Min. 20 (at 500VDC megger)
- Optex FA High precision C-MOS laser sensorDeskripsi:- Minimum detectable level difference 0.08mm- Ultra-high precision level difference sensoratribut:
- Detection Distance (mm): 20-50
- Kinds: BGS sensor
- Usage: For Small Step Detection
- M Code: 25892239
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Autonics Displacement SensorDeskripsi:BD Bracket A for BD-030
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Autonics Closed Loop Stepper System AiSA-D SeriesDeskripsi:The AiSA-D series motor drivers are AC powered 2-phase closed loop stepper motor drivers. The AC powered motor system can maintain higher torque during high speed drive compared to DC type motors and do not require separate switching mode power supplies. The automatic current down function reduces the electric current when the motor stops (load change) to minimize heat generation.atribut:
- Ambient Humidity Environment: 35-85%RH, enclosed space: 10-90%RH
- Ambient Temperature Environment Driver (°C): 0-50, enclosed space: -10to60
- Certification Driver: CE
- Driver Operation Method: Bipolar constant current drive
- Max. Drivers Run Current (A/Phase): 2
- Output Drivers: In-Position, Alarm Out, Encoder signal (A,, B,, Z,)
- Power Supply Driver (V): 200-240 AC
- Resolution Driver: 500, 1000, 1600, 2000, 3200, 3600, 5000, 6400, 7200, 10000 PPR (SW2)
- Structure Protection Driver: IP20
- Autonics Photo-Electricatribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 60, storage: -25 to 75
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Response Time (ms): Max. 1
- Autonics Digital Panel Meters High Performance Type MP5Y SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
Daftar Harga distance sensor Terbaru October 2026
| Optex FA Ultra-Compact Laser Distance Sensor TOF-DL Series | Rp7.499.900 |
| Kyohritsu Electronic Industry ToF Distance Sensor L1 type | Rp419.900 |
| Autonics Photoelectric Sensors Cylindrical Type BRQ Series | Rp319.900 |
| OMRON Distance Setting Type Photoelectric Sensor | Rp3.799.900 |
| Optex FA Long Distance Laser Bgs Sensor TOF-L Series | Rp6.299.900 |
| Autonics Photoelectric Sensors Compact Type BJX Series | Rp419.900 |
| Autonics Photoelectric Sensors Compact Type BJ Series | Rp599.900 |
| OMRON Smart Sensor Laser Displacement Sensor CMOS Type Sensor Head ZX2 | Rp22.999.900 |
| Tajima AC Adapter for Line Laser | Rp599.900 |
| OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik) | Rp609.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/ekP102413524-8.jpg)



/P101518183-1.jpg)



/ddP102413481-11.jpg)
/hhP102415629-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)