Beli disc sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JET Combination Grinding & Sanding Machine
    Mulai

    Rp21.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  2. JET Disc Grinding & Sanding Machine
    Mulai

    Rp61.999.900

    JET Disc Grinding & Sanding Machine
    Deskripsi:
    Floor standing disc machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Compatible Workpiece Material: Metal
    • Current (A): 2
    • Disc Diameter (inch): 12
    • Disc Table Length (inch): 16 3/8
    • Disc Table Width (inch): 12
    • Dust Collection Port Size (inch): 4
    • Horsepower (HP): 1.5
    • Maximum Disc Speed (rpm): 1960
    • Maximum Disc Table Tilt-In Angle: 20°
    • Maximum Disc Table Tilt-Out Angle: 45°
    • Mounting Location: Floor Standing
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Table Material: Cast Iron
    • Tool Height (inch): 42 3/4
    • Tool Length (inch): 29
    • Tool Width (inch): 17
    • Voltage (V): 115/230
  3. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  4. TRUSCO ASTRA Magic Disc (Hole)
    Mulai

    Rp75.900

    TRUSCO ASTRA Magic Disc (Hole)
    atribut:
    • Abrasive Material: A
    • Maximum Rotation Speed (rpm): 12000
    • Outer Diameter d (mm): 125
    • Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
  5. BOSCH Sanding Disc Velcro C411
    Rating:
    100% of 100
    (7)
    Mulai

    Rp189.900

    BOSCH Sanding Disc Velcro C411
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  6. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp16.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  7. Jason Sander Cloth Disc with Velcro
    Mulai

    Rp2.900

    Jason Sander Cloth Disc with Velcro
    Deskripsi:
    Best material
    atribut:
    • Size (inch): 4
  8. TOTAL Sanding Sheet for Random Orbit Sander
    Mulai

    Rp19.900

    TOTAL Sanding Sheet for Random Orbit Sander
    Deskripsi:
    3pcs P80, 2pcs P120. 5pcs/set. Packed by label.
  9. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  10. DAYTON Combination Grinding & Sanding Machine
    Mulai

    Rp6.299.900

    DAYTON Combination Grinding & Sanding Machine
    Deskripsi:
    Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.
    atribut:
    • Phase: Single-Phase
    • Power Source: Corded
  11. Makita Belt Sander
    Mulai

    Rp3.299.900

  12. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  13. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.199.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  14. Wipro Gerinda Duduk
    Mulai

    Rp829.900

    Wipro Gerinda Duduk
    atribut:
    • No Load Speed (rpm): 2850
    • Voltage (V): 220/50
  15. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  16. KRISBOW Gerinda Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    KRISBOW Gerinda Duduk
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  17. TRUSCO Astra Magic Disc (Hole)
    Mulai

    Rp579.900

    TRUSCO Astra Magic Disc (Hole)
    Deskripsi:
    - Velcro type paper for W Action Sander using Astra paper coated with abrasive material with pattern.- Replacement is easy with Velcro type.- Removal of chips is easy and clogging is suppressed.- Grinding power is increased with pattern coating.- Putty of metal paint, surfacer polished. (Surface polishing)- Cloth/coated surface polishing of woodwork, furniture, musical instruments.- Baked coated surface polishing, roughening.- Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
    atribut:
    • Outer Diameter (mm): 125
    • Maximum Working Rotation Speed (rpm): 12000
    • Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
  18. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  19. Makita Gerinda Duduk
    Mulai

    Rp2.999.900

    Makita Gerinda Duduk
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  20. Bellstar Abrasive Mfg. Abrasive Cloth Belt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
Daftar Harga disc sander Terbaru March 2026
JET Combination Grinding & Sanding MachineRp21.999.900
JET Disc Grinding & Sanding MachineRp61.999.900
KOBE RED LINE Belt & Disc Sander 370WRp16.999.900
TRUSCO ASTRA Magic Disc (Hole)Rp75.900
BOSCH Sanding Disc Velcro C411Rp189.900
KRISBOW Mesin Gergaji PitaRp16.999.900
Jason Sander Cloth Disc with VelcroRp2.900
TOTAL Sanding Sheet for Random Orbit SanderRp19.900
Wipro Belt Sander MachineRp2.599.900
DAYTON Combination Grinding & Sanding MachineRp6.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)