Beli digital voltmeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Deskripsi:
    Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Anda
    atribut:
    • Voltage (V/A): 220, 5
    • Dimensions (mm): 80 x 66 x 36
    • Power (imp/kWh): 1600
    • Material: ABS
  2. Primus Digital Voltmeter
    Mulai

    Rp939.900

    Primus Digital Voltmeter
    Deskripsi:
    CM-003 is digital voltmeter of 0-500 VAC , clearly shown digital red LED 4 digits and featured with calibrating button. Adjustment by using screwdriver at front of protective cover .It is ideally installed as panel type meter for control cabinet or switchboard.-Digital AC Voltage measuring.-Panel mounting
    atribut:
    • Accuracy of Measuring Range: ±0.25 % +1 digit OFS
    • Compact Size With (mm): 35x75x70
    • Current Consumption (VA): 1
    • Dimensions (mm): 48x96x100
    • Direct Input On Instrument Terminals (V): 0-500 AC
    • Display (inch): RED LED 4 digits with a height of 1/2
    • Display Range (V): 0-500 with Red LED 7 Segments Display
    • Input Impedance: 1k
    • Power Supply Voltage (V) : 220 AC ±10 %
    • Standard Size (mm): 48x96x80 (DIN 1/8)
    • Voltage (V): 0-500
  3. AstroAI Multimeter Digital (Multitester)
    Mulai

    Rp3.799.900

    AstroAI Multimeter Digital (Multitester)
    Deskripsi:
    This 2000-count digital multimeter offers precise measurements for AC/DC Voltage, DC Current, Resistance, and Diode. Perfect for diagnosing industrial and household electrical issues, it's suitable for outlets, fuses, batteries, automotive circuits, charging systems, and more.
  4. White Electric Digital AC Voltmeter
    Mulai

    Rp139.900

    White Electric Digital AC Voltmeter
    Deskripsi:
    Voltage measurement range: AC 70-500V This is a digital AC voltmeter.
    atribut:
    • Cable Length (cm): 20
    • Main Unit Dimensions (mm): 48x29x22
    • Mass (g): 18
    • Measurement Voltage (V): AC70~500
    • Measuring Accuracy (%): 1
    • Mounting Dimensions (mm): 46x27
    • Operating Temperature (°C): -20~+65
  5. ENTES Voltmeter EVM Series
    Mulai

    Rp339.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  6. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  7. LARKIN Digital Volt Meter
    Mulai

    Rp319.900

    LARKIN Digital Volt Meter
    atribut:
    • Display: LED
    • Size (mm): 96x96
  8. SELEC Digital AC Meter
    Mulai

    Rp279.900

    SELEC Digital AC Meter
    Deskripsi:
    LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
  9. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  10. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  11. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  12. FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)
    Mulai

    Rp1.099.900

    FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)
    Deskripsi:
    Festo memiliki range produk yang lengkap dengan ukuran diameter dari 3-16mm, digunakan pada untuk inustri makan dan minuman
    atribut:
    • Ambient Temperature (°C): -35 to 60
    • Material Tubing: TPE-U(PU)
    • Material Fire Test: UL94 HB
  13. HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)
    Mulai

    Rp85.900

    HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)
    Deskripsi:
    The fire indicating lamp is an equipment to go twinkling,to show the position of a fire signal device and to becontrolled vby fire receiver terminal or a repeater whilea fire accident accured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 100
    • Ambient Temperature (°C): -10 to +55
    • Material: Fire-Proof Plastics
    • Dimensions (mm): Ø 92x58 (H)
    • Color: Red
  14. OMRON Indicator Light M22N (Lampu Indikator)
    Mulai

    Rp189.900

    OMRON Indicator Light M22N (Lampu Indikator)
    atribut:
    • Protection Class: IP66
    • Type: Illuminated
    • Terminal Shape: Screw terminal
    • Product Name: Indicator light
    • Material: Resin
  15. SMC Foot Bracket for Shock Absorber
    Mulai

    Rp219.900

    SMC Foot Bracket for Shock Absorber
    atribut:
    • Finish Material: Aluminium Alloy / Hard Black Alumite
  16. AS ONE Coverall Hooded One-Piece Anti-Contamination (Pakaian Pelindung)
    Mulai

    Rp1.599.900

    AS ONE Coverall Hooded One-Piece Anti-Contamination (Pakaian Pelindung)
    atribut:
    • Material: 100% polyester (Conductive Thread Included)
    • Grade Standard: Class 1000
Daftar Harga digital voltmeter Terbaru October 2026
Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Rp119.900
Primus Digital VoltmeterRp939.900
AstroAI Multimeter Digital (Multitester)Rp3.799.900
White Electric Digital AC VoltmeterRp139.900
ENTES Voltmeter EVM SeriesRp339.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
LARKIN Digital Volt MeterRp319.900
SELEC Digital AC MeterRp279.900
Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)Rp12.900
SAMOTO Stabilizer Single PhaseRp569.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait