Beli digital temperature controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOHO ELECTRONICS Digital Temperature Controller TTM-004W
    Mulai

    Rp4.599.900

    TOHO ELECTRONICS Digital Temperature Controller TTM-004W
    Deskripsi:
    A multifunctional yet easy-to-operate digital temperature controller.
    atribut:
    • AS ONE Part Number: 3-944-03
  2. Autonics Temperature Controllers Standard Type TX Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TX Series
    Deskripsi:
    The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
  3. Autonics Indicator Bar Graph Type KN-2000W Series
    Mulai

    Rp1.899.900

    Autonics Indicator Bar Graph Type KN-2000W Series
    Deskripsi:
    The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
  4. TEMPCO Threaded Thermocouple Prob
    Mulai

    Rp1.199.900

    TEMPCO Threaded Thermocouple Prob
    Deskripsi:
    These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.
    atribut:
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Tip Style: Rounded
  5. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  6. AS ONE Digital tabletop temperature controller
    Mulai

    Rp7.699.900

    AS ONE Digital tabletop temperature controller
    atribut:
    • Package Size (mm): 210x230x110
  7. OMRON Temperature Controller (Digital Controller) E5CC-U
    Mulai

    Rp3.799.900

    OMRON Temperature Controller (Digital Controller) E5CC-U
    atribut:
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Terminal Shape: Plugin
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  8. OMRON Temperature Controller Thermac Series E5CB
    Mulai

    Rp1.999.900

    OMRON Temperature Controller Thermac Series E5CB
    Deskripsi:
    Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design. Easier to see at approximately 16mm character height. Neck dimension 60mm, reducing the depth direction of the control panel. Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours. High reliability 3-year warranty Sampling cycle 250ms
    atribut:
    • Power Consumption: Approx. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
    • Vibration Resistance (Malfunction): 10 to 55Hz, 20m/s2, 3 -axis direction 10min
    • Character Height (mm): PV/16.2, SV/7.8
    • Sensitivity: Adjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
    • Ambient Relative Humidity (RH): 25-85 relative humidity
    • Dimensions (mm): 48x48
    • Function: Temperature input correction, run / stop, protection function, etc.
    • Insulation Resistance (MΩ): 20 or more (at 500 VDC)
    • Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
    • Pattern Setting: Digital setting with front keys
    • Power Supply Voltage (V) : AC/DC24
    • Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
    • Type of Display: 7-segment digital display and single emission display
    • Vibration Resistance (Durability): 10 to 55Hz, 20m/s2, 3 -axis direction 2h
  9. OMRON Temperature Controller (Digital Controller) (48x96mm Size)
    Mulai

    Rp5.299.900

    OMRON Temperature Controller (Digital Controller) (48x96mm Size)
    Deskripsi:
    Optimal temperature control is automatically realized without bothering human hands, and both productivity and quality are easily achieved. Stable and automatic control of the temperature of the seal surface with an algorithm that measures the temperature of the seal surface and suppresses shaking Easy wiring with the Push-in Plus terminal block
  10. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  11. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  12. DACTRON Voltage Regulator HIGH POWER series
    Mulai

    Rp2.999.900

    DACTRON Voltage Regulator HIGH POWER series
    Deskripsi:
    The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.
    atribut:
    • Input Voltage (V) AC: 50-130 / 160-240
    • Control System: Digital Control System
    • Frequency (Hz): 50/60
    • Output Voltage (V AC): 110 / 220
    • Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
  13. HOPE Digital Temperature Controller
    Mulai

    Rp1.099.900

    HOPE Digital Temperature Controller
    atribut:
    • Size (mm): 72x72
    • Range Temperature (°C): K 0~1200
    • Power Supply: 220 VAC, 50/60 Hz, 7 VA MAX
    • Ambient Temperature (°C): 50 (Maximum)
  14. AS ONE Digital Temperature Controller TC-1 Series
    Mulai

    Rp6.199.900

    AS ONE Digital Temperature Controller TC-1 Series
    Deskripsi:
    Temperature control is an ON/OFF control method.The temperature display uses a two-stage PV/SV display that allows the actual measured value and set value to be seen at a glance, preventing setting errors.Four types of timer functions (OFF, ON, ON/OFF, SET) are standard equipment.Possible to switch between forward and reverse operation.Equipped with a circuit protector, alarm output function, and sensor abnormality detection function.
    atribut:
    • Additional Functions: Timer function/Setting range, 1 minute to 99 hours 59 minutes
    • Connection Capacity (A): MAX12(Resistive Load) AC100V 50/60Hz
    • Main Unit Dimensions (mm): 95 x 150.6 x 48.5 (excluding projections)
    • Power Supply: AC100V 50/60Hz
    • Safety Function: Circuit protector (15A), alarm output function, sensor abnormality detection
    • Temperature Control: ON/OFF control
    • Temperature Display Accuracy (°C): ± 0.5% (FS) ± 1 digit or 3, whichever is greater
    • Temperature Setting Method: Sheet key touch system, PV/SV digital two-stage display
  15. AS ONE Economy Electric Furnace
    Mulai

    Rp27.999.900

    AS ONE Economy Electric Furnace
    Deskripsi:
    It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.
    atribut:
    • AS ONE Part Number: 1-5921-01
    • Current (A): 5
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Mass (kg): about 5
    • External Dimensions (mm): 210×260×290
    • Furnace Internal Dimensions (mm): 90×110×70
    • Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
    • Power Cord: 2m with 2P plug
    • Resolution: Temperature; 1°C, Time setting; 1 minute
    • Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
    • Sensor: Type K thermocouple
    • Temperature Control Method: PIDs
    • Temperature Setting Range (°C): 100-900
    • Timer: ON, OFF, SV timer
  16. OMRON Temperature Controller E5CC-C (Digital Controller)
    Mulai

    Rp5.099.900

    OMRON Temperature Controller E5CC-C (Digital Controller)
    atribut:
    • control Output Detail: Linear current output
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Control Output: SSR drive voltage / current
    • Terminal Shape: Screw terminal block type
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  17. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
Daftar Harga digital temperature controller Terbaru March 2026
TOHO ELECTRONICS Digital Temperature Controller TTM-004WRp4.599.900
OMRON Temperature Controller DigitalRp519.900
AS ONE Digital Temperature ControllerRp199.900
Autonics Temperature Controllers Standard Type TX SeriesRp609.900
Autonics Indicator Bar Graph Type KN-2000W SeriesRp1.899.900
TEMPCO Threaded Thermocouple ProbRp1.199.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
AS ONE Digital tabletop temperature controllerRp7.699.900
OMRON Temperature Controller (Digital Controller) E5CC-URp3.799.900
OMRON Temperature Controller Thermac Series E5CBRp1.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)