Beli digital tacho meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  2. Custom Digital Tacho Meter
    Mulai

    Rp2.299.900

    Custom Digital Tacho Meter
    Deskripsi:
    -With maximum/minimum/average value function.-With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -For measuring motor's rotational speed
    atribut:
    • Measuring Range: 100.0 to 99999 (rpm)
    • Resolution: 0.1/1rpm
    • Detection Distance: 100 to 400mm
    • Measuring Method: Non-Contact Type
    • Power Supply: AAA dry batteryx2 (sold separately)
    • Width x Depth x Height: 50x20.6x104.6mm
  3. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.099.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  4. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.699.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  5. Custom Digital Tacho Meter
    Mulai

    Rp4.099.900

    Custom Digital Tacho Meter
    atribut:
    • Set Contents: Reflective tape (10 sheets)
    • Measurement Range (rpm): 6.0 to 99999.9
    • Resolution (rpm): 0.1 to 1
    • Detection Distance (mm): 50 to 300
    • Power Supply: AAA battery x 4 (sold separately)
    • Accessories: Reflective Tape 10 Sheets
    • Measurement Method : Non-contact method
    • Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
  6. Extech Tachometer
    Mulai

    Rp4.099.900

  7. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  8. CP Digital Tachometer
    Mulai

    Rp1.099.900

    CP Digital Tachometer
    Deskripsi:
    Tachometer adalah alat untuk mengukur kecepatan RPM.
    atribut:
    • Accuracy: +- (0.05% + 1 digital)
    • Dimensions (mm): 210x74x37
    • Sampling Time (s): 0.8
  9. monotaro Digital Tachometer (Penghitung Putaran)
    Mulai

    Rp2.099.900

    monotaro Digital Tachometer (Penghitung Putaran)
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Non-contact, safe, easy to measure. Reflective tape for measurement attached. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. To check the rotation speed of rotating bodies such as motors.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± (0.02% rdg + 1 dgt)
    • Measuring Range: 100 - 99999
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover, reflective tape (20 x 150 mm 5 sheets included)
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 30 (when using alkaline dry batteries)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (rpm): 0.1 (100 to 19999.9rpm), 1 (other than the left)
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  10. Mitutoyo Tachometer Digital
    Mulai

    Rp6.599.900

    Mitutoyo Tachometer Digital
    atribut:
    • Rotation Speed Non Contact (rpm): 6.0 - 99,999
    • Rotation Speed Contact (rpm): 6.0-25,000 rpm
    • Measurement Accuracy (rpm): 6.0-599.9: ±1, 600.0-99,999
    • Detection: Laser diode
    • Measuring Accuracy Revolution: ±0.006% and ±0.5 digit
    • Measuring Accuracy Surface, Speed & Length: ±0.4% and 1 digit
    • Model : PH-200LC
    • Optional Accessories: 010051, 010052, 010053, 010054, 010055, 010056, 010057, 010058, 010059, 010060, 10049
    • Outside Dimensions HxWxD (inch): 4.55Lx2.52Wx1.24H / Overall length with contact adapter: 149mm
    • Power: 3- AA Batteries
  11. Lutron Digital Tachometer
    Mulai

    Rp2.999.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  12. OMRON Small Digital Tachometer H7er-N
    Mulai

    Rp1.499.900

    OMRON Small Digital Tachometer H7er-N
    atribut:
    • Character Height (mm): 8.6
    • Type: Digital tachometer
    • Included Accessories: Waterproof packing, adapter for embedded mounting, unit seal
    • Type of Operation: Addition
    • Count Input: Voltage input (4.5 to 30 VDC)
    • Protection Class: IEC standard IP66, US NEMA standard type 4 (indoor) However, panel surface only
    • Maximum counting speed: 1kHz: Minimum signal width 0.5ms / 10kHz: Minimum signal width 0.05ms
    • Operating Ambient Temperature (°C): -10 to +55 (with no condensation or icing)
    • Power Supply: External power / unnecessary (built-in battery)
    • Storage Temperature (°C): -25 to +65 (with no condensation or icing)
    • Type of Sign: Embedded mounting
    • Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each
  13. UNI-T Digital Tachometer
    Mulai

    Rp2.099.900

    UNI-T Digital Tachometer
    Deskripsi:
    Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.
    atribut:
    • Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
    • Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
    • Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
    • Display (mm): 53x41
    • Display Count: 100000
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 184x56x34
    • Standard Accessories : Reflective tape, USB interface cable, PC software CD
    • Standard Carton Measurement (mm): 420x305x370
    • Standard Individual Packing : Blister, English manual
    • Target Distance (mm): 50-200
  14. Vessel Bit Holder (Quick Catcher)
    Mulai

    Rp45.900

    Vessel Bit Holder (Quick Catcher)
    Deskripsi:
    -Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
  15. SHIMPO Handheld Tachometer
    Mulai

    Rp5.899.900

    SHIMPO Handheld Tachometer
    atribut:
    • Power Supply: 3 AA batteries (manganese or alkaline)
    • Ambient Operating Temperature (°C): 0-40 (however, no condensation)
    • Auto Power OFF: 5 minutes
  16. Sojipro Digital RPM Tachometer
    Mulai

    Rp139.900

    Sojipro Digital RPM Tachometer
    atribut:
    • Accuracy (%): 0.05 +1 digit
    • Battery Consumption (mA): 30
    • Dimensions (mm): 130x68x26
    • Display: 18mm LCD Display (5 Digit)
    • Measure Ability (rpm): 2.5-99.999
    • Measurement Distance (mm): 50-500
    • Memory: Last Measurement, Maximum Value, Minimum RPM
    • Power: 1x 9V 6F22
    • Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
    • Sampling Time (s): 0.8 (Over 60 RPM)
    • Time Base: 6MHz Quartz Crystal Oscillator
  17. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  18. Chiyoda Seiki Cutting Torch Xl Strong 25
    Mulai

    Rp4.199.900

    Chiyoda Seiki Cutting Torch Xl Strong 25
    atribut:
    • Type: Heavy Duty Cutting Torch
  19. FLUKE Combo Tachometer
    Mulai

    Rp13.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
Daftar Harga digital tacho meter Terbaru January 2026
Oxford Precision Digital TachometerRp1.799.900
Custom Digital Tacho MeterRp2.299.900
KRISBOW Takometer DigitalRp2.099.900
ONO SOKKI Digital TachometerRp4.699.900
Custom Digital Tacho MeterRp4.099.900
Extech TachometerRp4.099.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.199.900
CP Digital TachometerRp1.099.900
monotaro Digital Tachometer (Penghitung Putaran)Rp2.099.900
Mitutoyo Tachometer DigitalRp6.599.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)

Halaman Terkait