Beli digital protractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Protactor Digital (Busur Derajat)atribut:
- Instrument error (minute): ±0.3
- Size (mm): 217x35
- SHINWA Protactor Digital (Busur Derajat)atribut:
- Size (mm): 317x35
- Instrumental Error (minute): ± 0.3
- Accuracy (mm): ± 0.3
- Measurement range (length) (mm): 0 to 595
- Power Supply: Coin-type lithium battery (CR2032)x1 (included)
- Kennedy Protactor Digital (Busur Derajat)Deskripsi:This digital protractor has a range of 360 Degrees split into 4 x 90 Degrees quadrants. It is simple to calibrate and the intelligent display changes orientation at 90 Degrees and 270 Degrees to remain readable. It has a V groove on the top and bottom for easy placement on acute angled or cylindrical objects. 3V lithium battery gives up to 2000 hours use. Complete with a leatherette pouch that has a belt loop.atribut:
- Product Type: Digital Protractor
- Range: 360 Degrees (4 x 90 Degrees quadrants) Degrees
- Overall Length (mm): 150
- Part Number: KEN3314020K
- Resolution (mm): 0.01
- WESTWARD Digital ProtractorDeskripsi:Digital protractors are compact measuring devices that have an LCD screen that shows measurements and has built-in electronic functions like data hold and absolute positioning. With the LCD, there is no need to do visual reading on a standard or vernier scale. These protractors resemble digital levels and are commonly used in metalworking, machining, and light and heavy manufacturing applications.atribut:
- Includes: (2) 3V Lithium Batteries; Plastic Case
- Head Length (inch): 6
- Head Shape: Rectangular
- Operation Type: Digital
- Accuracy (degrees): ±0.1
- Battery Size: CR2032
- Display Type: LCD
- Function: Hold Function
- IP Rating: Not Rated
- Includes Battery: Yes
- Magnetic Head: No
- Material: Aluminium Frame
- Protractor Style: Digital Protractor
- Range (degrees): -360 to 360; 90 x 4
- Repeatability : ±0.05°
- Resolution: 0.1°
- SPC Output: No
- UNSPSC: 44111806
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- Insize Digital Protractor (Basic Type)Deskripsi:Absolute zero, zero setting is not needed when batteries are replacedButton function: choose 0~90°, 0-180° or 0-360°Display, change resolution, display flips over, data holdZero, on/offSupplementary angle measurementBattery CR2032, automatic power off, data outputMade of stainless steelOptional square for zero settingOptional accessory: clamp (code 2372-CLAMP), suitable for height gages 1156, 1150-300, 1351, 1250 and 1151, data output cable (code 7315-2771, 7302-50M)
- MARUI Digital Protractoratribut:
- Instrument error: ±2
- Size (mm): 100x70x16
- Voltage (V): 3
- ESCO 100mm Protractor DigitalDeskripsi:You can invert the display.atribut:
- Function: Zero reset, hold, reverse display
- Power Supply: CR2032 x 1 (included)
- Resolution: Angle: 0.05°, Scale: 1mm
- Main Unit Dimensions (WxDxH) (mm): 84x12x194 (including scale)
- Angle Measuring Range (°): 0~180
- Measuring Accuracy (°): (Slope) ± 0.1
- Measuring Range (mm) : 100
- Werka Protactor Digital (Busur Derajat)atribut:
- Accuracy (°): ±15
- Material: Stainless Steel
- Measurement Range (°): 0-180
- Reading (°): 0.05
- Insize Digital Angle Finderatribut:
- Finish: Uncoated
- Operation Type: Digital
- Protractor Style: Digital Angle Finder
- Shinwa Rules Digital Protractor With Hold Functionatribut:
- Volume: 1 unit
- KENTA Digital Display ProtractorDeskripsi:Used as level and protractorCalibration on any surfaceButtons: date hold, zero set, power on/off, level/protractor4 work surfacesThe display flips over when the level is upside downCR2032 battery, stainless steel frameatribut:
- Range (°): 0-360 (4x90°)
- Resolution (°): 0.1
- Accuracy (°): ±0.2
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- Insize Protactor Digital (Busur Derajat)atribut:
- Accuracy: +/-0.05°
- Battery Size: AAA
- Blade Style: Non Graduated
- Blade Thickness (inch): 1.06
- Display Type: Backlight LCD
- Finish: Uncoated
- Head Length (inch): 7.9375
- IP Rating: IP67
- Includes: Shock Absorbing Rubber End Caps, Magnetic Bottom with V-Groove for Shafts, (3) AAA Batteries, Plastic Case
- Material: Aluminium
- Operation Type: Digital
- Protractor Style: Digital Protractor
- Range: -360° to 360°, 90° x 4
- Resolution: 0.05°
- Niigata Seiki (SK) Digital ProtractorDeskripsi:Digital angle measurement. High precision measurement & quick measurement time.Use: Angle of tilt measurement.Materials: Body (aluminum).atribut:
- Measuring Range: ±90°
- Accuracy: 0.0°-90.0° = ± 0.2°
- Dimensions (LxWxH): L173xW47xH68mm (excluding protrusions)
- Degree Display: 0.05°
- Percent Display: 0.10%
- Gradient (mm/m): 1mm/m
- Mitutoyo Connection Cable for DP-1VRatribut:
- Mitutoyo Part Number: 965014
- Fit: DP-1VR
- Type: Connection cable
- Length (m): Two
- Niigata Seiki (SK) Bevel BoxDeskripsi:Bevel Box (BB-180 & BB-180A)For all processes that require precise angle measuremnetZero setting at desire positionauto power off fucntion (after 5 min.)Battery power one CR2032Operating Temperature 5-45 degrees ; Accuracy +/- 0,2 degrees ; Range 180 degrees.For Bevel Bo
- SHINWA Mini Square With A Baseatribut:
- Thickness (mm): 1.5
- Base Thickness (mm): 6
- Shinwa Rules Alat Ukur Sudut DigitalDeskripsi:- Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
Daftar Harga digital protractor Terbaru March 2026
| SHINWA Protactor Digital (Busur Derajat) | Rp1.199.900 |
| SHINWA Protactor Digital (Busur Derajat) | Rp1.499.900 |
| Kennedy Protactor Digital (Busur Derajat) | Rp2.399.900 |
| WESTWARD Digital Protractor | Rp3.999.900 |
| Insize Protactor Digital (Busur Derajat) | Rp509.900 |
| Insize Digital Protractor (Basic Type) | Rp339.900 |
| MARUI Digital Protractor | Rp17.999.900 |
| ESCO 100mm Protractor Digital | Rp1.799.900 |
| Werka Protactor Digital (Busur Derajat) | Rp929.900 |
| Insize Digital Angle Finder | Rp589.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/3dP105273121-1.jpg)
/9jP106560343-1.jpg)
/9bP102196335-4.jpg)

/P102120644-1.jpg)
/6dP109997229-1.jpg)


/05P111251005-1.jpg)




/mvP105874823-2.jpg)
%20Digital%20Protractor/P102271926-1.jpg)

/3nP105265131-1.jpg)
%20Bevel%20Box/P101502342-1.jpg)