Beli digital meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- Fort Watt Meter DigitalDeskripsi:AC Digital Watt meter, 1 Display x 4 digit 3P/3W, 415V.
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Shinwa Rules Laser Distance Meter (Meteran Laser)atribut:
- Material: Body: ABS resin, acrylic resin
- Power Supply: 2 x AAA alkaline batteries (Battery included is for monitor use, so life may be short.)
- Measuring Accuracy (mm): ±3.0
- Wavelength (nm): 620-690
- AS ONE Part Number: 64-3932-92
- Automatic Power Off: About 3 minutes with no operation
- Dust / Water Protection: Degree of protection: IP40
- Main Unit Size (mm): 111x38x24
- Measuring Range (m): 0.3-20
- Operating Temperature (°C): 0-40
- Output (mW): 1 or less (Class 2 JIS C6802: 2014)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature (°C): -20-70
- Units of Measurement (mm): 1
- DEWALT Laser Distance Meter (Meteran Laser)atribut:
- Measuring Range (m): 16
- Accuracy (mm): ±6 (@10m)
- Power Supply: Internal 3.7V lithium ion battery: up to 1000 measurements per full charge
- Charging Time (hour): 2.5
- KRISBOW Meteran Laser Level Cross Line (Laser Line)atribut:
- Length (m): 10
- KYORITSU Tang Ampere Digitalatribut:
- Alternating Current (A): 2000
- Direct Current (A): 2000
- Maximum Display: 1999 count
- Maximum measured conductor diameter (mm): 55
- Power Supply: AA batteries (R6P)x2 (included)
- Continuous Usage Time (hour): 11
- Dimensions (mm): 105x49x250
- Resistance (ohm): 4000
- Voltage (V): 1000 (DC); 750 (AC)
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- DV 1 Phase Digital MeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Input: 1P2W
- Measurement Type: Ampere
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Flotech Kwh Meteratribut:
- Protection Degree: IP54
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga digital meter Terbaru December 2025
| SELEC Digital Multifunction Meter | Rp489.900 |
| Fort kWh Meter Double Tarif | Rp849.900 |
| Fort Watt Meter Digital | Rp919.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Shinwa Rules Laser Distance Meter (Meteran Laser) | Rp789.900 |
| DEWALT Laser Distance Meter (Meteran Laser) | Rp569.900 |
| KRISBOW Meteran Laser Level Cross Line (Laser Line) | Rp999.900 |
| KYORITSU Tang Ampere Digital | Rp11.999.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| SNDWAY Digital Laser Distance Meter (Meteran Laser) | Rp399.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)






















































































































































/j1P102091685-6.jpg)
/l3P110032759-1.jpg)
/4gP107038160-1.jpg)
/7aP107071262-2.jpg)

/o1P101002865-2.jpg)
/dnP106779491-1.jpg)
/P101518176-1.jpg)


/63P104573219-2.jpg)


/kbP103737731-3.jpg)

/P101518183-1.jpg)
/P101002871-1.jpg)