Socomec MULTIS L50

Sebelum PPN:
Rp159.900 - Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital panel meter.
Three phases - via CT up to 6000 A dimensions 96 x 96 m.

The MULTIS L50 is a panel mounted digital meter displaying
multi-measurement and energy values directly on its large backlit
LCD display. It is designed for utilisation on three-phase or
single-phase networks with connection via CT and is suitable for
applications of up to 6000 A. The product can be configured by the
user via the keypad and the display.
Feature
The solution for
- Industry
- Infrastructure

Strong Points
- Large backlit LCD display
- Direct display of multimeasurement and metering values
- RS485 MODBUS communication
- Inputs/Output for control/command ou pulses

Ulasan Produk

Tidak ada ulasan

Halaman Terkait