Beli digital clamp meter kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- TEKIRO Clam Meter DigitalDeskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- GVDA Digital Clamp MeterDeskripsi:GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.atribut:
- Display Count: 6000
- KLEIN TOOLS Digital Clamp Meter KitDeskripsi:These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.atribut:
- UNSPSC: 41113642
- AC Response Calculation: TRMS
- Additional Components: Receptacle Tester
- Audible Continuity: Yes
- Bluetooth Compatible: No
- Brand: KLEIN TOOLS
- Calibration Certificate Included: No
- Current Leakage Testing: No
- Data Hold: Yes
- Data Logging: No
- Display Type: Backlit LCD
- Dustproof: No
- IP Rating: Not Rated
- Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
- Instrument Counts: 2,000
- Instrument Safety Rating (V): CAT III 600
- Intrinsically Safe: No
- Jaw Style: Open-Jaw
- Manufacturer Part Number: CL120KIT
- Maximum AC Current Measurement (A): 400
- Maximum AC Voltage Measurement (V): 600
- Maximum DC Voltage Measurement (V): 600
- Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
- Removable Screen: No
- Test Instrument Included: Clamp Meter
- Thermal Imaging: No
- Waterproof: No
- Aneng ANENG Digital Clamp Meter Voltage TesterDeskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (mm): 183x65x32
- Battery Type: 2 x AAA (Baterai Tidak Termasuk)
- Material: ABS
- Sanwa Instrument Insulation Resistance TesterDeskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Extech Digital Clam MeterDeskripsi:Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.atribut:
- Batteries Included: Yes
- Brand: EXTECH
- AND Multimeter Digital (Multitester)Deskripsi:Comes with a temperature measurement function (K type thermocouple).Comes with a backlight function.Easy-to-read 4000 count large LCD display.Equipped with a communication function, data can be managed on a personal computer.There are 9 functions: voltage, current, resistance, frequency, duty ratio, capacitor diode check, continuity check, and temperature measurement.Comes with a one-touch zero adjustment function for comparative measurement.Comes with a backlight function.It can be connected to a personal computer to display graphs and save data.atribut:
- AC Current (A): 10
- AC Voltage (V): 750
- DC Current (A): 10
- DC Voltage (V): 1000
- Dimensions (WxDxH) (mm): 85x45x175
- DC/AC Current: 400μA/4000μA/40mA/400mA/10A
- Detection Method: true root mean square (RMS)
- Maximum Display Count: 4000
- Power Supply: Laminated 9V dry battery (6F22) x 1 (included)
- Resistance (ohm): 40M
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- IDEAL INDUSTRIES Digital Clamp MeterDeskripsi:Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.atribut:
- Audible Continuity: Yes
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Brand: IDEAL
- Data Hold: Yes
- Non-Contact Voltage Detector: Yes
- INGCO Tube Pipe CutterDeskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- INGCO Digital Clam MeterDeskripsi:Clamp Meter INGCO menawarkan pengukuran arus AC tanpa perlu memutus kabel, lengkap dengan fungsi voltmeter dan continuity test. Ideal untuk teknisi listrik dan perawatan lapangan.atribut:
- DC Voltage (V): 200mV/2V/20V/200V/600V
- AC Voltage (V): 2/20/200/600
- Resistance Range (ohm): 200Ω/2kΩ/20kΩ/200kΩ/2MΩ/20MΩ
- AC Current (A): 2/20/200
- Display: 2000 counts
- Maximum Conductor Size (mm): 27
Daftar Harga digital clamp meter kyoritsu Terbaru March 2026
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| TEKIRO Clam Meter Digital | Rp369.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| KRISBOW Tang Ampere | Rp849.900 |
| GVDA Digital Clamp Meter | Rp539.900 |
| KLEIN TOOLS Digital Clamp Meter Kit | Rp2.399.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| Aneng ANENG Digital Clamp Meter Voltage Tester | Rp109.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/o1P101002865-2.jpg)
/kbP103737731-3.jpg)











/9yP107127358-1.jpg)


/2yP102248106-3.jpg)