Beli digital clamp meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- GVDA Digital Clamp MeterDeskripsi:GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.atribut:
- Display Count: 6000
- Aneng ANENG Digital Clamp Meter Voltage TesterDeskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (mm): 183x65x32
- Battery Type: 2 x AAA (Baterai Tidak Termasuk)
- Material: ABS
- KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)Deskripsi:These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.atribut:
- UNSPSC: 41113642
- AC Response Calculation: TRMS
- Additional Components: Receptacle Tester
- Audible Continuity: Yes
- Bluetooth Compatible: No
- Brand: KLEIN TOOLS
- Calibration Certificate Included: No
- Current Leakage Testing: No
- Data Hold: Yes
- Data Logging: No
- Display Type: Backlit LCD
- Dustproof: No
- IP Rating: Not Rated
- Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
- Instrument Counts: 2,000
- Instrument Safety Rating (V): CAT III 600
- Intrinsically Safe: No
- Jaw Style: Open-Jaw
- Manufacturer Part Number: CL120KIT
- Maximum AC Current Measurement (A): 400
- Maximum AC Voltage Measurement (V): 600
- Maximum DC Voltage Measurement (V): 600
- Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
- Removable Screen: No
- Test Instrument Included: Clamp Meter
- Thermal Imaging: No
- Waterproof: No
- Extech Digital Clam MeterDeskripsi:Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.atribut:
- Batteries Included: Yes
- Brand: EXTECH
- AND Tang AmpereDeskripsi:Multifunctional standard machine. With data hold function.
- Wipcool Digital Clamp Meteratribut:
- AC Current (A): 400
- AC Current Frequency (Hz): 50-100
- AC Voltage (V): 600
- AC Voltage Frequency (Hz): 10-10.000
- DC Voltage (V): 600
- Resistance (Q) (mF): 4
- Resistance (Q) (Ω): 40M
- Temperature Measurement (°C): -40-1000
- Temperature Measurement (°F): -40-1832
- FLUKE Industrial Multimeter Service Combo Kit (Multitester)Deskripsi:This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.atribut:
- Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
- Analog Bar Graph: 32 segments, updates 40/sec
- Battery Type: Alkaline
- Battery Life (hour): 400 typical, without backlight
- Size (mm): 201x98x52 (with holster) (87V)
- Operating Temperature (°C): -20 to +55
- AC Current Range: 0.1μA to 10A
- AC Voltage Range: 0.1mV to 1000V
- Capacitance Range: 0.01nF to 9999μF
- DC Current Range: 0.1μA to 10A
- DC Voltage Range: 0.1mV to 1000V
- Frequency Range: 0.5Hz to 200kHz
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
- Maximum Conductor Diameter (mm): 32 (Fluke i400)
- Maximum Duty Cycle (%): 99.9
- Nominal Current Range (A): 400 (Fluke i400)
- Operating Altitude (m): 2000
- Output Cable Length (m): 1.5 (Fluke i400)
- Resistance Range: 0.1Ω to 50MΩ
- Storage Temperature (°C): -40 to + 60
- INGCO Digital Clamp MeterDeskripsi:INGCO Digital Clamp Meter (AC/DC 6000 Count) // Tang Ampere Amper 600V Multi MultimeterNon-contact voltage detectionDiode testData HoldLow battery indicationAuto power off With flash light functionatribut:
- AC Current (A): 4/40/400
- Capacitance: 4nF/40nF/400nF/4uF/40uF/400uF/4mF
- DC/AC Voltage: 400mV/4V/40V/600V
- Display: TRUR RMS 4000 counts
- Resistance: 400Ω/4kΩ/40kΩ/400kΩ/4MΩ/40MΩ
- IDEAL INDUSTRIES Digital Clamp MeterDeskripsi:Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.atribut:
- Audible Continuity: Yes
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Brand: IDEAL
- Data Hold: Yes
- Non-Contact Voltage Detector: Yes
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- TEKIRO Pipe Cutter (Pemotong Pipa)atribut:
- Size (mm): 42
- IRWIN VISE-GRIP Locking Pliers Set (Tang Buaya)Deskripsi:These pliers sets include multiple pairs of locking pliers in various sizes or jaw styles.
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
Daftar Harga digital clamp meter Terbaru October 2026
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
| GVDA Digital Clamp Meter | Rp729.900 |
| Aneng ANENG Digital Clamp Meter Voltage Tester | Rp159.900 |
| KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper) | Rp2.499.900 |
| Extech Digital Clam Meter | Rp1.899.900 |
| AND Tang Ampere | Rp979.900 |
| Wipcool Digital Clamp Meter | Rp919.900 |
| UNI-T Digital Clamp Meter (Tang Ampere) | Rp619.900 |
| FLUKE Industrial Multimeter Service Combo Kit (Multitester) | Rp18.999.900 |
| OSTEQ Screwdriver Phillips (Obeng) | Rp35.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/rbP105677983-2.jpg)


/gkP109666596-1.jpg)



/72P106080254-1.jpg)
/7eP106957266-1.jpg)
/enP104728527-1.jpg)




/8oP101000312-2.jpg)
/m0P111254792-1.jpg)
/dfP109816483-44.jpg)
/aiP101000378-4.jpg)
/kdP105678733-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)