Mitutoyo Digital Caliper NIB (Jangka Sorong)

Sebelum PPN:
Rp5.899.900
Spesifikasi
UnitsMetric
IP RatingIP67
Range (mm)0-200
Minimum Dimension in ID Measurement (mm)10.1
Resolution (mm)0.01
Accuracy (mm)±0.03
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 3.5 years under normal use
DisplayLCD
Length StandardABSOLUTE electromagnetic induction type linear encoder
Maximum Response SpeedUnlimited
Mitutoyo Part NumberCDN-P20
Offset/Preset FunctionNo
Optional Accessories05CZA624, 05CZA625
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.
Feature
'- Available in Metric and Inch/Metric models
- A fine-adjustment carriage type Vernier caliper is available (Series 160)
- SPC output function allows for quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Vernier scales are raised to slide easily and protect the graduation markings
- The caliper is constructed of corrosion-resistant, hardened stainless steel
- IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted plastic holster in carton; 450mm/18” and larger models supplied in wooden case

Ulasan Produk

Tidak ada ulasan