Beli digital caliper 300 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Instrumental Error (mm): ±0.03
- Dimensions d (mm): 16
- Dimension A (mm): 40
- Depth Bar: Included
- Dimension B (mm): 21
- Dimension C (mm): 16.5
- Dimension L (mm): 236
- Function: Zero set, Hold, Auto ON, Auto OFF
- Included Accessories: Monitor batteries (2)
- Measuring Range (mm) : 0~150
- Minimum Reading (mm): 0.01
- Operating Temperature (°C): 0~+40
- Power Supply: Coin Cell Battery LR44
- Repeatability (mm): ±0.01
- Thumb Roller: Included
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-300
- Minimum Dimension in ID Measurement (mm): 10
- Accuracy (mm): ±0.04
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Offset/Preset Function: Y
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Dial Bore Gauges Metric for Very Small HolesDeskripsi:The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.atribut:
- Number of Needles: 1
- Technology: Mechanical
- Units: Metric
- Stem Diameter (mm): 8
- With Dial Gage Protective Cover (21DZA000): No
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Digital Point Caliper (Jangka Sorong)Deskripsi:INSIZE 1183 Digital Point Caliper merupakan alat ukur linear yang digunakan untuk secara tepat menentukan lebar celah atau benda yang memiliki ceruk atau celah sempit maupun membutuhkan mata gores tajam.Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang sesuai standar DIN 862. Karena mekanisme ukurnya digital, kaliper ini mampu mengurangi kesalahan estimasi manusia. Rahang bawah dengan permukaan ujung mata anvil lebih tajam untuk mengukur diameter dalam maupun gap recess. Skala mistar vernier yang akurat memiliki graduasi interpolasi dengan mistar depth gauge tipe batang.INSIZE 1183 Digital Caliper with Point Jaw menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter atau secara wireless dengan gelombang radioa Zigbee yang dijual terpisah. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus tanpa resiko gangguan sinyal lain.atribut:
- Dimension A (mm): 40
- Accuracy (mm): ±0.03
- Dimension B (mm): 21
- Dimension C (mm): 16.5
- L (mm): 236
- Range (inch): 0-6
- Note: With Data Interface (Data Output Cable Code 7315-21, 7302-21, Optional)
- Range (mm): 0-150
- Reading (inch): 0.0005
- Reading (mm): 0.01
- KRISBOW Alat Pengukur Intensitas Cahaya Dataloggeratribut:
- Measuring Range (Lux): 400, 4K, 40K, 400K
- Resolution (Lux): 0.1
- Over Range Indication: \"OL\" icon
- Measuring Rate (time/s): 1.3
- Repeatability (%): +/- 3
- Power Supply (V): 9 (Battery)
- Cable Length of Light Sensor (cm): 107
- Light Sensor Dimension (mm): 115x60x35
- Unit Dimension (mm): 185x65x45
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Shinwa Rules Braided Silver Thick Wide Widthatribut:
- Shape: Same thickness
- Material: Stainless steel SUS 410
- Perpendicularity (mm): 0.1 or less per 100
- Length Tolerance (mm): ± 0.2 below
- Thickness (mm): 2.0
- Width (mm): 20.0
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- KANON Peak Hold Digital Pita Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Purpose of Use: For pita measurement, outer measurement, inner measurement, and depth measurement.
- Insize Waterproof Digital Caliper (Jangka Sorong)Deskripsi:Waterproof Digital Caliper> IP67 dust/waterproof> Resolution: 0.01 mm / 0.0005 Inch> Buttons function: zero, power on/off, inch/mm, ABS/REL, hold> Battery CR2032> Meet DIN862> Made of stainless steel
Daftar Harga digital caliper 300 mm Terbaru February 2026
| TRUSCO Digital Caliper (Jangka Sorong) | Rp999.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong) | Rp9.899.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| AND Digital Caliper (Jangka Sorong) | Rp409.900 |
| Mitutoyo Dial Bore Gauges Metric for Very Small Holes | Rp3.299.900 |
| Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong) | Rp3.099.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Insize Digital Point Caliper (Jangka Sorong) | Rp2.999.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20DIGITAL%20CALIPER%20NIB%20300%2F0_01MM%20551-331-10%20(Jangka%20Sorong)/frP106117567-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)

/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)
/Insize%20Digital%20Point%20Caliper%20(Jangka%20Sorong)/9fP109238339-1.jpg)
/KANON%20Digital%20Caliper%20(Jangka%20Sorong)/lnP105272779-1.jpg)

/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/SATA%20Digital%20Caliper/3rP106961135-1.jpg)

/0uP106389030-1.jpg)
/KANON%20Peak%20Hold%20Digital%20Pita%20Caliper%20(Jangka%20Sorong)/P102030165-1.jpg)
/Insize%20Waterproof%20Digital%20Caliper%20(Jangka%20Sorong)/P102120323-1.jpg)