Beli diesel oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mobil Oli Mobil Mesin Diesel Delvac Super 1300atribut:
- Packaging: Drum
- Volume (L): 208
- Castrol Engine OilsDeskripsi:Castrol Duratec M is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reduce combustion chamber deposits and signficantly reduce maintenance costs. Duratec M is suitable for use in both spark ignition and dual-fuel gas engines. It is formulated for applications where the OEM requires a medium ash product. The detergent/dispersant additive system has been specifically designed to control deposit formation. Duratec M also has improved resistance to oxidation and nitration which ensures a longer oil service life. It also offers excellent corrosion control and base number retention.atribut:
- Volume (L): 209
- Flash Point (°C): >200
- Pour Point (°C): -12
- Total Base Number (mg KOH/g): 15
- Fuchs Maintain Fricofin Delta (Oli Mesin)Deskripsi:Maintain Fricofin is Super High Performance Coolant Additive based on monoethylene glycol. Free from nitrite, amine, and phosphate. Product dyeing: blue-green.It is an antifreeze coolant concentrate based on mono ethylene glycol. It is free of nitrite, amine, and phosphate. Due to its additive composition Maintain Fricofin belongs to the hybrid type coolants.Maintain Fricofin provides reliable protection against damages caused by cavitation, frost, corrosion, and overheating for both modern passenger car and heavy duty engines. Due to its highly active component package, Maintain Fricofin protects all metals used in coolant systems. At the same time it preserves seals, plastics, and hoses.Approvals: - BMW GS 94000 - (BMW N 600 69.0) - CAT/MWM TR 0199-99-2091 - DEUTZ DQC CA-14 - GE JENBACHER TA 1000-0201 - MAN 324 TYPE NF - MAN 324 TYPE NF PRITARDER - MB-APPROVAL 325.0 - MTU MTL 5048 - PN-C 40007:2000 - VOITH TURBO 172.00225010 FUCHS Recommendations: - DAF 74001 - LIEBHERR TLV 035/TLV 23009 A - OPEL/GM B 040 0240 - VW TL 774-C (G11)atribut:
- Applicable Sector: - Automotive - Consumer, aftermarket - Agriculture, forestry - Transport - Construction - Other industries - Power generation - Mining, quarrying, exploration
- Specifications: - AFNOR NF R 15-601 TYPE 1 - ASTM D 3306 TYPE I - ASTM D 4985 - BS 6580: 2010 - CUNA NC 956-16 - SAE J814 - SAE J1034
- Shell Oli Mesin Diesel Rimula R2 40 (Oli mesin Diesel)Deskripsi:- Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Pertamina Meditran S Engine Oil (Oli Mesin Diesel)Deskripsi:MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.atribut:
- SNI License: Yes
- SNI Number: 5873.966/75.100/VI/2021
- Pertamina Mesran Min 40 SE/CC PL1Deskripsi:MESRAN SERIES didesain dari High Viscosity Index base oil dan aditif pilihan yang dibutuhkan untuk pelumasan kendaraan berbahan bakar bensin yangmensyaratkan pelumas dengan klasifikasi mutu API SE/CC. TINGKATAN MUTUMESRAN SERIES memenuhi persyaratan API SE/CC.PENGGUNAANMESRAN 40 dan 50 sangat sesuai untuk pelumasan mesin bensin kendaraan yang mensyaratkan kinerja API SE. Pelumas ini juga cocok untuk mesin dieselyang membutuhkan API CC.MESRAN 10W, 20W dan30 cocok untuk pelumasan peralatan-peralatan yang membutuhkan pelumas yang mengandung detergent, dispersant,dan anti wear yang seimbang.atribut:
- Volume (L): 4
- Pertamina Meditran SX Min 15W-40 CH4 PL1Deskripsi:MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.atribut:
- SNI License: Yes
- SNI Number: 5873.778/75.100/VI/2021
- Pertamina Oli Mesin Meditran SC Min 15w-40 CF4 PL1 (Diesel engine oil)Deskripsi:MEDITRAN SC adalah pelumas multigrade mesin diesel tugas berat baik yang menggunakan urbocharge, supercharge, atau naturally aspirated untuk aplikasi alat transportasi, alat berat, industri atau perkapalan.MEDITRAN SC memberikan perlindungan efektif terhadap karat, korosi, keausan berlebih dan piston deposit akibat temperatur tinggi. Pelumas ini di desain untuk memberikan pengendalian konsumsi pelumas yang lebih baik dibandingkan pelumas generasi sebelumnya.TINGKATAN MUTUMEDITRAN SC memenuhi tingkatan mutu API CF 4/SG, MB Sheet 228.1, ACEA E2, MAN 270/271 Mack EO K2, dan Allison C4.atribut:
- SNI License: Yes
- SNI Number: 5919.778/75.100/VI/2021
- Pertamina Oli Mesin Mesran SPR Min 20W-50 SG/CD SCRTYDeskripsi:MESRAN SUPER SAE 20W-50 adalah pelumas berkualitas tinggi untuk kendaraan berbahan bakar bensin.TINGKATAN MUTUMESRAN SUPER SAE 20W-50 memenuhi tingkatan mutu API SG/CD dan JASO MA.atribut:
- Volume (L): 1
- Pertamina Gemuk PTM SGX-NL Min NLGI 2Deskripsi:GREASE PERTAMINA SGX-NL adalah jenis grease bantalan untuk kendaraan yang sifatnya serba guna, dengan dasar sabun lithium 12-hydroxystearate mengandung aditif anti oksidasi, anti karat dan juga mempunyai sifat extreme pressure (EP). Grease ini dianjurkan untuk chasis kendaraan, bantalan roda (wheel bearing) dll, juga untuk kendaraan transportasi, truk tugas ringan dan minibus.Grease ini mempunyai daya lekat yang baik pada permukaan logam, maka dapat melindunginya dari pengaruh udara lembab. Dengan adanya sifat EP, GREASE PERTAMINA SGX-NL ini mempunyai daya tahan terhadap beban kejut pada bantalan. Grease lumas jenis ini dibuat dari bahan dasar yang tidak mengandung lead (PB), sehingga lebih aman terhadap lingkungan.GREASE PERTAMINA SGX-NL lulus pengujian ASTM Rust Test (D-1743) dan memiliki kemampuan menahan beban EP (ASTM D-2596) welding load 200 kg.PENGGUNAANGREASE PERTAMINA SGX-NL dapat digunakan untuk melumasi bagian-bagian kendaraan seperti chasis dan bantalan-bantalan roda yang membutuhkan grease multiguna dengan temperatur operasi hingga 140°C.
- Castrol Diesel Engine OilsDeskripsi:Castrol Agri Trans Plus 10W-30 is a multipurpose, wet brake transmission fluid for use in hydraulics, transmissions and PTO's. It is a SAE 10W-30 viscosity fluid formulated using high quality mineral base oils and additives, including advanced friction modifiers to ensure smooth clutch engagement. Castrol Agri Trans Plus 10W-30 has been formulated to give outstanding gear wear protection and bearing durability as well as good performance in wet brake systems.
- Pertamina Fastron Techno 10W-40 API SN (LAM)Deskripsi:FASTRON TECHNO 10W-40 adalah pelumas sintetik berkinerja tinggi.TINGKATAN MUTUFASTRON TECHNO 10W-40 memenuhi tingkatan mutu API SN.PENGGUNAANFASTRON TECHNO 10W-40 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem.
- Pertamina Pelumas Roda Gigi Rored EPA Min 140 GL-4 PL1Deskripsi:RORED EPA Series adalah pelumas roda gigi berkemampuan tinggi ini diformulasikan dari bahan dasar bermutu tinggi dengan aditif Extreme Pressure.TINGKATAN MUTURORED EPA Series memenuhi persyaratan kerja API GL-4, MAN 341 E-1, MAN 341 Z-1, ZF TE-ML 02A dan Mercedes Benz Sheet 235.1RORED EPA 90 mendapatkan approval Mercedes Benz 235.1PENGGUNAANRORED EPA Series digunakan untuk melumasi roda gigi jenis hypoid atau spiral bevel pada transmisi,gardan dan rumah/kotak kemudi kendaraanbermotor yang mempunyai persyaratan kerja tugas sedang.RORED EPA Series tidak direkomendasikan untuktransmisi otomatis.atribut:
- SNI License: Yes
- SNI Number: 5875.778/75.100/VI/2021
- Pertamina Pelumas Roda Gigi Rored EPA Min 90 GL-4 PL1Deskripsi:RORED EPA Series adalah pelumas roda gigi berkemampuan tinggi ini diformulasikan dari bahan dasar bermutu tinggi dengan aditif Extreme Pressure.TINGKATAN MUTURORED EPA Series memenuhi persyaratan kerja API GL-4, MAN 341 E-1, MAN 341 Z-1, ZF TE-ML 02A dan Mercedes Benz Sheet 235.1RORED EPA 90 mendapatkan approval Mercedes Benz 235.1PENGGUNAANRORED EPA Series digunakan untuk melumasi roda gigi jenis hypoid atau spiral bevel pada transmisi,gardan dan rumah/kotak kemudi kendaraanbermotor yang mempunyai persyaratan kerja tugas sedang.RORED EPA Series tidak direkomendasikan untuktransmisi otomatis.atribut:
- SNI License: Yes
- SNI Number: 5875.778/75.100/VI/2021
Daftar Harga diesel oil Terbaru October 2025
Mobil Oli Mobil Mesin Diesel Delvac Super 1300 | Rp11.999.900 |
Castrol Engine Oils | Rp9.999.900 |
Pertamina Oli Mesin Diesel Meditran Heavy Duty Industrial | Rp1.099.900 |
Fuchs Maintain Fricofin Delta (Oli Mesin) | Rp11.999.900 |
Shell Oli Mesin Diesel Rimula R2 40 (Oli mesin Diesel) | Rp55.000 |
Pertamina Meditran S Engine Oil (Oli Mesin Diesel) | Rp54.000 |
Pertamina Mesran Min 40 SE/CC PL1 | Rp159.900 |
Pertamina Industrial Hydraulic Oils | Rp5.799.900 |
Pertamina Meditran SX Min 15W-40 CH4 PL1 | Rp61.000 |
Pertamina Oli Mesin Meditran SC Min 15w-40 CF4 PL1 (Diesel engine oil) | Rp59.000 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)