Beli diesel compression tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NPA (Toyo Tech) Compression Tester For Diesel Engine
    Mulai

    Rp16.999.900

    NPA (Toyo Tech) Compression Tester For Diesel Engine
    Deskripsi:
    Measure the compression by connecting the attached adapter compatible with the diesel engine.DS-9 is for midsize cars (for nozzle holders), DJ-9H is for glow plugs
    atribut:
    • Overall Length (mm): (Tester) 610, using hose
    • Mass (g): (Total) Approx. 3680
    • Included Accessories: Adapter, L-shaped joint, Fiber packing Φ13mm (for hose / tester connection) 5pcs, Φ14mm (for adapter connection) 5pcs
    • Diameter (φmm): (Meter) 75
    • Engine Model: (Adapter model) I-10/Isuzu (4HF1, 4HG1, 4BE1) I-13/Isuzu (4EE1, 4JG2, 4FC1, 4FG1, 4EF1, 4EC) T-5/Toyota (1C, 2C, 3C, L, 2L, 3L, 5L, 1KD, 1KZ) F-11/Mitsubishi (4D30, 4D31, 4D32, 4D33, 4D34, 4D35, 4D36) F-15/Mitsubishi (4M50, 4M51) M-2/Mazda (RF, R2, S2)
    • Case Dimensions (mm): (Metal) W335xD225xH55
    • Maximum Scale: 7MPa (approx. 70kgf / cm2 )
    • Minimum Scale (MPa): 0.2
  2. Startools Diesel Compression Tester
    Mulai

    Rp1.499.900

    Startools Diesel Compression Tester
    Deskripsi:
    • Diesel compression tester set Includes all the necessary components to test diesel compression on most diesel trucks, cars and tractors.• Constructed of durable carbon Steel with a chrome plated gauge for accurate measurements in harsh environments.
  3. NPA Compression Gauge
    Mulai

    Rp8.099.900

    NPA Compression Gauge
    Deskripsi:
    - Adapter: k - 8, Manufacturer: UK Inter.- Adapter: k - 9, Manufacturer: Komatsu, Type: 2D92,4D92.- Adapter: k - 10, Manufacturer: Germany Inter.- Adapter: k - 11, Manufacturer: Perkins.
    atribut:
    • Case: Metal Case
  4. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  5. OTC Compression Tester Kit
    Mulai

    Rp4.399.900

    OTC Compression Tester Kit
    atribut:
    • UNSPSC: 81141506
  6. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  7. JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)
    Mulai

    Rp10.999.900

    JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)
    atribut:
    • Air Pressure (psi): 0-145
    • Coler: 3-1/2\" inch
    • Pressure Range (kPa): 0-1000
  8. NPA Compression Gauge for Diesel
    Mulai

    Rp12.999.900

    NPA Compression Gauge for Diesel
    atribut:
    • Meter Diameter (mm): ø75
    • Maximum Scale (g/cm²): 70
    • Minimum Scale (kg/cm²): 2
    • Packing Size (mm): 335x220x50
    • Case: Metallic Case
    • Weight (g): 3800
    • Total Weight (g): Approx. 1350
  9. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.599.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  10. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp369.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  11. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  12. GEARWRENCH Mechanical Diagnostic Tool
    Mulai

    Rp1.199.900

    GEARWRENCH Mechanical Diagnostic Tool
    Deskripsi:
    Compression testers measure engine cylinder pressure to detect issues such as worn seals and valves.
    atribut:
    • UNSPSC: 25191703
    • Compatible Vehicle Part: Cylinder
    • Features: Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve; Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2; Limited Lifetime Warranty
    • Includes: 14 mm and 18 mm Adapters; 16 in Rubber Hose; Test Gauge
    • Manufacturer Part Number: 2428D
    • Material: Rubber
    • Number of Pieces: 3
    • Overall Length: 11-5/16
    • Overall Width: 3-11/16
    • Testing Application: Cylinder Compression
    • Tool Type: Compression Tester
  13. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  14. Startools Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp5.999.900

    Startools Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    • Use for the removal, installation and moving of heavy duty diesel truck transmissions• Universal adjustable saddle with four brackets that can be lined up with transmission pan configurations.
  15. Value Vacuum Pump
    Mulai

    Rp1.299.900

  16. GRIP ON TOOLS Unique Compression Tester Kit
    Mulai

    Rp309.900

    GRIP ON TOOLS Unique Compression Tester Kit
    Deskripsi:
    Quickly Diagnose Worn Piston Rings, Burnt Valves And Bad Head Gaskets- Easy-reading 2-1/2" diameter gauge color-coded quadruple calibrations with 0-300psi, 2000kpa- 13" durable rubber hose with 14mm/18mm adapter.- 6" heavy-duty stem with universal rubber cone adapter fits all plug holes.- 12" Flexible hose for easy reach- Cone adapter fits all spark plug holes- Large easy-to-read gauge with SAE and metric readings- Side release valve- Works on most domestic and foreign engines
  17. JTC Compression Tester Full
    Mulai

    Rp3.099.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga diesel compression tester Terbaru October 2026
NPA (Toyo Tech) Compression Tester For Diesel EngineRp16.999.900
Startools Diesel Compression TesterRp1.499.900
NPA Compression GaugeRp8.099.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
OTC Compression Tester KitRp4.399.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)Rp10.999.900
NPA Compression Gauge for DieselRp12.999.900
KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)Rp1.599.900
WESTWARD Compression TesterRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait