NPA (Toyo Tech) Compression Tester For Diesel Engine

Sebelum PPN:
Rp16.999.900
Spesifikasi
Overall Length (mm)(Tester) 610, using hose
Mass (g)(Total) Approx. 3680
Included AccessoriesAdapter, L-shaped joint, Fiber packing Φ13mm (for hose / tester connection) 5pcs, Φ14mm (for adapter connection) 5pcs
Diameter (φmm)(Meter) 75
Engine Model(Adapter model) I-10/Isuzu (4HF1, 4HG1, 4BE1) I-13/Isuzu (4EE1, 4JG2, 4FC1, 4FG1, 4EF1, 4EC) T-5/Toyota (1C, 2C, 3C, L, 2L, 3L, 5L, 1KD, 1KZ) F-11/Mitsubishi (4D30, 4D31, 4D32, 4D33, 4D34, 4D35, 4D36) F-15/Mitsubishi (4M50, 4M51) M-2/Mazda (RF, R2, S2)
Case Dimensions (mm)(Metal) W335xD225xH55
Maximum Scale7MPa (approx. 70kgf / cm2 )
Minimum Scale (MPa)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure the compression by connecting the attached adapter compatible with the diesel engine.
DS-9 is for midsize cars (for nozzle holders), DJ-9H is for glow plugs

Ulasan Produk

Tidak ada ulasan