Beli die grinder pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp459.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  2. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp7.799.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 511mm
    • No. Load Speed: 18000min -1 power
  3. Chicago Pneumatic Air-Powered Die Grinder
    Mulai

    Rp2.699.900

    Chicago Pneumatic Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131511
    • Air Pressure (psi): 90
    • Collet Size (inch): 1/4
    • Power Source: Air Powered
  4. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.999.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  5. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp5.799.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 311mm
    • No. Load Speed: 18000min -1 power
    • Purpose of Use: Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
  6. TEKIRO Micro Air Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    TEKIRO Micro Air Grinder
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  7. Wipro Air Die Grinder
    Mulai

    Rp309.900

    Wipro Air Die Grinder
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  8. Chicago Pneumatic Air-Powered Angle Grinder
    Mulai

    Rp7.399.900

    Chicago Pneumatic Air-Powered Angle Grinder
    Deskripsi:
    The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Kickback Clutch Type: None
    • Anti-Restart Technology: No
    • Anti-Vibration Technology: No
    • Dust Management: Dust Guard
    • Grinder Orientation: Angle
    • Grip Style: Barrel Grip
    • Head Type: Flathead
    • Kit Contents: (1) Bare Tool
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Switch Type: Lever
  9. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  10. KRISBOW Gerinda Tangan
    Mulai

    Rp1.999.900

    KRISBOW Gerinda Tangan
    Deskripsi:
    Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
  11. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.399.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  12. Shinano Air Die Grinder
    Mulai

    Rp3.199.900

    Shinano Air Die Grinder
    atribut:
    • Chuck Inside Diameter (mm): 6
    • Hose Intake Port: Rc1/4
    • Exhaust: back
    • Usage Air Pressure: 0.6MPa
    • Purpose of Use: For metal processing burring work.
  13. INGERSOLL RAND Air-Powered Angle Grinder
    Mulai

    Rp5.899.900

    INGERSOLL RAND Air-Powered Angle Grinder
    Deskripsi:
    Compact angle grinders have a short body with a reach up to 6", and use small-diameter wheels for performing detailing work. They are smaller and lighter than other angle grinders to provide a comfortable grip and reduce hand fatigue.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Anti-Restart Technology: No
    • Grinder Orientation: Angle
    • Head Type: Standard Head
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Tether Style: Not Tether Capable
  14. SC Johnson Conq-R Dust Cleaner
    Mulai

    Rp319.900

    SC Johnson Conq-R Dust Cleaner
    Deskripsi:
    CONQ-R DUST adalah produk yang berfungsi sebagai penjebak / pengangkat debu, dengan cara penggunaan yang sangat sederhana, untuk meminimalkan terjadinya goresan yang dapat membuat lantai menjadi buram.CON-R DUST dapat dipakai pada lantai kayu, lantai lunak (lantai vinyl, lantai karet, lantai linoleum, dll) dan lantai keras (terrazo, marmer, semen, dll), tanpa meninggalkan lapisan film.
    atribut:
    • MSDS: Yes
    • Cleaner Form: Liquid
  15. KOBE RED LINE Die Grinder With Safety Throttle
    Mulai

    Rp829.900

    KOBE RED LINE Die Grinder With Safety Throttle
    Deskripsi:
    GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.50hp
    • Tool Application: Buffing, Grinding and Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702024K
  16. TOKU Air Angle Grinder
    Mulai

    Rp8.299.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Total Length: 218mm
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Hose Intake Port: PT1/4
    • Air Consumption per minute: 0.8 to 1.0
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  17. TOHO (TOOLS) Velcro Sanding Disc
    Mulai

    Rp20.900

    TOHO (TOOLS) Velcro Sanding Disc
    Deskripsi:
    - Premium heat treated aluminum oxide grain velcro (loop felt) backed discs for quick and easy disc changes. - Fully waterproof premium aluminum oxide polyester film which provide a high strength product and a solid finish with a long working life. - Multiuse material designed for automotive (auto body paint), plastics, composites,fiberglass,marine refinishing,high gloss finishing. - Hook backing fits on hook and loop (velcro) compatible sanders. - Tear resistant back which will not fall apart,tear or crumble off during using.
    atribut:
    • Diameter size (mm): 100
  18. KRISBOW Gerinda Botol
    Mulai

    Rp829.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  19. PIT PRO HD Ext Die Grinder
    Mulai

    Rp2.499.900

    PIT PRO HD Ext Die Grinder
    atribut:
    • UNSPSC: 27131511
  20. JET Pneumatic R6 Ext Die Grinder
    Mulai

    Rp4.599.900

    JET Pneumatic R6 Ext Die Grinder
    atribut:
    • No Load Speed (rpm): 22000
    • UNSPSC: 31160000
Daftar Harga die grinder pneumatic Terbaru February 2026
TEKIRO Heavy Duty Air Die GrinderRp459.900
Nippon Pneumatic Industrial (NPK) Air Straight GrinderRp7.799.900
Chicago Pneumatic Air-Powered Die GrinderRp2.699.900
INGERSOLL RAND Air-Powered Die GrinderRp2.999.900
Nippon Pneumatic Industrial (NPK) Air Straight GrinderRp5.799.900
TEKIRO Micro Air GrinderRp719.900
Wipro Air Die GrinderRp309.900
Chicago Pneumatic Air-Powered Angle GrinderRp7.399.900
TEKIRO Diagonal Cutting Pliers (Tang Potong)Rp35.900
KRISBOW Gerinda TanganRp1.999.900

Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)