Nippon Pneumatic Mfg Air Straight Grinder

Sebelum PPN:
Rp5.499.900
Spesifikasi
Air Consumption (m³/minute)0.55
Chuck Inner Diameter (mm)6
Collet Size (mm)6
Exhaust DirectionSide
Hose Inner Diameter (mm)9.5
Hose connectionRc1/4
Included AccessoriesCoupler plug 20PM, single-ended wrench 17mm/22mm, turning spanner Φ28mm
Overall Length L (mm)311
Rotation Speed at No-load (rpm)19000
Wheel Diameter Size (mm)Whetstone with shaft 32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is lightweight yet has excellent durability, and is used for finishing casting deburring welds, various polishing operations, heavy grinding operations, etc.
Casting deburring Welding part finishing, various polishing work and heavy grinding work.
* Please use the air pressure at 0.6MPa near the entrance of the product.
Warning
*Please use the air pressure at 0.6MPa near the entrance of the product.
Feature
Although lightweight, it has excellent durability and is used for finishing deburring welded parts of castings, various polishing work, heavy grinding work, etc.
Use
Deburring castings, finishing welded parts, various polishing work, heavy grinding work, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait