Beli diaphragm valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi AV Diaphragm Valve Type 14Deskripsi:Higher reliability against leakage from the body High sealing performance at low torque New mechanism that improves maintenance workability New structure for easy and reliable installation Built-in stopper function (15mm to 50mm) Indicator display that can be confirmed at a glance (15mm to 50mm)atribut:
- Shape: Straight
- Connector: Flange Type
- Material (Main Unit): U-PVC
- Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
- Operating Temperature Range (°C): 0-60
- Standard: JIS10K
- Hersey Diaphragm Valve UPVC JIS 10Katribut:
- Size (inch): 3
- Material: UPVC
- Connection: Flange JIS 10k
- GEORG FISCHER Manual Diaphragm ValvesDeskripsi:These diaphragm valves help to allow precise control via a manual handwheel with a built-in locking mechanism and position indicator. They are suitable for chemical feeding and slurry flow control.atribut:
- Body Material: PVC
- Connection: Socket x Socket
- Fluid Temperature Range (°F): 32 to 140
- ASHCROFT 1/4inch FNPT and MNPT Differential Pressure GaugeDeskripsi:Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Basic Gauge Wetted Parts: PTFE / Buna-N / Viton or EPDM
- Body Material: Aluminium
- Dial Material: Stainless Steel
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT and MNPT
- Differential Pressure Range Units: in wc
- Gauge Accuracy: +/-2.00%
- Gauge Connection Location: Inline
- Gauge Operating Temperature Range (°F): 0 to 170
- Piston Material: PTFE
- Rated Total Pressure (psi): 1500
- Seal Material: Buna-N, Viton or EPDM
- Weflo Deluge Valve Flange ANSI150Deskripsi:- Automatic valve, hydraulically activated by the pressure of the pipeline, direct diaphragm sealing weir type with proven reliable design.- Design for use in any water and foam supply application. - The valve consists of three major components: body, cover and diaphragm. - The only moving part is the diaphragm.- Fast opening and cushioned closure operation.- Will regulate from near zero flow.- Exceptionally low pressure losses.- Flanges to ANSI B16.1, 125 lb. ( other types available on request) .- UL Listed.- Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.atribut:
- Working Pressure (psi): 300
- Corossion Protection: Internally and externally liquid epoxy painted or fusion binded epoxy powder coated (FBE)
- Working Temperature (°C): 0 to 68 for electrical signals, - 4.4 to 68 for wet lead nozzle pipe
- Body Material: Ductile Iron
- Control Trim & Accessories: Brass / Stainless Steel
- Cover Material: Ductile Iron
- Elastomer Material: Rubber
- ARO Fluid End Repair Kit for Double Diaphragm PumpDeskripsi:These fluid end repair kits include replacement parts for ARO double diaphragm pumps.
- NEW FLOW Thread Type Diaphragm SealDeskripsi:DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.atribut:
- Instrument Connection (Female) (inch): 1/2 NPT
- Hersey Y-Straineratribut:
- Screen: SS304
- Connection: Flange
- Body: PVC
- Seal: EPDM
- ARO Diaphragm for Double Diaphragm PumpDeskripsi:These replacement diaphragms are compatible with ARO double diaphragm pumps.atribut:
- Compatible with Brand: ARO
- ARO Air Operated Double Diaphragm PumpDeskripsi:Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
- GEORG FISCHER Vent ValvesDeskripsi:For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.atribut:
- UNSPSC: 40141606
- Body Material: PVC/EPDM
- Connection Type: Socket/Threaded
- Float Material: Polypropylene
- Inlet Size (inch): 3/8
- Maximum Pressure: 240
- Min. Pressure: 1
- Temperature Range (°F): 40 to 140
- GEORG FISCHER Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Connection Type: Socket/Threaded x Socket/Threaded
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Mechanism and Body Design: Inline Spring
- Mounting Orientation: Horizontal; Vertical
- Seal Material: EPDM
- Seat Material: EPDM
- Spring Material: Stainless Steel
- Ludwig Schneider Precision Hydrometer API Gradeatribut:
- Reference Temperature (°F): 60
- ASHCROFT 1/4inch FNPT Differential Pressure GaugeDeskripsi:Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Gauge Nominal Dial Size (inch): 3 1/2
- Basic Gauge Case Material: Metal
- Body Material: Aluminium
- Dial Material: Stainless Steel
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: psi
- Gauge Accuracy: +/-2.00%
- Gauge Connection Location: Inline
- Gauge Operating Temperature Range (°F): 0 to 170
- Piston Material: PTFE
- Rated Total Pressure (psi): 6000
- WESTWARD Bearing PackerDeskripsi:Bearing Packers can help to pack grease in open race bearings. Some include a grease pump for attaching to a large drum. Others are designed to use with a hand grease gun. Packers are available with various capacities.atribut:
- Product Type: Bearing Packer
- Height (inch): 4.65
- Diameter (inch): 4.1
- UNSPSC: 27112901
- ARO Industrial Air-Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- BSK Pneumatic Diaphragm PumpDeskripsi:Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
Daftar Harga diaphragm valve Terbaru January 2026
| Asahi AV Diaphragm Valve Type 14 | Rp1.799.900 |
| Hersey Diaphragm Valve UPVC JIS 10K | Rp9.599.900 |
| GEORG FISCHER Manual Diaphragm Valves | Rp5.199.900 |
| ASHCROFT 1/4inch FNPT and MNPT Differential Pressure Gauge | Rp12.999.900 |
| Aquamatic Diaphragm Valve | Rp1.999.900 |
| Weflo Deluge Valve Flange ANSI150 | Rp45.999.900 |
| ARO Fluid End Repair Kit for Double Diaphragm Pump | Rp2.599.900 |
| VIKING Main Control Valve | Rp29.999.900 |
| NEW FLOW Thread Type Diaphragm Seal | Rp1.099.900 |
| Hersey Y-Strainer | Rp1.499.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)
























































































































































/Weflo%20Deluge%20Valve%20Flange%20ANSI150/nvP109187859-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Main%20Control%20Valve/kxP105386753-1.jpg)






%20Lurus/GEORG%20FISCHER%20Check%20Valves/nsP109401856-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/WESTWARD%20Bearing%20Packer/8xP107714321-1.jpg)