Beli diamond wheel 4 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Mata Gerinda Potong Keramik Basahatribut:
- Application: Granite, Lava Stone & Porcelain
- Jason Diamond Grinding Wheel DoubleDeskripsi:Double sideBlade sharpener for HSS and TCT material
- DMX Mata Gerinda Potong KeramikDeskripsi:Pisau potong Marble dan Granit
- TAIYO Abrasive Abrasive Sheet KSCW-SS SeriesDeskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
- BITEC Diamond Grinding Wheelatribut:
- Type/Packing: 1 pc / Plastic Blister
- KINIK Waterproof Abrasive Paperatribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- FUJIYAMA Diamond Asah Seri Datribut:
- Size (mm): 125x16x20x8x4
- PFERD Mata Gerinda Potong PSF SteelDeskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- NORTON Tool Grinding Wheel Straight T5atribut:
- Abrasive Wheel Type: T5
- E-Grind Diamond CBN WheelDeskripsi:Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
Daftar Harga diamond wheel 4 inch Terbaru September 2025
Wipro Mata Gerinda Potong Keramik Basah | Rp55.000 |
Wipro Mata Gerinda Potong Keramik Tipis Electroplated | Rp66.000 |
MIDACI Diamond Wheel | Rp869.900 |
Jason Diamond Grinding Wheel Double | Rp169.900 |
DMX Mata Gerinda Potong Keramik | Rp129.900 |
TAIYO Abrasive Abrasive Sheet KSCW-SS Series | Rp5.000 |
Allwin Mata Gerinda Potong Keramik | Rp269.900 |
TOKYO Diamond Wheel | Rp32.000 |
BITEC Diamond Grinding Wheel | Rp129.900 |
Katana Diamond Wheel | Rp589.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)