Beli diamond grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Diamond Internal Burr (Rounded End) (Mata Bor Tuner Diamond)
    Mulai

    Rp199.900

    TRUSCO Diamond Internal Burr (Rounded End) (Mata Bor Tuner Diamond)
    Deskripsi:
    -Because the tip has a rounded shape, it is suitable for use such as opening holes and removing burr from small holes.
    atribut:
    • Grain Size: 140/170#
  2. Nippon Resibon Mounted Wheels
    Mulai

    Rp17.900

    Nippon Resibon Mounted Wheels
    Deskripsi:
    Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
  3. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
  4. York Diamond Coated Burr Cylindrical Ball End (Mata Bor Tuner Diamond)
    Mulai

    Rp46.900

    York Diamond Coated Burr Cylindrical Ball End (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical Ball End
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  5. TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.499.900

    TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Deskripsi:
    31
    atribut:
    • Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
    • Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
  6. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  7. York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Deskripsi:
    30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.
    atribut:
    • Shank Diameter: 3mm
    • Cut Type: Single Cut
    • Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
    • Head Material: Diamond
    • Head diameter: (30x) 4.5mm
    • Overall Length: 30 x 45mm
    • Finish/Coating: Coated
  8. York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)
    Mulai

    Rp45.900

    York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Cylindrical
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  9. TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    60%
    Mulai

    Rp119.900

    TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
  10. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    52%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp239.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Grit: 60
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  11. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  12. TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Mulai

    Rp1.199.900

    TRUSCO Single Point Diamond Dresser (Pengasah Roda Gerinda)
    Deskripsi:
    For large dress amount work, use larger round point.
    atribut:
    • Purpose of Use: Removal of grinding layer clogged in the dressing grinding side.
    • Specifications: Use Pointed Sharp Small Gemstones to Work Requiring Accuracy
  13. TRUSCO CBN Internal Burr (Mata Bor Tuner)
    56%
    Mulai

    Rp87.900

    TRUSCO CBN Internal Burr (Mata Bor Tuner)
    Deskripsi:
    (grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
    atribut:
    • Work Material: Carbon Steel, Alloy Tool Steel, High Speed Steel Tool Steel, Bearing Steel, Hardened Steel, Hardened Steel
  14. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  15. TRUSCO CBN Internal Burr (Rounded End) (Mata Bor Tuner)
    40%
    Mulai

    Rp119.900

    TRUSCO CBN Internal Burr (Rounded End) (Mata Bor Tuner)
    Deskripsi:
    Because the top of the head is R-shaped, it is suitable for use such as drilling and deburring of small holes. Although Knoop hardness is about 4,700 (a hard substance next to the diamond), CBN can be used for almost all work materials as well as diamond, but it is most suitable for work materials of metals including carbon, especially when it is ground during grinding I will.Use : - R surface polishing - Chamfering - Deburring
    atribut:
    • Shaft Diameter (mm): 3
    • Granularity: 140/170
    • Total Length (mm): 45
Daftar Harga diamond grinder Terbaru October 2026
TRUSCO Diamond Internal Burr (Rounded End) (Mata Bor Tuner Diamond)Rp199.900
Nippon Resibon Mounted WheelsRp17.900
Diamondfair Susu UHT Full CreamRp5.900
York Diamond Coated Burr Cylindrical Ball End (Mata Bor Tuner Diamond)Rp46.900
TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Rp1.499.900
monotaro Carbide Rotary BarRp159.900
York Diamond Coated Burr Set (Mata Bor Tuner Diamond)Rp1.599.900
TRUSCO Carbide Burr A (Mata Bor Tuner)Rp93.900
York Diamond Coated Burr Cylindrical (Mata Bor Tuner Diamond)Rp45.900
TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)