TRUSCO CBN Internal Burr (Rounded End) (Mata Bor Tuner)

Kondisi Barang:
Sebelum PPN:
Rp119.900 - Rp179.900
Spesifikasi
Shaft Diameter (mm)3
Granularity140/170
Total Length (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because the top of the head is R-shaped, it is suitable for use such as drilling and deburring of small holes. Although Knoop hardness is about 4,700 (a hard substance next to the diamond), CBN can be used for almost all work materials as well as diamond, but it is most suitable for work materials of metals including carbon, especially when it is ground during grinding I will.

Use :
- R surface polishing
- Chamfering
- Deburring
Warning
Caution
- When you work, be sure to wear protective equipment such as safety hat and safety glasses.
- For damage prevention, please do not press strongly, please use soft touch.

Ulasan Produk

Tidak ada ulasan