Beli diamon ff di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Mulai

    Rp52.999.900

    Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Deskripsi:
    alat untuk melubangi tembok/beton
    atribut:
    • Color: Black
  2. NEW STRONG Knurling Tool Holder
    Mulai

    Rp129.900

    NEW STRONG Knurling Tool Holder
    Deskripsi:
    -Since it is possible to remove the head, can be attached to either right or left.-Since it is an automatic centering type bearing stand, work efficiency will be enhanced.-Since pin for piece is fixed with screws, easy to replace the piece.-A holder for rolling diamond knurling
    atribut:
    • Compatible Holder: NSK-2
    • Hole Diameter: 4.76mm
    • Knurls: Bastard
    • Material: Alloy Tool Steel (SKS31)
    • Module: 0.45mm
    • Outer Diameter: 19.2mm
    • Pitch: 1.41mm
    • Width: 6.35mm
  3. Diamond Map Cardboard File 5002 (Map Karton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.000

  4. MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
  5. Sidomuncul Tolak Angin Herbal
    Rating:
    99% of 100
    (14)
    Mulai

    Rp21.900

  6. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  7. SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish
    Mulai

    Rp809.900

    SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish
    Deskripsi:
    -TiN(titanium nitride)coating has been applied for longer life, making it economical.
    atribut:
    • Outer Diameter: 25.4mm
    • Hole Diameter: 13, 15mm
    • Width: 6mm
    • Compatible Holder: KH1E20・25
    • Material: High Speed Steel (SKH51)
  8. ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)
    Mulai

    Rp3.999.900

    ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)
    Deskripsi:
    Perfect for Point of Purchase in retail stores, the HT5-30PK includes ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools in a countertop display.HT-5 Product Family:Ullman's HT-5 telescopes from 5-1/2” to 25-1/2” and the magnetic end lifts up to 2.5 pounds for fast and precise retrieval of metal objects in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-5 to clothing for secure carry and convenient access.
    atribut:
    • UPC Code: 32513101998
    • Overall Height (inch): 5-3/4
    • Overall Width (inch): 5-1/2
    • Overall Length (inch): 6
    • COO: Assembled in America from domestic and globally sourced components
    • Overall Tool Height (Inch): 1/2
    • Overall Tool Length (Inch): Min. 5-1/2, Max. 25-1/2
    • Overall Tool Width (Inch): 1/2
    • Set Includes: Ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools
  9. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    46%
    Mulai

    Rp159.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  10. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  11. monotaro Hand Tap (Up #3) (Mata Tap)
    Mulai

    Rp27.900

    monotaro Hand Tap (Up #3) (Mata Tap)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Top # 3
    • Screw Type: M
    • Precision: Equivalent to JIS class 2
    • Chamfer Lcf: 1.5P
    • Material: (High speed steel) HSS
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  12. KRISBOW Pelat Granit
    Mulai

    Rp8.399.900

  13. Habitat Keramik Gol.1
    Mulai

    Rp149.900

    Habitat Keramik Gol.1
    Deskripsi:
    Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
  14. Broco Stop Kontak 1-Gang with Cover Atlantic Series (Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  15. Livi Tisu Serbet Pop Up Seri Evo (Tisu Makan)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

    Livi Tisu Serbet Pop Up Seri Evo (Tisu Makan)
    atribut:
    • Sheet Width (mm): 100
    • Sheet Length (mm): 210
    • Number of Sheets: 200
    • Number of Ply: 2
    • Inner Packaging: Plastic
  16. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0601B290K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  17. Diamond Map Cardboard Snell File 5001 (Map Kertas)
    15%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp84.000

  18. Pelican Laptop Case (Tas Laptop)
    Mulai

    Rp9.999.900

    Pelican Laptop Case (Tas Laptop)
    atribut:
    • Color: Black
Daftar Harga diamon ff Terbaru November 2026
Rothenberger Mesin Bor Coring Beton Rodiadrill CeramicRp52.999.900
NEW STRONG Knurling Tool HolderRp129.900
Diamond Map Cardboard File 5002 (Map Karton)Rp3.000
MultiPro Pump Engine for Irrigation (Pompa Alkon)Rp1.899.900
Sidomuncul Tolak Angin HerbalRp21.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) FlatfishRp809.900
ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)Rp3.999.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp159.900
Zebra Technologies Mobile ComputerRp8.699.900

Data diperbarui pada 09/11/2026 (Harga belum termasuk PPN)