Beli dial thickness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Dial Pipe GaugeDeskripsi:Suitable for measuring thickness of pipe and curved plate etc. Radial thickness can be measured up to minimum diameter 3.5mmatribut:
- Graduation: 0.01mm
- Measuring Range: 10mm
- Dial Reading: 0-50-100
- SK Digital Caliper Gauge (Jangka Sorong)atribut:
- Manufacturer Code: 152051
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.02
- Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- KRISBOW Alat Ukur Ketebalan AnalogDeskripsi:Dial Thickness Gage 0-10mm/0.01mm adalah alat yang digunakan untuk melakukan inspeksi terhadap ketebalan benda kerja. Alat ini mempunyai handle yang sangat nyaman dipergunakan dengan grip yang sangat baik. Pengukuran yang dilakukan dapat segera dilaksanakan dengan cepat menggunakan trigger pengukuran. Hasil pengukuran yang dilakukan dapat langsung terlihat pada layar sehingga nilai ketebalan dapat segera diperoleh. Alat ukur ketebalan ini mempunyai range pengukuran 0-10mm. Alat ukur ketebalan sering digunakan di industri, pabrik atau bengkel.atribut:
- Dimensions (mm): 175x135x40
- Contact point: Steel
- Range/Reading (mm): 0-10/0.01
- CP Dial Thickness Gauge Miniatribut:
- Range (mm): 0.2
- Material: Steel
- Mitutoyo Thickness GaugeDeskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- CARRSON Thickness GaugeDeskripsi:Dial Thickness Gauge merupakan instrumen yang digunakan untuk mengukur ketebalan, dalam mils (001 "), dari lembaran logam, plastik, kertas, dan kardus pengukuran Metric (0,01 mm). Kemungkinan akan digunakan untuk ketebalan kain dan medis banyak, botani dan aplikasi biologis ini.atribut:
- Size (mm): 0 to 10
- Insize External Dial Caliper GagesDeskripsi:- Carbibde measuring tipsatribut:
- Graduation (mm): 0.01
- Accuracy (mm): ±0.04
- Insize Dial Thickness Gauge 2364 Seriesatribut:
- Contact Material: Ceramic
- Grip Style: One Handed
- Operation Type: Mechanical
- Range (inch): 0 to 0.5
- Actuation Type: Lever
- Accuracy (inch): +/-0.0008
- Anvil Diameter (inch): 0.375
- Anvil Shape: Flat
- Dial Size (inch): 2.28125
- Dimension Type: Inch
- Graduations: 0.0005inch
- Maximum Measurement (inch): 0.5
- Minimum Measurement (inch): 0.0005
- Minimum Measurement (mm): 0
- Throat Depth (inch): 1.1875
- Insize Tube Thickness GagesDeskripsi:- Measure tube wall thicknessatribut:
- Range (mm): 0-10
- Graduation (mm): 0.01
- Accuracy (mm): ±0.02
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- ALDO Dial Thickness GaugeDeskripsi:Alat ukur ketebalan
- Panasonic TelephoneDeskripsi:KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Mitutoyo Thickness GageDeskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Accuracy (inch): ±0.001
- Ozaki (Peacock) Analog Dial IndicatorDeskripsi:Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.atribut:
- Graduation (mm): 0.01
- Repeatability (µm): 5
Daftar Harga dial thickness Terbaru March 2026
| TECLOCK Alat Ukur Ketebalan Analog | Rp1.399.900 |
| TECLOCK Dial Pipe Gauge | Rp2.399.900 |
| TECLOCK Thickness Gauge | Rp2.099.900 |
| SK Digital Caliper Gauge (Jangka Sorong) | Rp1.499.900 |
| KRISBOW Alat Ukur Ketebalan Analog | Rp999.900 |
| CP Dial Thickness Gauge Mini | Rp259.900 |
| Mitutoyo Thickness Gauge | Rp1.599.900 |
| CARRSON Thickness Gauge | Rp989.900 |
| Insize External Dial Caliper Gages | Rp3.999.900 |
| Insize Dial Thickness Gauge 2364 Series | Rp6.199.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)






















































































































































/SK%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/mkP105272812-1.jpg)






/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)

/qtP105271965-1.jpg)

/daP103087478-3.jpg)

/29P102248081-8.jpg)

%20Analog%20Dial%20Indicator/8nP107623311-1.jpg)